Skip Content

Filter Results By

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stair Chair,400 lb. Cap.,Blue
    • EVAC-CHAIR
    • Stair Chair, 400 lb. Cap., BlueStair Chair,400 lb. Cap.,Blue
    • Item # 4WLZ7
    • Mfr. Model # MK4-300H
    • Stair Chair, Height 41 In., Width 20 In., Depth 8 In., Construction Aluminum, Handles Ergonomic Telescoping...More

    Stair Chair,500 lb. Cap.,White
    • FERNO
    • Stair Chair, 500 lb. Cap., WhiteStair Chair,500 lb. Cap.,White
    • Item # 2LBB4
    • Mfr. Model # 59-E
    • Stair Chair, Height 37-1/2 In., Width 20-1/3 In., Depth 51 In., Construction Metal Construction, Handles Five...More

    Stair Chair,350 lb. Cap.,Orange
    • FERNO
    • Stair Chair, 350 lb. Cap., OrangeStair Chair,350 lb. Cap.,Orange
    • Item # 4HRH6
    • Mfr. Model # MODEL 40-ORANGE
    • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

    Powered Stair Chair,500 lb. Cap.,Red
    • FERNO
    • Powered Stair Chair, 500 lb. Cap., RedPowered Stair Chair,500 lb. Cap.,Red
    • Item # 46P311
    • Mfr. Model # 59-T W/ POWERTRAXX
    • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color Red,...More

    Stair Chair,350 lb. Cap.,Burgundy
    • FERNO
    • Stair Chair, 350 lb. Cap., BurgundyStair Chair,350 lb. Cap.,Burgundy
    • Item # 2LBC2
    • Mfr. Model # 40
    • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Metal with Vinyl Cover, Handles Rear...More

    Stair Chair,400 lb. Cap.,Blue
    • EVAC-CHAIR
    • Stair Chair, 400 lb. Cap., BlueStair Chair,400 lb. Cap.,Blue
    • Item # 4WLZ8
    • Mfr. Model # 600H
    • Stair Chair, Height 47 In., Width 23 In., Depth 12 In., Construction Aluminum, Handles Ergonomic Telescoping...More

    Stair Chair,350 lb. Cap.,Orange
    • MEDSOURCE
    • Stair Chair, 350 lb. Cap., OrangeStair Chair,350 lb. Cap.,Orange
    • Item # 38G231
    • Mfr. Model # MS-90042
    • Stair Chair, Height 37 In., Width 20 In., Depth 26 In., Construction Metal with Vinyl Cover, Handles (2) Rear...More

    Stair Chair,350 lb. Cap.,Yellow
    • EVAC-CHAIR
    • Stair Chair, 350 lb. Cap., YellowStair Chair,350 lb. Cap.,Yellow
    • Item # 4WLZ9
    • Mfr. Model # 700H
    • Stair Chair, Height 43 In., Width 18 In., Depth 14 In., Construction Stainless Steel, Handles Adjustable...More

    Excel Evacuation Chair,400 lb.
    • FIRST VOICE
    • Excel Evacuation Chair, 400 lb.Excel Evacuation Chair,400 lb.
    • Item # 35ZC34
    • Mfr. Model # TS-EPC01
    • Excel Evacuation Chair, Height 52 In., Width 25-1/2 In., Depth 39 In., Construction Aluminum, Handles Yes,...More

    Aircraft Transit Chair
    • EVAC-CHAIR
    • Aircraft Transit ChairAircraft Transit Chair
    • Item # 4WMA1
    • Mfr. Model # 800
    • Aircraft Transit Chair, Weight Capacity 550 lbs., Color Gray/Blue, For Use With -, Standards -, Includes...More

    Powered Stair Chair,500 lb. Cap.,White
    • FERNO
    • Powered Stair Chair, 500 lb. Cap., WhitePowered Stair Chair,500 lb. Cap.,White
    • Item # 46P309
    • Mfr. Model # 59-E W/ POWERTRAXX
    • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

    Powered Stair Chair,500 lb. Cap.,Blue
    • FERNO
    • Powered Stair Chair, 500 lb. Cap., BluePowered Stair Chair,500 lb. Cap.,Blue
    • Item # 46P312
    • Mfr. Model # 59-T W/ POWERTRAXX
    • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More