Skip Content

Filter Results By

Healthcare Carts

74 Results Found that Include 255 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cylinder Truck. Continuous Frame Flow-Back, 300  lb., Cylin
  • SAFTCART
  • Cylinder Truck. Continuous Frame Flow-Back, 300 lb., Cylinder Capacity 1 Cylinder Truck
  • Item # 45EM02
  • Mfr. Model # 250-2RC
  • Cylinder Truck, Overall Height 9 In., Overall Width 18 In., Overall Depth 9 In., Load Capacity 300 lb.,...More

  • Category : Cylinder Hand Trucks
Medical Cylinder Cart, 500 lb. Load Capacity, Semi Pneumati
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, SS, 18-3/4 Lx16-3/4 W, 300 lb Welded Utility Cart
  • Item # 5JNK4
  • Mfr. Model # 5JNK4
  • Welded Utility Cart, Load Capacity 300 lb., Stainless Steel Material, 20 to 22 Gauge, Polished Finish, Silver...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Equipment Stand Mobile Equipment Stand
  • Multiple product options available

    Mobile Equipment Stand, Caster Type (4) Swivel, Varies by Load Capacity, Overall Height, Overall Width and Overall Length

  • Category : Mobile Workstations
Slant Medical Cart,Nonlocking,Steel,Slvr
HIPAA Medical Cart,Locking,Wood,Slvr
Folder Rack,Nonlocking,Steel,Silver
Chrome and PVC Inhalation Therapy Cart, 12 lb. Load Ca
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Mobile Security Cart, 1000 lb. Load Capacity, Non-Marring C
Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length
  • Item # 16A693
  • Mfr. Model # SS-2448-63LZF
  • Flat Shelf Supply Unit, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

  • Category : Wire Carts
Zinc Plated Flat Shelf Wire Cart, Silver, 24" Shelf&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Zinc Plated Flat Shelf Wire Cart, Silver, 24" Shelf Width, 48" Shelf Length Zinc Plated Flat Shelf Wire Cart, Silver, 24" Shelf Width, 48" Shelf Length
  • Item # 16A694
  • Mfr. Model # SS-2448-74LZF
  • Flat Shelf Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

  • Category : Wire Carts
Chrome Wire Basket Cart, 18" Shelf Width, 41" She
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length
  • Item # 16A710
  • Mfr. Model # VSC-183C
  • Wire Basket Cart, Shelf Width 18 In., Shelf Length 41 In., Overall Length 41 In., Overall Width 18 In.,...More

  • Category : Wire Carts
Supply Cart,44-1/2 in. H,Blue,Steel
  • BLUE BELL MEDICAL
  • Supply Cart, 44-1/2 in. H, Blue, Steel Supply Cart,44-1/2 in. H,Blue,Steel
  • Item # 35ZX98
  • Mfr. Model # 08C30-137
  • Supply Cart, Cabinet Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2 In., Overall Width 32 In.,...More

  • Category : Medical Carts
Exchange Cart,41 in. H x 32 in. W,Steel
  • BLUE BELL MEDICAL
  • Exchange Cart, 41 in. H x 32 in. W, Steel Exchange Cart,41 in. H x 32 in. W,Steel
  • Item # 35ZY03
  • Mfr. Model # 08C24-143
  • Exchange Cart, Cabinet Color Vanilla, Drawer Pull Color Silver, Overall Height 41 In., Overall Width 32 In.,...More

  • Category : Medical Carts
Supply Cart,44-1/2 in. H x 26 in. W
  • BLUE BELL MEDICAL
  • Supply Cart, 44-1/2 in. H x 26 in. W Supply Cart,44-1/2 in. H x 26 in. W
  • Item # 35ZX95
  • Mfr. Model # 08C30-135
  • Supply Cart, Cabinet Color Vanilla, Drawer Color Red, Drawer Pull Color Silver, Overall Height 44-1/2 In.,...More

  • Category : Medical Carts
Exchange Cart,44-1/2 in. H x 32 in. W
  • BLUE BELL MEDICAL
  • Exchange Cart, 44-1/2 in. H x 32 in. W Exchange Cart,44-1/2 in. H x 32 in. W
  • Item # 35ZY04
  • Mfr. Model # 08C24-144
  • Exchange Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2 In.,...More

  • Category : Medical Carts
Bedside Cart,H 35-1/8 x W 28-7/8
  • METRO
  • Bedside Cart, H 35-1/8 x W 28-7/8 Bedside Cart,H 35-1/8 x W 28-7/8
  • Item # 24X115
  • Mfr. Model # FLBED
  • Bedside Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Purple, Overall Height...More

  • Category : Medical Carts
Casting Cart,H 45-1/4 x W 32-1/4
  • METRO
  • Casting Cart, H 45-1/4 x W 32-1/4 Casting Cart,H 45-1/4 x W 32-1/4
  • Item # 24X116
  • Mfr. Model # FLCAST
  • Casting Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Orange, Overall Height...More

  • Category : Medical Carts
Isolation Cart,25x32x46,Yellow,3 Drawer
  • LAKESIDE
  • Isolation Cart, 25x32x46, Yellow, 3 Drawer Isolation Cart,25x32x46,Yellow,3 Drawer
  • Item # 19H262
  • Mfr. Model # C-330-K-1Y
  • Isolation Cart, Cabinet Color Beige, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 46-1/4...More

  • Category : Medical Carts
Storage Cart, Polymer, Light Taupe
  • METRO
  • Storage Cart, Polymer, Light Taupe Storage Cart, Polymer, Light Taupe
  • Item # 6EJE9
  • Mfr. Model # SXRD76CM3
  • General Storage Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

  • Category : Medical Carts
File Cart,Nonlocking,Steel,Silver
Medical Cart,Nonlocking,Steel,Silver
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More