Skip Content

Filter Results By

Tap Adapters

42 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Tap Set, SAE and Metric, Number of Pieces:
Carbon Tap Set, SAE and Metric, Number of Pieces:
Carbon Tap and Die Set, SAE, Number of Pieces: 40
Carbon Steel Tap and Die Set, Metric, Number of Pieces
Carbon Tap and Die Set, Metric, Number of Pieces:
Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pc Tap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

Carbon Tap and Die Set, SAE, Number of Pieces: 40
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
  • VERMONT AMERICAN
  • Carbon Steel Tap and Die Set, SAE, Number of Pieces: 25, 5/16 to 1/2" Size/Range Tap and Die Set, Carbon Steel
  • Item # 2LKN5
  • Mfr. Model # 21768
  • Tap and Die Set, SAE, Right Hand, Carbon Steel, Plain, Number of Pieces 25, Cutting Sizes -, Die Type 1 In....More

Carbon Tap and Die Set, Metric, Number of Pieces:
Carbon Die Set, SAE and Metric, Number of Pieces:
Carbon Tap and Die Set, SAE and Metric, Number of
Positive Drive Tap Adapter,3/8 In,CWE2
Positive Drive Tap Adapter,7/16 In,CWE2
Positive Drive Adapter,1/8 Pipe L,CWE1
Positive Drive Tap Adapter,9/16 In,CWE1
Positive Drive Tap Adapter,#12,CWE1
Positive Drive Tap Adapter,5/16 In,CWE2
Positive Drive Tap Adapter,CWE1
Positive Drive Tap Adapter,5/8 In,CWE2
Positive DriveTap Adapter,3/8 Pipe,CWE2
Positive Drive Adapter,1/8 Pipe S,CWE2
Positive Drive Tap Adapter,1/4 Pipe,CWE2
Positive Drive Tap Adapter,7/16 In,CWE1
Positive Drive Tap Adapter,7/8 In,CWE2
Positive Drive Tap Adapter,13/16 In,CWE2
Positive Drive Tap Adapter,1/2 In,CWE2
Tap Adapter,#0 to #6,CWE1
Positive Drive Tap Adapter,11/16 In,CWE2
Positive Drive Tap Adapter,1/4 In,CWE2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More