Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

133 Results Found that Include 1,671 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • DAYTON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 2.64", Depth 3.41", Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

IEC Control Relay,2NO/2NC,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO/2NC, 10A, 120VACIEC Control Relay,2NO/2NC,10A,120VAC
  • Item # 2VLH6
  • Mfr. Model # CA2KN22G7
  • IEC Control Relay, 2NO/2NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

IEC Control Relay,2NO,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO, 10A, 120VACIEC Control Relay,2NO,10A,120VAC
  • Item # 3TR46
  • Mfr. Model # CA2SK20G7
  • IEC Control Relay, 2NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

IEC Control Relay,2NO/2NC,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO/2NC, 10A, 24VDCIEC Control Relay,2NO/2NC,10A,24VDC
  • Item # 2VLK4
  • Mfr. Model # CA3KN22BD
  • IEC Control Relay, 2NO/2NC Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

IEC Control Relay,4NO,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 4NO, 10A, 120VACIEC Control Relay,4NO,10A,120VAC
  • Item # 2VLJ5
  • Mfr. Model # CA2KN40G7
  • IEC Control Relay, 4NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

IEC Control Relay,2NO,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO, 10A, 24VDCIEC Control Relay,2NO,10A,24VDC
  • Item # 2VLK8
  • Mfr. Model # CA3SK20BD
  • IEC Control Relay, 2NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

  • WEG
  • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

IEC Control Relay,2NO/2NC,10A,24VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO/2NC, 10A, 24VACIEC Control Relay,2NO/2NC,10A,24VAC
  • Item # 2VLH5
  • Mfr. Model # CA2KN22B7
  • IEC Control Relay, 2NO/2NC Contact Form, 24VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

IEC Control Relay,3NO/2NC,A600-Q600,120V
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 3NO/2NC, A600-Q600,120VIEC Control Relay,3NO/2NC,A600-Q600,120V
  • Item # 3EA16
  • Mfr. Model # CAD32G7
  • IEC Control Relay, 3NO/2NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) A600 to Q600,...More

IEC Control Relay,2NO/2NC,10A,480VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO/2NC, 10A, 480VACIEC Control Relay,2NO/2NC,10A,480VAC
  • Item # 2VLH7
  • Mfr. Model # CA2KN22T7
  • IEC Control Relay, 2NO/2NC Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

IEC Control Relay,5NO,A600-Q600,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 5NO, A600-Q600,120VACIEC Control Relay,5NO,A600-Q600,120VAC
  • Item # 3EA21
  • Mfr. Model # CAD50G7
  • IEC Control Relay, 5NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) A600 to Q600, Contact...More

  • SCHNEIDER ELECTRIC
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Height 5", Width 6.5", Depth 1.8", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open and Standards Meets UL 508 Type...More

IEC Control Relay,3NO/1NC,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 3NO/1NC, 10A, 24VDCIEC Control Relay,3NO/1NC,10A,24VDC
  • Item # 2VLK5
  • Mfr. Model # CA3KN31BD
  • IEC Control Relay, 3NO/1NC Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

IEC Control Relay,3NO/2NC,A600-Q600,24V
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 3NO/2NC, A600-Q600,24VIEC Control Relay,3NO/2NC,A600-Q600,24V
  • Item # 3EA26
  • Mfr. Model # CAD32BD
  • IEC Control Relay, 3NO/2NC Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) A600 to Q600,...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB78
  • Mfr. Model # LUCB18FU
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

IEC Control Relay,1NO/1NC,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 1NO/1NC, 10A, 120VACIEC Control Relay,1NO/1NC,10A,120VAC
  • Item # 3TR45
  • Mfr. Model # CA2SK11G7
  • IEC Control Relay, 1NO/1NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

IEC Control Relay,2NO/2NC,10A,110/120VAC
  • EATON
  • IEC Control Relay, 2NO/2NC, 10A, 110/120VACIEC Control Relay,2NO/2NC,10A,110/120VAC
  • Item # 4WXN1
  • Mfr. Model # XTRM10A22A
  • IEC Mini Control Relay, 2NO/2NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

IEC Control Relay,3NO/2NC,A600-Q600,24V
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 3NO/2NC, A600-Q600,24VIEC Control Relay,3NO/2NC,A600-Q600,24V
  • Item # 3EA15
  • Mfr. Model # CAD32B7
  • IEC Control Relay, 3NO/2NC Contact Form, 24VAC Coil Volts, Contact Amp Rating (Resistive) A600 to Q600,...More

IEC Control Relay,3NO/1NC,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 3NO/1NC, 10A, 120VACIEC Control Relay,3NO/1NC,10A,120VAC
  • Item # 2VLJ1
  • Mfr. Model # CA2KN31G7
  • IEC Control Relay, 3NO/1NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

IEC Control Relay,5NO,A600-Q600,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 5NO, A600-Q600,24VDCIEC Control Relay,5NO,A600-Q600,24VDC
  • Item # 3EA29
  • Mfr. Model # CAD50BD
  • IEC Control Relay, 5NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) A600 to Q600, Contact...More

IEC Control Relay,1NO/1NC,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 1NO/1NC, 10A, 24VDCIEC Control Relay,1NO/1NC,10A,24VDC
  • Item # 2VLK7
  • Mfr. Model # CA3SK11BD
  • IEC Control Relay, 1NO/1NC Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

IEC Control Relay,4NO,10A,110/120VAC
  • EATON
  • IEC Control Relay, 4NO, 10A, 110/120VACIEC Control Relay,4NO,10A,110/120VAC
  • Item # 4WXN7
  • Mfr. Model # XTRM10A40A
  • IEC Mini Control Relay, 4NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

Results per page: 16 | 32 | 48