Skip Content

Filter Results By

Ceramic Magnets

200 Results Found that Include 372 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Encased Round Base Magnet Encased Round Base Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
Round Base Hook Magnet,Max Pull 20 Lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Base Hook Magnet, Max Pull 20 Lb Round Base Hook Magnet,Max Pull 20 Lb
  • Item # 6YA67
  • Mfr. Model # 6YA67
  • Round Base Hook Magnet, Material Ceramic Ferrite in Steel Cup, Hook Type Magnetic, Finish Chrome, Points Per...More

  • Category : Hooks
Block Magnet,Ceramic, 55 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 55 lb. Block Magnet,Ceramic, 55 lb.
  • Item # 31LV20
  • Mfr. Model # AC2101
  • Block Magnet, Material Ceramic 8, Max. Pull 55 lb., Thickness 1-1/4 In., Overall Length 4-1/2 In., Overall...More

  • Category : Ceramic Magnets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Base Eyebolt Magnet Round Base Eyebolt Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Hooks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ring Magnet Ring Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Magnet with Handle Round Magnet with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
Print Holder Magnet,7 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welding Angle Welding Angle
  • Multiple product options available

    Multiple product options available

  • Category : Magnetic Welding Squares
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Block Magnet Block Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
Parts Tray,Magnetic,5-1/2x9-1/2x1-1/2,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Hook Magnetic Hook
  • Multiple product options available

    Multiple product options available

  • Category : Hooks
Handle Magnet,100 lb.,Ceramic
Magnetic Sweeper,Hang-Type,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

  • Category : Magnetic Pickups
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Encased Channel Magnet Encased Channel Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
Magnetic Pickup w/Needle Head,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup w/Needle Head, 6 In Magnetic Pickup w/Needle Head,6 In
  • Item # 4FPU4
  • Mfr. Model # 4FPU4
  • Magnetic Pickup w/Needle Head, Length 6 In, Dia 1/4 In, Extended Length 25 In, Pickup Length 5-3/4 In, Pull...More

  • Category : Magnetic Pickups
Lifting Magnet,100 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lifting Magnet, 100 lb. Pull Lifting Magnet,100 lb. Pull
  • Item # 6YA69
  • Mfr. Model # 6YA69
  • Encased Lifting Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.25 In., Overall Length 2-2/5 In.,...More

  • Category : Ceramic Magnets
Magnetic Sweeper,Hang-Type,36 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 36 In Magnetic Sweeper,Hang-Type,36 In
  • Item # 2VAH1
  • Mfr. Model # 2VAH1
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 36 In., Width 5 In., Diameter 1-3/4 In., Surface Size 36 In....More

  • Category : Magnetic Pickups
Parts Tray,Magnetic,1-1/2 H x 6 In D,SS
Magnetic Pickup Attachment,3 3/8 In Dia
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Attachment, 3 3/8 In Dia Magnetic Pickup Attachment,3 3/8 In Dia
  • Item # 4FPU7
  • Mfr. Model # 4FPU7
  • Magnetic Pickup Attachment, Length 4 In, Dia 3 3/8 In, Pull Capacity 65 Lb, Features Pre-Threaded Magnetic...More

  • Category : Magnetic Pickups
Block Magnet,Ceramic,10 lb.
Floor Sweeper,36in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 36in, Ceramic Floor Sweeper,36in,Ceramic
  • Item # 36TV06
  • Mfr. Model # FS3600
  • Floor Sweeper, Type Magnetic, Size 36 In., Length 5 In., Width 40 In., Surface Size 36 In. x 5 In., Extended...More

  • Category : Magnetic Pickups
Latch Magnet w/Latch Plate,50 Lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Latch Magnet w/Latch Plate, 50 Lb Latch Magnet w/Latch Plate,50 Lb
  • Item # 3DYF1
  • Mfr. Model # 3DYF1
  • Latch Magnet and Plate, Pull Force 50 lb., Catch Length 15/16 In., Catch Width 4-3/16 In., Material Ceramic...More

  • Category : Cabinet Catches and Latches
Reversible Hook,Mag,Blue,2-1/4 Dia,25 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb Reversible Hook,Mag,Blue,2-1/4 Dia,25 lb
  • Item # 10E727
  • Mfr. Model # 10E727
  • Reversible Hook, Material Ceramic, Hook Type Magnetic, Finish Zinc Plated, Points Per Hook 1, Blue, Hook...More

  • Category : Hooks
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Holding Magnet Tool Holding Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Tool Storage Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Latch Magnet Latch Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Ceramic Magnets
Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Bulk Lifter, 4-1/2 lb., Ceramic Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • Item # 38HY89
  • Mfr. Model # ML72C
  • Magnetic Bulk Lifter, Max. Lifting Capacity 4-1/2 lb., Magnet Length 4-3/8 In., Magnet Width 3-1/4 In.,...More

  • Category : Manual Lifting Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More