Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

46 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Electrical/Communications,Kevlar Shears
  • JONARD TOOLS
  • Electrical/Communications, Kevlar ShearsElectrical/Communications,Kevlar Shears
  • Item # 2TDK4
  • Mfr. Model # JIC-186
  • Primary Application Electrical and Communications, Kevlar Shears, Ambidextrous, Handle Style Straight,...More

Electricians Scissors,4-1/2 In. L
  • HERITAGE
  • Electricians Scissors, 4-1/2 In. LElectricians Scissors,4-1/2 In. L
  • Item # 4VAT3
  • Mfr. Model # 104C
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Visual Fault Finder , Fiber
  • IDEAL
  • Visual Fault Finder , FiberVisual Fault Finder , Fiber
  • Item # 6LFY3
  • Mfr. Model # VFF5
  • Fiber Fault Finder, Display No, Application Finds Breaks, Faulty Splices and Crimps Poor Components or...More

Multi-Tool,7 Tools, Coyote Brown
  • GERBER
  • Multi-Tool, 7 Tools, Coyote BrownMulti-Tool
  • Item # 23NK50
  • Mfr. Model # 30-000397
  • Multi-Tool, Handle Color Natural, Opening Action Spring Assist Butterfly Opening, One-Hand Operation Yes,...More

Fiber Optic Viewer
Fiber Kevlar Shears
Fiber Power Loss Meter, 850nm Light
  • IDEAL
  • Fiber Power Loss Meter, 850nm LightFiber Power Loss Meter, 850nm Light
  • Item # 6KJU3
  • Mfr. Model # 33-928
  • Fiber Power Loss Meter, Display Yes, Application Power Measurement In dBm and W, Loss Display In dB, For Use...More

Adapter For Use With Fiber Optic Cables
Power Meter,Fiber Optic
  • IDEAL
  • Power Meter, Fiber OpticPower Meter,Fiber Optic
  • Item # 6KJU2
  • Mfr. Model # 33-927
  • Power Meter, Display No, Application Power Meter Power Measurement in dBm and W. Loss Display in dB, For Use...More

ST Cradles for OptiCam Termination Tool
LC Cradles for OptiCam Termination Tool
Cable Certifier,LanTEK II Series,350Mz
  • IDEAL
  • Cable Certifier, LanTEK II Series, 350MzCable Certifier,LanTEK II Series,350Mz
  • Item # 6LFX9
  • Mfr. Model # 33-991
  • Cable Certifier, Display Yes, Application Cat6 Certification, For Use With RJ45, RJ11, Fiber and Coax Cable,...More

Stripper Tool Replacement Blade,PK6
Termination Tool
  • OPTICAM
  • Termination ToolTermination Tool
  • Item # 40L995
  • Mfr. Model # OCTT
  • Termination ToolApplication OptiCam(r) LC, SC and ST Connectors, For Use With OptiCam(r)Pre-Polished Cam...More

Video Microscope,Fiber Optic Inspection
  • FLUKE NETWORKS
  • Video Microscope, Fiber Optic InspectionVideo Microscope,Fiber Optic Inspection
  • Item # 12N854
  • Mfr. Model # FT600
  • Video Microscope, Display LCD, Application Fiber Optic Video Inspection, For Use With All Fiber Types,...More

Fiber Optic Test Kit, FiberMaster
  • IDEAL
  • Fiber Optic Test Kit, FiberMasterFiber Optic Test Kit, FiberMaster
  • Item # 6KJU4
  • Mfr. Model # 33-931
  • Fiber Optic Test Kit, Display No, Application Power Measurement In dBm and W, Loss Display In dB, For Use...More

ESD Wire Stripper,30 to 20 AWG,4 In
  • OK INDUSTRIES
  • ESD Wire Stripper, 30 to 20 AWG, 4 InESD Wire Stripper,30 to 20 AWG,4 In
  • Item # 2RZR5
  • Mfr. Model # ST-500ESD
  • ESD Wire Stripper, Insulated No, Overall Length 4 In., Capacity 30 to 20 AWG, Standard Tool(Accessory Needed...More

Fiber Optic Crimper Die
  • JONARD TOOLS
  • Fiber Optic Crimper DieFiber Optic Crimper Die
  • Item # 20FV04
  • Mfr. Model # UCD-2685
  • Fiber Optic Crimper Die, For Use With Mfr. No. UC-8000, Cuts No, Strips No, Adjustable No, Replacement Die...More

Cleaving Tool
  • OPTICAM
  • Cleaving ToolCleaving Tool
  • Item # 40L994
  • Mfr. Model # FJQCVR
  • Cleaving ToolApplication Fiber Cable, For Use With OptiCam(r)Pre-Polished Cam ConnectorsConnector Type...More

Screwdriver,Fiber
Fiber Certifier Module,MM 850/1300 LED
  • IDEAL
  • Fiber Certifier Module, MM 850/1300 LEDFiber Certifier Module,MM 850/1300 LED
  • Item # 6KJU7
  • Mfr. Model # 33-990-FA01
  • Fiber Certifier Module, Display Yes, Application Dual Wavelength, Bidirectional Fiber Certification For...More

Fiber Buffered Stripper
  • OPTICAM
  • Fiber Buffered StripperFiber Buffered Stripper
  • Item # 40L987
  • Mfr. Model # FBFSP
  • Fiber Buffered Stripper, Standard Tool(Accessory Needed for Tethering), Features Precise Buffer Scoring and...More

Alien Crosstalk Testing Kit,LANTEK 10GB
  • IDEAL
  • Alien Crosstalk Testing Kit, LANTEK 10GBAlien Crosstalk Testing Kit,LANTEK 10GB
  • Item # 6LFY2
  • Mfr. Model # LANTEK10GBKIT
  • Alien Cross Talk Kit, Display Yes, Application Add Alien Crosstalk Testing Capability To Any LANTEK 6A, 7G...More

Cable Certifier,LanTEK II Series,1000Mz
  • IDEAL
  • Cable Certifier, LanTEK II Series, 1000MzCable Certifier,LanTEK II Series,1000Mz
  • Item # 6LFY1
  • Mfr. Model # 33-993
  • Cable Certifier, Display Yes, Application Cat7A Certification, For Use With RJ45, RJ11, Fiber and Coax Cable,...More

Fiber Certifier Module, MM LED,SM Laser
  • IDEAL
  • Fiber Certifier Module, MM LED, SM LaserFiber Certifier Module, MM LED,SM Laser
  • Item # 6KJV0
  • Mfr. Model # 33-990-FA04
  • Fiber Certifier Module, Display Yes, Application Dual Wavelength, Bidirectional Fiber Certification, For Use...More

Results per page: 16 | 32 | 48