Skip Content

Filter Results By

60 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Work Light,Fluorescent,18W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 18W, 120VWork Light,Fluorescent,18W,120V
  • Item # 4CKH3
  • Mfr. Model # 7740 Acrylic
  • Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,18 Watts,Outside Dia....More

LED Task Light,24V,60 Deg,Surface
  • WALDMANN
  • LED Task Light, 24V, 60 Deg, SurfaceLED Task Light,24V,60 Deg,Surface
  • Item # 3CJC7
  • Mfr. Model # 112560000-00003069
  • Task Light, Flat, LED Lamp Type, 6 x 2 Watts, 24VDC Voltage, Black Color, Waterproof Yes, 11.2 In. Overall...More

Bench Grinder Worklight, 16 In
  • DAYTON
  • Bench Grinder Worklight, 16 InBench Grinder Worklight, 16 In
  • Item # 16W004
  • Mfr. Model # 16W004
  • Bench Grinder Work Light, Construction Die Cast Aluminum Frame And Body With Flexable Goose Neck For Targeted...More

Work Light,Fluorescent,36W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 36W, 120VWork Light,Fluorescent,36W,120V
  • Item # 4CKH4
  • Mfr. Model # 7742 Acrylic
  • Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,36 Watts,Outside Dia....More

Work Light,Fluorescent,55W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 55W, 120VWork Light,Fluorescent,55W,120V
  • Item # 4CKH5
  • Mfr. Model # 7744 Acrylic
  • Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 55 Watts, Outside Dia....More

Machine Tool Light,CFL,36W,2400L,Glass
  • ELECTRIX
  • Machine Tool Light, CFL, 36W, 2400L, GlassMachine Tool Light,CFL,36W,2400L,Glass
  • Item # 6MGJ2
  • Mfr. Model # 7742 BOROSILICATE
  • Tubular Machine Tool Light,Borosilicate Glass,Compact Fluorescent Lamp Type,120VAC Voltage,36 Watts,2400...More

Work Light,Clamp Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Clamp Mount, LED, 5W, 120VWork Light,Clamp Mount,LED,5W,120V
  • Item # 4CKH6
  • Mfr. Model # 7904
  • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

Task Light,Low Prof,LED,28.8W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 28.8W, 24VDCTask Light,Low Prof,LED,28.8W,24VDC
  • Item # 6PYH4
  • Mfr. Model # 112544004-00011084
  • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

MachineTool Light,CFL,Acrylic,24W,19.5In
  • WALDMANN
  • MachineTool Light, CFL, Acrylic, 24W, 19.5InMachineTool Light,CFL,Acrylic,24W,19.5In
  • Item # 3PYD4
  • Mfr. Model # 112913010-00488729
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

LED Task Light,24V,60 Deg,Surface
  • WALDMANN
  • LED Task Light, 24V, 60 Deg, SurfaceLED Task Light,24V,60 Deg,Surface
  • Item # 3CJD2
  • Mfr. Model # 112560002-00006272
  • Task Light, Flat, LED Lamp Type, 6 x 2 Watts, 24VAC Voltage, Black Color, Waterproof Yes, 11.2 In. Overall...More

Machine Tool Light,Glass,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Glass, 17W, 40.6 InMachine Tool Light,Glass,17W,40.6 In
  • Item # 3PYC3
  • Mfr. Model # 128100901
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia. 2.75...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDCTask Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Task Light,Machine,LED,1 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 1 x 6W, 24VDCTask Light,Machine,LED,1 x 6W,24VDC
  • Item # 6PYG7
  • Mfr. Model # 112567044-00463693
  • Task Light, Machine, LED Lamp Type, 1 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDCTask Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Machine Tool Light,LED,15W,720L
  • ELECTRIX
  • Machine Tool Light, LED, 15W, 720LMachine Tool Light,LED,15W,720L
  • Item # 6MGJ3
  • Mfr. Model # 8000
  • Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

Task Light,Machine,LED,2 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 2 x 6W, 24VDCTask Light,Machine,LED,2 x 6W,24VDC
  • Item # 6PYG8
  • Mfr. Model # 112567054-00463698
  • Task Light, Machine, LED Lamp Type, 2 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Tubular Machine Tool Light,120V,13W
  • ELECTRIX
  • Tubular Machine Tool Light, 120V, 13WTubular Machine Tool Light,120V,13W
  • Item # 39TA69
  • Mfr. Model # 7736
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120VAC Voltage, 13 Watts, 735 Lumens, Outside...More

Machine Light,Linear,LED,15W,340 lm
  • WALDMANN
  • Machine Light, Linear, LED, 15W, 340 lmMachine Light,Linear,LED,15W,340 lm
  • Item # 30PH52
  • Mfr. Model # 113051000-00580582
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,26W,597 lm
  • WALDMANN
  • Machine Light, Linear, LED, 26W, 597 lmMachine Light,Linear,LED,26W,597 lm
  • Item # 30PH57
  • Mfr. Model # 113083000-00580684
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 26 Watts, 597 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,21W,506 lm
  • WALDMANN
  • Machine Light, Linear, LED, 21W, 506 lmMachine Light,Linear,LED,21W,506 lm
  • Item # 30PH53
  • Mfr. Model # 113059000-00580606
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,LED,24VDC,76W,Waterproof
  • GREEN-LITE LINEAR
  • Machine Light, LED, 24VDC, 76W, WaterproofMachine Light,LED,24VDC,76W,Waterproof
  • Item # 38XM76
  • Mfr. Model # LED-1936-2-24V
  • Machine Light, Machine, LED Lamp Type, 24VDC Voltage, 76 Watts, Overall Length 19.0 In., Cord Length 12 ft.,...More

Machine Light,LED,100 to 240VAC,Dimming
  • GREEN-LITE LINEAR
  • Machine Light, LED, 100 to 240VAC, DimmingMachine Light,LED,100 to 240VAC,Dimming
  • Item # 38XM72
  • Mfr. Model # LED-1936-UTL
  • Machine Light, Machine, LED Lamp Type, 100 to 240VAC Voltage, 38 Watts, Overall Length 19.0 In., Cord Length...More

LED Task Light,24V,60 Deg,Recessed
  • WALDMANN
  • LED Task Light, 24V, 60 Deg, RecessedLED Task Light,24V,60 Deg,Recessed
  • Item # 3CJC9
  • Mfr. Model # 112560001-00003166
  • Task Light, Flat, LED Lamp Type, 6 x 2 Watts, 24VDC Voltage, Black Color, Waterproof Yes, 11.2 In. Overall...More

Machine Tool Light,LED,30W,1450L
  • ELECTRIX
  • Machine Tool Light, LED, 30W, 1450LMachine Tool Light,LED,30W,1450L
  • Item # 6MGJ5
  • Mfr. Model # 8002
  • Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,30 Watts,1450 Lumens,Outside Dia. 2.75...More

Machine Tool Light,LED,22W,1090L
  • ELECTRIX
  • Machine Tool Light, LED, 22W, 1090LMachine Tool Light,LED,22W,1090L
  • Item # 6MGJ4
  • Mfr. Model # 8001
  • Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,22 Watts,1090 Lumens,Outside Dia. 2.75...More

LED Task Light,Goose,95-240V,6 Deg,Fixed
  • WALDMANN
  • LED Task Light, Goose, 95-240V, 6 Deg, FixedLED Task Light,Goose,95-240V,6 Deg,Fixed
  • Item # 3CHZ7
  • Mfr. Model # 112385M10
  • Task Light, Gooseneck, LED Lamp Type, 1 x 3 Watts, 95-240 Voltage, Black Color, Waterproof Yes, 30 In....More

Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36WMachine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Machine Tool Light,Acrylic,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 17W, 40.6 InMachine Tool Light,Acrylic,17W,40.6 In
  • Item # 3PYC1
  • Mfr. Model # 128100900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More