Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

193 Results Found that Include 366 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Disc MagnetDisc Magnet
  • Multiple product options available

    Multiple product options available

Magnetic Base, Carabiner Hook, 45 Lb.
  • GRAINGER APPROVED
  • Magnetic Base, Carabiner Hook, 45 Lb.Magnetic Base, Carabiner Hook, 45 Lb.
  • Item # 3DXY2
  • Mfr. Model # 3DXY2
  • Carabiner Hook, Material Neodymium, Hook Type Magnetic, Finish Nickle and Chrome, Chrome, Base Dia. 1.12 In.,...More

Magnetic Clip,0.7 oz.,3 Lb,1 In Dia
Hook Magnet,Neodymium,40 Lb
  • GRAINGER APPROVED
  • Hook Magnet, Neodymium, 40 LbHook Magnet,Neodymium,40 Lb
  • Item # 3DXY3
  • Mfr. Model # 3DXY3
  • Hook Magnet, Material Neodymium, Hook Type Magnetic, Finish Chrome, Points Per Hook 1, Chrome, Base Dia. 1.42...More

Magnetic Clip,Strength,3 Lb,PK2
Swivel Hook,Neo Mag,Blk,1-15/32 Dia,65lb
  • GRAINGER APPROVED
  • Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lbSwivel Hook,Neo Mag,Blk,1-15/32 Dia,65lb
  • Item # 10E831
  • Mfr. Model # 10E831
  • Swivel Hook, Material Neodymium, Hook Type Magnetic, Finish Chrome, Points Per Hook 2, Black, Hook Height...More

Magnetic Grate,Rare Earth,1 1/2,Dia 14In
  • ERIEZ
  • Magnetic Grate, Rare Earth, 1 1/2, Dia 14InMagnetic Grate,Rare Earth,1 1/2,Dia 14In
  • Item # 1ULZ1
  • Mfr. Model # 135698P
  • Magnetic Grate, Round, Magnet Type Rare Earth, Height 1 1/2 In., Dia. 14 In., Max. Pull on Contact 80 Ounces...More

Magnetic Plate,Rare Earth,L7 x 9 1/2In
  • ERIEZ
  • Magnetic Plate, Rare Earth, L7 x 9 1/2InMagnetic Plate,Rare Earth,L7 x 9 1/2In
  • Item # 1UMB2
  • Mfr. Model # 129908P
  • Magnetic Plate, Magnet Type Rare Earth, Length 7 In, Width 9 1/2 In, Height 1 3/16 In, Cutout Length 5 1/2...More

Magnetic Trap,B,Rare Earth,11 x 7 1/16
  • ERIEZ
  • Magnetic Trap, B, Rare Earth, 11 x 7 1/16Magnetic Trap,B,Rare Earth,11 x 7 1/16
  • Item # 1UMB7
  • Mfr. Model # 132635
  • Magnetic Trap, B, Magnet Type Rare Earth, Length 11 In., Height 7 1/16 In., Dia. 2 In., Max. Pull on Contact ...More

Magnetic Grate,Rare Earth,12x16x1 1/2In
  • ERIEZ
  • Magnetic Grate, Rare Earth, 12x16x1 1/2InMagnetic Grate,Rare Earth,12x16x1 1/2In
  • Item # 1ULY4
  • Mfr. Model # 135682P
  • Magnetic Grate, Rectangular, Magnet Type Rare Earth, Length 12 In., Width 16 In., Height 1 1/2 In., Max. Pull...More

  • GRAINGER APPROVED
  • Ring MagnetRing Magnet
  • Multiple product options available

    Multiple product options available

Magnetic Hook,Neodymium,White,61 Lb
  • GRAINGER APPROVED
  • Magnetic Hook, Neodymium, White, 61 LbMagnetic Hook
  • Item # 3DXZ4
  • Mfr. Model # 3DXZ4
  • Magnetic Hook, Material Neodymium, Hook Type Magnetic, Finish Painted, Points Per Hook 1, White, Base Dia....More

Keying Magnet,35 Lb,1.125 In Dia
  • GRAINGER APPROVED
  • Keying Magnet, 35 Lb, 1.125 In DiaKeying Magnet,35 Lb,1.125 In Dia
  • Item # 3DXY1
  • Mfr. Model # 3DXY1
  • Keying Magnet, Dia 1.125 In, Size 1.7 Oz, Max Pull 35 Lb, Magnetic Strength 35 Lb, Stability Temp 32 to 180...More

Round Base Eyebolt Magnet,90 lb. Limit
  • GRAINGER APPROVED
  • Round Base Eyebolt Magnet, 90 lb. LimitRound Base Eyebolt Magnet
  • Item # 3DYA3
  • Mfr. Model # 3DYA3
  • Round Base Eyebolt Magnet, Material Neodymium, Hook Type Magnetic, Nickel, Base Dia. 2 In., Depth 1/4 In.,...More

Rectangular Fixture Magnet,28 lb. Pull
  • MAG-MATE
  • Rectangular Fixture Magnet, 28 lb. PullRectangular Fixture Magnet
  • Item # 49M055
  • Mfr. Model # MX0477
  • Rectangular Fixture Magnet, Material Rare Earth Magnet, Max. Pull 28 lb., Thickness 3/16 In., Overall Length...More

Coat and Garment Rack,4 Hook,Nickel
  • GRAINGER APPROVED
  • Coat and Garment Rack, 4 Hook, NickelRound Base Post Magnet
  • Item # 3DYA5
  • Mfr. Model # 3DYA5
  • Round Base Post Magnet, Material Neodymium, Hook Type Magnetic, Nickel, Base Dia. 2.03 In., Depth 1/4 In.,...More

Cylinder Magnet,Neodymium,0.8 lb. Pull
  • GRAINGER APPROVED
  • Cup MagnetCup Magnet
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48