Skip Content

Filter Results By

Flex Vane Pumps

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 115V, 2 Amps Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • Item # 3ACA4
  • Mfr. Model # 3ACA4
  • Pump, Flexible Impeller, 1/12 HP, Voltage 115VAC, Amps 2, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • Item # 3ABZ4
  • Mfr. Model # 3ABZ4
  • Pump, Flexible Impeller, Housing Material Bronze, 1/3 HP, Voltage 115/230, Amps 9.4/4.7, Inlet/Outlet (In.)...More

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA5
  • Mfr. Model # 3ACA5
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • Item # 3ACB9
  • Mfr. Model # 3ACB9
  • Pump, Flexible Impeller, 1/3 HP, Voltage 115/230, Amps 7.2/3.6, Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT, NEMA...More

Pump, Pedestal, Inlet/Outlet 3/4 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 3/4 In. Pump, Pedestal, Inlet/Outlet 3/4 In.
  • Item # 3ACB1
  • Mfr. Model # 3ACB1
  • Pump, Flexible Impeller,Pedestal, 3/4 HP, Inlet/Outlet (In.) 3/4 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump,  Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA6
  • Mfr. Model # 3ACA6
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115/230, Amps 13.5/6.7, Inlet/Outlet (In.) 1 NPT, NEMA Motor Frame...More

1/12 HP Utility Pump, 115 Voltage, 3/4" GHT
  • 1/12 HP Utility Pump, 115 Voltage, 3/4" GHT Inlet, 3/4" GHT Outlet Self Priming Portable Utility Pumps
  • Item # 3YU61
  • Mfr. Model # 3YU61
  • Utility Pump, Garden Hose Utility, 1/12 HP, 1 Phase, Voltage 115, 2.0 Amps, 60 Hz, Inlet (In.) 3/4 GHT,...More

Oil Change Pump System, Poly, 12VDC
  • DAYTON
  • Oil Change Pump System, Poly, 12VDC Oil Change Pump System, Poly, 12VDC
  • Item # 3ACA8
  • Mfr. Model # 3ACA8
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

Oil Change Pump System, Poly, 12VDC
  • DAYTON
  • Oil Change Pump System, Poly, 12VDC Oil Change Pump System, Poly, 12VDC
  • Item # 3ACA7
  • Mfr. Model # 3ACA7
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ABZ6
  • Mfr. Model # 3ABZ6
  • Pump, Flexible Impeller, Housing Material Bronze, 3/4 HP, Voltage 115/230, Amps 14.0/7.0, Inlet/Outlet (In.)...More

Pump, Pedestal, Inlet/Outlet 1/2 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1/2 In. Pump, Pedestal, Inlet/Outlet 1/2 In.
  • Item # 3ACA9
  • Mfr. Model # 3ACA9
  • Pump, Flexible Impeller,Pedestal, 1/3 HP, Inlet/Outlet (In.) 1/2 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump, Flexible Impeller, 1 HP, 115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 HP, 115/230V Pump, Flexible Impeller, 1 HP, 115/230V
  • Item # 3ACD3
  • Mfr. Model # 3ACD3
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1 1/4 NPT, NEMA Motor Frame...More

Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • DAYTON
  • Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • Item # 3ACC5
  • Mfr. Model # 3ACC5
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 1/2 HP, Voltage 115/230, Amps 11.2/5.6,...More

Pump,Flexible Impeller
  • JABSCO
  • Pump, Flexible Impeller Pump,Flexible Impeller
  • Item # 4UL38
  • Mfr. Model # 30520-7000
  • Flexible Impeller Pump, Power Rating 1 1/2 HP, Voltage Rating 115/230 Volts, Flow @ 30 Feet of Head 13.9 GPM,...More

Pump,Flexible Impeller
  • JABSCO
  • Pump, Flexible Impeller Pump,Flexible Impeller
  • Item # 4UL34
  • Mfr. Model # 17430-7000
  • Pump, Flexible, 1/2 HP, Voltage 115, Amps 8.2, Inlet/Outlet (In.) 1/2 (F)NPT, NEMA Motor Frame 56C, Impeller...More

Pump, Pedestal, Inlet/Outlet 1 In
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1 In Pump, Pedestal, Inlet/Outlet 1 In
  • Item # 3ACB2
  • Mfr. Model # 3ACB2
  • Pump, Flexible Impeller,Pedestal, 1 HP, Inlet/Outlet (In.) 1 NPT, Nitrile Impeller, GPM of Water @ 10 Ft. of...More

Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • DAYTON
  • Pump, SS, 1 1/2 HP, 115/230V, 18.6/9.3 Amps Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • Item # 3ACC8
  • Mfr. Model # 3ACC8
  • Pump, Flexible Impeller, 1-1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1-1/2 NPT, NEMA Motor...More

Pump,Flexible Impeller,1 1/2 HP,115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 1/2 HP, 115/230V Pump,Flexible Impeller,1 1/2 HP,115/230V
  • Item # 3ACD4
  • Mfr. Model # 3ACD4
  • Pump, Flexible Impeller, 1 1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1 1/2 NPT, NEMA Motor...More

Pump, Pedestal, 1 In (F)NPT
  • JABSCO
  • Pump, Pedestal, 1 In (F)NPT Pump, Pedestal, 1 In (F)NPT
  • Item # 3PEP3
  • Mfr. Model # 30520-0001
  • Pump, Sanitary Pedestal, 1 HP, Continuous Duty, Inlet/Outlet (In.) 1 (F)NPT, Body Material Stainless Steel,...More

Pump,Flexible Impeller
  • JABSCO
  • Pump, Flexible Impeller Pump,Flexible Impeller
  • Item # 4UL37
  • Mfr. Model # 30510-7000
  • Pump, Flexible, 3/4 HP, Voltage 115, Amps 10.8, Inlet/Outlet (In.) 3/4 (M)NPT, NEMA Motor Frame 56C, Impeller...More

Pump, Pedestal, 1 1/2 In (F)NPT
  • JABSCO
  • Pump, Pedestal, 1 1/2 In (F)NPT Pump, Pedestal, 1 1/2 In (F)NPT
  • Item # 3PER2
  • Mfr. Model # 30530-0001
  • Pump, Sanitary Pedestal, Flexible Impeller, Inlet/Outlet (In.) 1 1/2 (F)NPT, Neoprene Impeller, Max. Head 30...More

Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps
  • DAYTON
  • Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps
  • Item # 3ACC4
  • Mfr. Model # 3ACC4
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 1/3 HP, Voltage 115/230, Amps 9.4/4.7,...More

Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • DAYTON
  • Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • Item # 3ACC7
  • Mfr. Model # 3ACC7
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1-1/4 NPT, NEMA Motor Frame...More

Pump, SS, 3/4 HP, 115/230V,14.0/7.0 Amps
  • DAYTON
  • Pump, SS, 3/4 HP, 115/230V, 14.0/7.0 Amps Pump, SS, 3/4 HP, 115/230V,14.0/7.0 Amps
  • Item # 3ACC6
  • Mfr. Model # 3ACC6
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 3/4 HP, Voltage 115/230, Amps 14.0/7.0,...More

Pump,Flexible Impeller,1 1/2 HP,115/230V
  • JABSCO
  • Pump, Flexible Impeller, 1 1/2 HP, 115/230V Pump,Flexible Impeller,1 1/2 HP,115/230V
  • Item # 3PEP4
  • Mfr. Model # 30520-4001
  • Pump, Flexible Impeller, 1-1/2 HP, Voltage 115/230, Amps 9.72/4.86, Inlet/Outlet (In.) 1 (F)NPT, NEMA Motor...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More