Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

436 Results Found that Include 586 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N961
  • Mfr. Model # ET220A3AVWHTE
  • Ceiling Fixture, Color Temp. 4000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3900...More

LED Recessed Troffer,4000K,44W,120-277V
  • CREE
  • LED Recessed Troffer, 4000K, 44W, 120-277VLED Recessed Troffer,4000K,44W,120-277V
  • Item # 30EL04
  • Mfr. Model # ZR24-40L-40K-10V
  • LED Recessed Troffer, 44 Watts, 4000 Lumens, Lumens Per Watt 90, Color Temp. 4000K, Length 47-45/64 In.,...More

LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, WhiteLED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

LED Flush Mount,24W,4000K,120V,1500 lm
  • ACUITY LITHONIA
  • LED Flush Mount, 24W, 4000K, 120V, 1500 lmLED Flush Mount,24W,4000K,120V,1500 lm
  • Item # 30YT58
  • Mfr. Model # FMSATL 16 20840 BN M4
  • LED Flush Mount,24 Watts,Color Temp. 4000K,1500 Lumens,Lens Type White Acrylic,Number of LEDs 0,CRI...More

LED Recessed Troffer,4000K,35W,120-277V
  • CREE
  • LED Recessed Troffer, 4000K, 35W, 120-277VLED Recessed Troffer,4000K,35W,120-277V
  • Item # 30EL02
  • Mfr. Model # ZR22-32L-40K-10V
  • LED Recessed Troffer, 35 Watts, 3200 Lumens, Lumens Per Watt 90, Color Temp. 4000K, Length 23-45/64 In.,...More

LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000KLED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190WLED High Bay,24160 lm,5000K,190W
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Utility Wrap Light Fixture,5000K,20W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 20WLED Utility Wrap Light Fixture,5000K,20W
  • Item # 30UH64
  • Mfr. Model # 30UH64
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED Recessed Troffer,3500K,44W,120-277V
  • CREE
  • LED Recessed Troffer, 3500K, 44W, 120-277VLED Recessed Troffer,3500K,44W,120-277V
  • Item # 30EL03
  • Mfr. Model # ZR24-40L-35K-10V
  • LED Recessed Troffer, 44 Watts, 4000 Lumens, Lumens Per Watt 90, Color Temp. 3500K, Length 47-45/64 In.,...More

LED Striplight,42W,4042lm,4000K,120/277V
  • PHILIPS DAY-BRITE
  • LED Striplight, 42W, 4042lm, 4000K, 120/277VLED Striplight,42W,4042lm,4000K,120/277V
  • Item # 35YN21
  • Mfr. Model # LF4EZ3840ULAG
  • LED Striplight, 42 Watts, 4042 Lumens, Color Temp. 4000K, CRI 80, Voltage 120 to 277, Non-Dimmable, Length...More

LED Wet Location Fixture,64W,6300 lm
  • CREE
  • LED Wet Location Fixture, 64W, 6300 lmLED Wet Location Fixture,64W,6300 lm
  • Item # 30EL09
  • Mfr. Model # WS4-63L-57K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000KLED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Flush Mount,24W,3000K,1700lm,Acrylic
  • ACUITY LITHONIA
  • LED Flush Mount, 24W, 3000K, 1700lm, AcrylicLED Flush Mount,24W,3000K,1700lm,Acrylic
  • Item # 35FT30
  • Mfr. Model # FMVELL 14 20830 KR
  • LED Flush Mount, 24 Watts, Color Temp. 3000K, 1700 Lumens, Lens Type Acrylic, Number of LEDs 1, CRI 80,...More

LED Recessed Troffer,4000K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 4000K, 21W, 120-277VLED Recessed Troffer,4000K,21W,120-277V
  • Item # 19YR05
  • Mfr. Model # 2GTL 2 20L EZ1 LP840
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 4000K, Length 24 In., Width 24...More

LED Striplight,31W,5000 lm,120/277V
  • ACUITY LITHONIA
  • LED Striplight, 31W, 5000 lm, 120/277VLED Striplight,31W,5000 lm,120/277V
  • Item # 36UX12
  • Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
  • LED Striplight, 31 Watts, 5000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 80, Voltage 120/277,...More

LED High Bay,5500K,86CRI,115W
  • LUMAPRO
  • LED High Bay, 5500K, 86CRI, 115WLED High Bay,5500K,86CRI,115W
  • Item # 30UH79
  • Mfr. Model # 30UH79
  • LED High Bay, 11,923 Lumens, Number of Light Bars 8, Space to Mtg. Height Ratio 1.3, Color Temp. 5500K, CRI...More

LED Recessed Troffer,3500K,35W,120-277V
  • CREE
  • LED Recessed Troffer, 3500K, 35W, 120-277VLED Recessed Troffer,3500K,35W,120-277V
  • Item # 30EL01
  • Mfr. Model # ZR22-32L-35K-10V
  • LED Recessed Troffer, 35 Watts, 3200 Lumens, Lumens Per Watt 90, Color Temp. 3500K, Length 23-45/64 In.,...More

Track Light Fixture,LED,White,9.3W
  • LUMAPRO
  • Track Light Fixture, LED, White, 9.3WTrack Light Fixture,LED,White,9.3W
  • Item # 13R381
  • Mfr. Model # 13R381
  • Track Lighthead, Color Temp. 3000K, CRI 82, Length 2-5/6'', Width 2-1/16'', Height 6-1/16'', 412 Lumens, 9.3...More

LED Recessed Troffer,3500K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 3500K, 21W, 120-277VLED Recessed Troffer,3500K,21W,120-277V
  • Item # 19YR04
  • Mfr. Model # 2GTL 2 20L EZ1 LP835
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 3500K, Length 24 In., Width 24...More

LED Flush Mount,16W,4000K,120V,1000 lm
  • ACUITY LITHONIA
  • LED Flush Mount, 16W, 4000K, 120V, 1000 lmLED Flush Mount,16W,4000K,120V,1000 lm
  • Item # 30YT56
  • Mfr. Model # FMSATL 13 14840 BN M4
  • LED Flush Mount,16 Watts,Color Temp. 4000K,1000 Lumens,Lens Type White Acrylic,Number of LEDs 0,CRI...More

LED Utility Wrap Light Fixture,5000K,28W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28WLED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH68
  • Mfr. Model # 30UH68
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED Flat Panel,2700K,900 lm,10W
  • PIXI
  • LED Flat Panel, 2700K, 900 lm, 10WLED Flat Panel,2700K,900 lm,10W
  • Item # 32MX59
  • Mfr. Model # FLT11R27MD0811A
  • LED Flat Panel, Color Temp. 2700K, CRI 83, Length 12, Width 12 In., Height 0.6, 900 Lumens, Voltage 90 to...More

LED Recessed Troffer,4000K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 4000K, 21W, 120-277VLED Recessed Troffer,4000K,21W,120-277V
  • Item # 20VC36
  • Mfr. Model # 2GTL 2 20L LP840 NDX
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 4000K, Length 24 In., Width 24...More

LED Flat Panel,2700K,2000 lm,23.5W
  • PIXI
  • LED Flat Panel, 2700K, 2000 lm, 23.5WLED Flat Panel,2700K,2000 lm,23.5W
  • Item # 32MX60
  • Mfr. Model # FLT12R27MD1622A
  • LED Flat Panel, Color Temp. 2700K, CRI 83, Length 12, Width 24 In., Height 0.55 In., 2000 Lumens, Voltage 90...More

LED Square Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Square Light, 11in, 16W, 4000KLED Square Light,11in,16W,4000K
  • Item # 22LU36
  • Mfr. Model # FMLSL 11 14840 M4
  • LED Square Light,16 Watts,Color Temp. 4000K,1100 Lumens,Lens Type White Acrylic,CRI 85,Voltage 120,Length 11...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More