Skip Content

Filter Results By

Machine LED Fixtures

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bench Grinder Worklight, 16 In
  • DAYTON
  • Bench Grinder Worklight, 16 In Bench Grinder Worklight, 16 In
  • Item # 16W004
  • Mfr. Model # 16W004
  • Bench Grinder Work Light, Construction Die Cast Aluminum Frame And Body With Flexable Goose Neck For Targeted...More

LED Task Light,24V,60 Deg,Surface
Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,24V,60 Deg,Surface
Machine Tool Light,LED,15W,720L
  • ELECTRIX
  • Machine Tool Light, LED, 15W, 720L Machine Tool Light,LED,15W,720L
  • Item # 6MGJ3
  • Mfr. Model # 8000
  • Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDC Task Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,Goose,95 to 240V AC,6 Deg
Machine Light,Linear,LED,27W,657 lm
  • WALDMANN
  • Machine Light, Linear, LED, 27W, 657 lm Machine Light,Linear,LED,27W,657 lm
  • Item # 30PH55
  • Mfr. Model # 113075000-00580657
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,20W,444 lm
  • WALDMANN
  • Machine Light, Linear, LED, 20W, 444 lm Machine Light,Linear,LED,20W,444 lm
  • Item # 30PH56
  • Mfr. Model # 113079000-00580669
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 20 Watts, 444 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,LED,100 to 240VAC,Dimming
Machine Light,LED,24VDC,76W,Waterproof
Machine Light,LED,24VDC,38W,Waterproof
Machine Light,LED,24VDC,114W,Waterproof
Machine Tool Light,LED,30W,1450L
  • ELECTRIX
  • Machine Tool Light, LED, 30W, 1450L Machine Tool Light,LED,30W,1450L
  • Item # 6MGJ5
  • Mfr. Model # 8002
  • Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,30 Watts,1450 Lumens,Outside Dia. 2.75...More

Machine Light,Linear,LED,15W,340 lm
  • WALDMANN
  • Machine Light, Linear, LED, 15W, 340 lm Machine Light,Linear,LED,15W,340 lm
  • Item # 30PH52
  • Mfr. Model # 113051000-00580582
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

Machine Tool Light,LED,22W,1090L
Task Light,Low Prof,LED,21.6W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 21.6W, 24VDC Task Light,Low Prof,LED,21.6W,24VDC
  • Item # 6PYH3
  • Mfr. Model # 112544003-00011083
  • Task Light, Low Profile, LED Lamp Type, 21.6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Task Light,Low Prof,LED,28.8W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 28.8W, 24VDC Task Light,Low Prof,LED,28.8W,24VDC
  • Item # 6PYH4
  • Mfr. Model # 112544004-00011084
  • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Task Light,Machine,LED,1 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 1 x 6W, 24VDC Task Light,Machine,LED,1 x 6W,24VDC
  • Item # 6PYG7
  • Mfr. Model # 112567044-00463693
  • Task Light, Machine, LED Lamp Type, 1 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Task Light,Machine,LED,2 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 2 x 6W, 24VDC Task Light,Machine,LED,2 x 6W,24VDC
  • Item # 6PYG8
  • Mfr. Model # 112567054-00463698
  • Task Light, Machine, LED Lamp Type, 2 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Machine Light,Linear,LED,21W,506 lm
  • WALDMANN
  • Machine Light, Linear, LED, 21W, 506 lm Machine Light,Linear,LED,21W,506 lm
  • Item # 30PH53
  • Mfr. Model # 113059000-00580606
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

LED Task Light,Gooseneck,24V,6 Deg
  • WALDMANN
  • LED Task Light, Gooseneck, 24V, 6 Deg LED Task Light,Gooseneck,24V,6 Deg
  • Item # 3CHZ5
  • Mfr. Model # 112373M20
  • Task Light, Gooseneck, LED Lamp Type, 1 x 2 Watts, 24 Voltage, Black Color, Waterproof Yes, 30 In. Overall...More

Machine Light,Linear,LED,26W,597 lm
  • WALDMANN
  • Machine Light, Linear, LED, 26W, 597 lm Machine Light,Linear,LED,26W,597 lm
  • Item # 30PH57
  • Mfr. Model # 113083000-00580684
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 26 Watts, 597 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,LED,100 to 240VAC,76W
  • GREEN-LITE LINEAR
  • Machine Light, LED, 100 to 240VAC, 76W Machine Light,LED,100 to 240VAC,76W
  • Item # 38XM71
  • Mfr. Model # LED-1936-2-120V
  • Machine Light, Machine, LED Lamp Type, 100 to 240VAC Voltage, 76 Watts, Overall Length 19.0 In., Cord Length...More

Machine Light,LED,100 to 240VAC,114W
  • GREEN-LITE LINEAR
  • Machine Light, LED, 100 to 240VAC, 114W Machine Light,LED,100 to 240VAC,114W
  • Item # 38XM69
  • Mfr. Model # LED-1936-3-120V
  • Machine Light, Machine, LED Lamp Type, 100 to 240VAC Voltage, 114 Watts, Overall Length 19.0 In., Cord Length...More

Machine Light,LED,100 to 240VAC,Wtrproof
Task Light,Machine,LED,3 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 3 x 6W, 24VDC Task Light,Machine,LED,3 x 6W,24VDC
  • Item # 6PYG9
  • Mfr. Model # 112567064-00463701
  • Task Light, Machine, LED Lamp Type, 3 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Task Light,Machine,LED,4 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 4 x 6W, 24VDC Task Light,Machine,LED,4 x 6W,24VDC
  • Item # 6PYH0
  • Mfr. Model # 112567074-00464416
  • Task Light, Machine, LED Lamp Type, 24VDC Voltage, 4 x 6 Watts, Overall Length 27.9 In., Cord Type Oleflex...More

LED Task Light,24V,60 Deg,Recessed
LED Task Light,24V,60 Deg,Recessed
LED Task Light,Gooseneck,24V DC,6 Deg
Machine Light,Linear,LED,21W,506 lm
  • WALDMANN
  • Machine Light, Linear, LED, 21W, 506 lm Machine Light,Linear,LED,21W,506 lm
  • Item # 30PH54
  • Mfr. Model # 113067000-00580633
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More