Skip Content

Filter Results By

Hold-Down Clamps

208 Results Found that Include 216 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toggle Clamp,200 Holding Capacity (Lb.),4.31 Overall Height
Toggle Clamp,600 Holding Capacity (Lb.),8.19 Overall Height
Toggle Clamp,150 Holding Capacity (Lb.),1.43 Overall Height
Toggle Clamp,250 Holding Capacity (Lb.),1.95 Overall Height
Toggle Clamp,200 Holding Capacity (Lb.),1.53 Overall Height
Toggle Clamp,100 Holding Capacity (Lb.),3.08 Overall Height
Toggle Clamp,375 Holding Capacity (Lb.),6.93 Overall Height
Machine Table Clamp,12 in,2220 lb
  • BESSEY
  • Machine Table Clamp, 12 in, 2220 lb Machine Table Clamp,12 in,2220 lb
  • Item # 40P193
  • Mfr. Model # 2400HD-10
  • Hold Down Machine Table Clamp, Width 2-1/2 in., Length 12 in., Thickness 12-1/2 in., Slot Size 5/8,...More

  • Category : Clamping Kits
Yellow Blanket Clamp Pin
Toggle Clamp,375 Holding Capacity (Lb.),6.93 Overall Height
Toggle Clamp,500 Holding Capacity (Lb.),2.40 Overall Height
Toggle Clamp,600 Holding Capacity (Lb.),4.72 Overall Height
Toggle Clamp,200 Holding Capacity (Lb.),1.95 Overall Height
Toggle Clamp,500 Holding Capacity (Lb.),6.93 Overall Height
Toggle Clamp,60 Holding Capacity (Lb.),0.67 Overall Height&
Pneumatic Clamp,390 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 390 Lb Pneumatic Clamp,390 Lb
  • Item # 3CXJ2
  • Mfr. Model # 8021
  • Pneumatic Hold Down Clamp, Holding Capacity (Lb.) 390, - Arm, Material Steel, Operating Temp. -14 to +195 F,...More

  • Category : Pneumatic Clamps
Pneumatic Clamp,375 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 375 Lb Pneumatic Clamp,375 Lb
  • Item # 3CXH8
  • Mfr. Model # 807-U
  • Pneumatic Hold Down Clamp, Holding Capacity 375 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

  • Category : Pneumatic Clamps
T-Slot Clamp Kit,5/8in.
  • MITEE-BITE PRODUCTS INC
  • T-Slot Clamp Kit, 5/8in. T-Slot Clamp Kit,5/8in.
  • Item # 34CX07
  • Mfr. Model # 10644
  • T-Slot Clamp Kit, Clamp Style Cam Action, Thread Size 1/2-13, Thread Length 1 In., Material Steel, Diameter...More

  • Category : T-Slot Clamps
Toggle Clamp,75 Holding Capacity (Lb.),0.67 Overall Height&
U-Shaped Toggle Clamp,150 Holding Capacity (Lb.),1.47 Overa
Toggle Clamp,150 Holding Capacity (Lb.),1.52 Overall Height
Ductile Iron Hold Down Clamp,3" Max. Opening,1-7/8"&#x
  • TM

    Grainger Choice

  • Ductile Iron Hold Down Clamp, 3" Max. Opening, 1-7/8" Throat Depth Benchtop Hold Down Clamps
  • Item # 2LAZ5
  • Mfr. Model # 2LAZ5
  • Hold Down Clamp, Max. Opening 3 In., Throat Depth 1-7/8 In., Swivel Pad Yes, Body Material Ductile Iron, Body...More

  • Category : Benchtop Hold Down Clamps
U-Shaped Toggle Clamp,60 Holding Capacity (Lb.),0.70 Overal
Toggle Clamp,375 Holding Capacity (Lb.),5.6 Overall Height&
U-Shaped Toggle Clamp,500 Holding Capacity (Lb.),1.96 Overa
Toggle Clamp,200 Holding Capacity (Lb.),4.01 Overall Height
U-Shaped Toggle Clamp,200 Holding Capacity (Lb.),1.52 Overa
Toggle Clamp,1000 Holding Capacity (Lb.),8.86 Overall Heigh
Toggle Clamp,500 Holding Capacity (Lb.),1.84 Overall Height
Toggle Clamp,1000 Holding Capacity (Lb.),7.17 Overall Heigh
Toggle Clamp,60 Holding Capacity (Lb.),0.67 Overall Height&
Toggle Clamp,200 Holding Capacity (Lb.),4.31 Overall Height
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More