Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

37 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
Headlamp,LED,95 Lm,Yellow
  • ENERGIZER
  • Headlamp, LED, 95 Lm, YellowHeadlamp
  • Item # 1LEE1
  • Mfr. Model # HDL33AINE
  • Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 8.5 hrs, 95...More

Tactical Flashlight,LED,Black,139 L
  • MAGLITE
  • Tactical Flashlight, LED, Black, 139 LTactical Flashlight, LED
  • Item # 6MKN8
  • Mfr. Model # XL50-S3016K
  • Tactical Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

Headlamp,LED,White
  • NITE IZE
  • Headlamp, LED, WhiteHeadlamp,LED,White
  • Item # 5PVP1
  • Mfr. Model # NET-07-02
  • Headlamp, Battery Size 2016, Number of Batteries 2, Yes Batteries Included, Battery Burn Time 20 hr., Lamp...More

Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120vEconomy LED Security Flood Light,120v
  • Item # 19YR16
  • Mfr. Model # OLF 2RH 40K 120 MO BZ M6
  • Economy LED Security Flood Light, Housing Finish Bronze, Housing Material Die Cast Aluminum, Voltage 120,...More

Rechargeable Area Light,700 lm,18V
  • MILWAUKEE
  • Rechargeable Area Light, 700 lm, 18VRechargeable Area Light,700 lm,18V
  • Item # 32NM98
  • Mfr. Model # 2363-20
  • Rechargeable Area Light, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120vEconomy LED Security Flood Light,120v
  • Item # 19YR17
  • Mfr. Model # OLF 2RH 40K 120 MO WH M6
  • Economy LED Security Flood Light, Housing Finish White, Housing Material Die Cast Aluminum, Voltage 120,...More

Spreader Light,LED,Clear,1350 Lumens
Rechargeable Area Light,400 lm
  • MILWAUKEE
  • Rechargeable Area Light, 400 lmRechargeable Area Light,400 lm
  • Item # 32NM97
  • Mfr. Model # 2362-20
  • Rechargeable Area Light, Lamp Type LED, Battery Size 12V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Rechargeable Stick Light,300 lm
  • MILWAUKEE
  • Rechargeable Stick Light, 300 lmRechargeable Stick Light,300 lm
  • Item # 32NM99
  • Mfr. Model # 2352-20
  • Rechargeable Stick Light, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Remote Area Lighting System,LED,2200 Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 2200 LmRemote Area Lighting System,LED,2200 Lm
  • Item # 32GD98
  • Mfr. Model # 511500
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 7 hr. Low, 3 hr. High, Color High Visibility...More

Rechargeable Hand Lamp,Clear/Blue
Rechargeable Flashlight,Black,LED,130/50
  • STREAMLIGHT
  • Rechargeable Flashlight, Black, LED, 130/50Rechargeable Flashlight
  • Item # 11U131
  • Mfr. Model # 76442
  • Rechargeable Flashlight, Lamp Type LED, Battery Size 4.8V, Battery Type NiCad, Number of Batteries 1,...More

LED Track Head,9W
  • HALO
  • LED Track Head, 9WLED Track Head,9W
  • Item # 13R111
  • Mfr. Model # L805SMLNF830P
  • LED Track Head, Color Temp. 3000K, CRI 85, Length 13 In., Width 11 In., Height 7-3/32 In., 311 Lumens,...More

Headlamp,LED,100 Lm,Black
  • SUREFIRE
  • Headlamp, LED, 100 Lm, BlackHeadlamp,LED,100 Lm,Black
  • Item # 13H215
  • Mfr. Model # HS2-A-BK
  • Headlamp, Description/Special Features Variable Output,SOS, Battery Size 123A, Number of Batteries 1, Yes...More

Rechargeable Flashlight,Orange,LED,240Lm
  • BAYCO
  • Rechargeable Flashlight, Orange, LED, 240LmRechargeable Flashlight
  • Item # 5RAF7
  • Mfr. Model # XPR-9864
  • Rechargeable Flashlight, Lamp Type LED, Battery Size 6V, Battery Type NiMH, Number of Batteries 1, Batteries...More

Step Light,LED,15 Watts,Bronze
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 15 Watts, BronzeStep Light,LED,15 Watts,Bronze
  • Item # 3GPF1
  • Mfr. Model # EL807/9L3KUV/DB
  • Step Light, CRI 80, Length 9-3/8 In., Width 4-1/2 In., Height 3-1/2 In., Voltage 120-277, 15 Watts, Lumens...More

LED Floodlight,5W,CRI 80,300L,3500K
  • HUBBELL LIGHTING - KIM
  • LED Floodlight, 5W, CRI 80,300L, 3500KLED Floodlight,5W,CRI 80,300L,3500K
  • Item # 3GPE1
  • Mfr. Model # EL217/3L3KUV/DB
  • LED Floodlight, 5 Watts, Voltage 120/277VAC, Lumens Per Watt 60, Color Temp. 3500K, Rated Life 50,000 hr.,...More

LED Track Head,38W
  • HALO
  • LED Track Head, 38WLED Track Head,38W
  • Item # 13R113
  • Mfr. Model # L805LRGNF830P
  • LED Track Head, Color Temp. 3000K, CRI 85, Length 11-1/4 In., Width 13-1/4 In., Height 7-1/2 In., 2383...More

Remote Area Lighting System,LED,900 Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 900 LmRemote Area Lighting System,LED,900 Lm
  • Item # 32GD97
  • Mfr. Model # 511510
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 8 hr. Low, 4 hr. High, Color Blue, Max. Height...More

Floodlight,LED,105W,cCSAus
  • HUBBELL KILLARK
  • Floodlight, LED, 105W, cCSAusFloodlight,LED,105W,cCSAus
  • Item # 30YJ65
  • Mfr. Model # KFL10530WW
  • Floodlight, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 45, Lamp Watts 105, Fixture Wattage...More

Spreader Light,LED,Amber,1350 Lumens
Remote Area Lighting System,LED,Orange
  • PELICAN
  • Remote Area Lighting System, LED, OrangeRemote Area Lighting System,LED,Orange
  • Item # 5RZY8
  • Mfr. Model # 9435-O
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Orange, Cord...More

Step Light,LED,15 Watts,Black
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 15 Watts, BlackStep Light,LED,15 Watts,Black
  • Item # 3GPE8
  • Mfr. Model # EL807/9L3KUV/BL
  • Step Light, Black, Color Temp. 3500K, CRI 80, 9.38 In. Length, 4.50 In. Width, 3.50 In. Height, 900 Initial...More

Remote Area Lighting System,LED,14,000Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 14,000LmRemote Area Lighting System,LED,14,000Lm
  • Item # 32GD95
  • Mfr. Model # 511000SLA
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 30 hr. Low, 6 hr. Med 1, 2.5 hr. Med 2, 1 hr....More

Floodlight,LED,125W,cCSAus
  • HUBBELL KILLARK
  • Floodlight, LED, 125W, cCSAusFloodlight,LED,125W,cCSAus
  • Item # 30YJ64
  • Mfr. Model # KFL12530WW
  • Floodlight, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 60, Lamp Watts 125, Fixture Wattage...More

Results per page: 16 | 32 | 48