Skip Content

Filter Results By

Product Categories

Finishing Sanders

35 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 In Electric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Air Random Orbital Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.3HP, 6 In. Air Random Orbital Sander,0.3HP,6 In.
  • Item # 11C924
  • Mfr. Model # CP7255E
  • Air Random Orbital Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Hook-and-Loop Pad Face Type, Spindle...More

Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

Sheet Palm Sander, 1/4 In
  • MILWAUKEE
  • Sheet Palm Sander, 1/4 In Sheet Palm Sander, 1/4 In
  • Item # 38D241
  • Mfr. Model # 6020-21
  • Sander, Pad Size 4-1/4 x 4 In.Amps @ 120V 3.0, Orbits per Minute 14000, Orbit Dia. 1/16 In., Type of...More

Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

Air Sander,Straight Line,9 CFM
  • INGERSOLL-RAND
  • Air Sander, Straight Line, 9 CFM Air Sander,Straight Line,9 CFM
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 Strokes/min., 8.0 Average CFM @ 15...More

Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Random Orbit Sander w/Case,12000 OPM
  • MAKITA
  • Random Orbit Sander w/Case, 12000 OPM Random Orbit Sander w/Case,12000 OPM
  • Item # 14F069
  • Mfr. Model # BO5030K
  • Random Orbit Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8...More

Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • BOSCH
  • Finish Sander, 3.4A, Soft Grip, 3/32 in.dia Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • Item # 30RW70
  • Mfr. Model # OS50VC
  • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

Wheel Sander, 7.8 A
  • MAKITA
  • Wheel Sander, 7.8 A Wheel Sander, 7.8 A
  • Item # 14H003
  • Mfr. Model # 9741
  • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Finish Sander,Hook and Loop,2.9 lb.
  • DEWALT
  • Finish Sander, Hook and Loop, 2.9 lb. Finish Sander,Hook and Loop,2.9 lb.
  • Item # 39RW15
  • Mfr. Model # DWE6423K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Sander Polisher,Pad Size 7
  • MAKITA
  • Sander Polisher, Pad Size 7 Sander Polisher,Pad Size 7
  • Item # 14F176
  • Mfr. Model # PV7001C
  • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

Sheet Finishing SndrW/Case, 1/4 In, 2
  • MAKITA
  • Sheet Finishing SndrW/Case, 1/4 In, 2 Sheet Finishing SndrW/Case, 1/4 In, 2
  • Item # 14F066
  • Mfr. Model # BO4556K
  • Finish Sander, Pad Size 4-1/2" x 4", Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 4-1/2" x...More

Air Sander,2-3/4 x 17-1/2In Pad,10.7CFM
  • CHICAGO PNEUMATIC
  • Air Sander, 2-3/4 x 17-1/2In Pad, 10.7CFM Air Sander,2-3/4 x 17-1/2In Pad,10.7CFM
  • Item # 11C927
  • Mfr. Model # CP7268
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 5000 rpm, 2.8 Average CFM @ 15 Second...More

Air Random Orbital Sander,0.20HP,5 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.20HP, 5 In. Air Random Orbital Sander,0.20HP,5 In.
  • Item # 11C903
  • Mfr. Model # CP3511
  • Air Random Orbital Sander, 0.20 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

Orbital Sander,3.8 A,1/16 In
  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

Orbital Sander,3.0 ,3/32 In
  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More