Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

53 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Chair Dolly,34 x 52 in.
Folding Table Dolly,74 x 43 in.
Poly Shell Chair Dolly,22-3/4x5-3/4
Stacking Chair Dolly,20-1/2x20
Table Storage Caddy,45-1/4x75-7/8
Round Table/Chair Dolly,40x64x32-3/4
Stacking Chair Cart,25-1/2x24-1/2x20-1/8
  • GRAINGER APPROVED
  • Stacking Chair Cart, 25-1/2x24-1/2x20-1/8Stacking Chair Cart,25-1/2x24-1/2x20-1/8
  • Item # 4KK07
  • Mfr. Model # RA-33-01
  • Stacking Chair Cart, Load Capacity 300 lb., Overall Length 25-1/2 In., Overall Width 24-1/2 In., Overall...More

Folded Chair Truck,27-3/4 x 43 x 22-1/2
  • DAYTON
  • Folded Chair Truck, 27-3/4 x 43 x 22-1/2Folded Chair Truck,27-3/4 x 43 x 22-1/2
  • Item # 30F012
  • Mfr. Model # 30F012
  • Folded Chair Truck, Load Capacity 180 lb., Frame Width 27-3/4 In., Overall Height 43 In., Overall Depth...More

Chair Storage Truck,Cap 800 Lb,L 63 In
  • DAYTON
  • Chair Storage Truck, Cap 800 Lb, L 63 InChair Storage Truck,Cap 800 Lb,L 63 In
  • Item # 30F016
  • Mfr. Model # 30F016
  • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Stack Chair Dolly,21x21x26,20 chairs
  • NATIONAL PUBLIC SEATING
  • Stack Chair Dolly, 21x21x26,20 chairsStack Chair Dolly,21x21x26,20 chairs
  • Item # 23PG35
  • Mfr. Model # DY86
  • Stack Chair Dolly, Load Capacity 300 lb., Overall Length 21 In., Overall Width 21 In., Overall Height 26 In.,...More

Chair Caddy,67 x 70 in.
Folding Chair Dolly,109-1/2x19-1/4
  • NATIONAL PUBLIC SEATING
  • Folding Chair Dolly, 109-1/2x19-1/4Folding Chair Dolly,109-1/2x19-1/4
  • Item # 3KYJ1
  • Mfr. Model # DY50
  • Folding Chair Dolly, Overall Length 109-1/2 In., Overall Width 19-1/4 In., Overall Height 38-1/2 In., Holds...More

Folding Table Dolly, 43 in.
Folding Chair Dolly,67x70
Folding Chair Cart,46-1/2x19x39,24 chair
  • NATIONAL PUBLIC SEATING
  • Folding Chair Cart, 46-1/2x19x39,24 chairFolding Chair Cart,46-1/2x19x39,24 chair
  • Item # 23PG07
  • Mfr. Model # DY-1100
  • Folding Chair Cart, Load Capacity 300 lb., Overall Length 46-1/2 In., Overall Width 19 In., Overall Height 39...More

Folding Chair Truck,180 Cap,43x22-1/2
  • RAYMOND PRODUCTS
  • Folding Chair Truck, 180 Cap, 43x22-1/2Folding Chair Truck,180 Cap,43x22-1/2
  • Item # 4DJW8
  • Mfr. Model # 750
  • Folded Chair Truck, Load Capacity 180 lb., Frame Width 27-3/4 In., Overall Height 43 In., Overall Depth...More

Folding Chr Strg Cart,72 Chairs,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 72 Chairs, 800 lb.Folding Chr Strg Cart,72 Chairs,800 lb.
  • Item # 4ADD2
  • Mfr. Model # 900
  • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Stacked Chair Dolly,24x22-1/2x4-1/2 in.
  • RAYMOND PRODUCTS
  • Stacked Chair Dolly, 24x22-1/2x4-1/2 in.Stacked Chair Dolly,24x22-1/2x4-1/2 in.
  • Item # 14G828
  • Mfr. Model # 560
  • Stacked Chair Dolly, Load Capacity 200 lb., Overall Length 24 In., Overall Width 22-1/2 In., Overall Height...More

Folding Chr Strg Cart,72 Chairs,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 72 Chairs, 800 lb.Folding Chr Strg Cart,72 Chairs,800 lb.
  • Item # 4ADD3
  • Mfr. Model # 900L
  • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Folding Chair & Tbl Strg Cart,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Tbl Strg Cart, 800 lb.Folding Chair & Tbl Strg Cart,800 lb.
  • Item # 4ADD5
  • Mfr. Model # 935L
  • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

Folding Chair & Table Strg Cart,500 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Table Strg Cart, 500 lb.Folding Chair & Table Strg Cart,500 lb.
  • Item # 4ADD8
  • Mfr. Model # 915
  • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

Folding Chair & Tbl Strg Cart,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Tbl Strg Cart, 800 lb.Folding Chair & Tbl Strg Cart,800 lb.
  • Item # 4ADD4
  • Mfr. Model # 935
  • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

Folding Chair Cart,38-1/4 x 100 x 21 In
Round Folding Table Cart,72 x 30 x 55 in
Folding Table Cart,98-1/2 x 31 x 49 in.
Folding Table Cart,76x31x49,16 Tables
  • VIRCO INC.
  • Folding Table Cart, 76x31x49,16 TablesFolding Table Cart,76x31x49,16 Tables
  • Item # 23L857
  • Mfr. Model # HTT6BLK01
  • Folding Table Cart, Overall Length 76 In., Overall Width 31 In., Overall Height 49 In., Holds 16 Tables,...More

Folding Chair Cart,69-3/4x68x30-3/4 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More