Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

174 Results Found that Include 336 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
String Light,70 LED,White,Concave
  • LUMAPRO
  • String Light, 70 LED, White, ConcaveString Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, Voltage 120, Watts 4.8, White, Length 284 In., Width 1 In., Number of LEDs 70...More

Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA BatteriesHand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

LED Inspection Light,3AA,Yellow
  • DEFENDER
  • LED Inspection Light, 3AA, YellowLED Inspection Light,3AA,Yellow
  • Item # 19MH76
  • Mfr. Model # E712848
  • LED Inspection Light, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery...More

Rechargeable Flashlight,Ylw/Blk,LED
  • WESTWARD
  • Rechargeable Flashlight, Ylw/Blk, LEDRechargeable Flashlight,Ylw/Blk,LED
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • Rechargeable Spotlight, Lamp Type LED, Battery Type Lead Acid, Number of Batteries 1, 500 Candle Power,...More

  • PEAK
  • Rechargeable SpotlightRechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Number of Batteries 1, Batteries Included Yes, Body Material ABS Plastic, Switch Type Pistol Grip Trigger, Impact Resistance 1m and Water...More

  • BAYCO
  • Industrial Flashlight, LEDIndustrial Flashlight, LED
  • Multiple product options available

    Industrial Flashlight, Lamp Type LED, Batteries Included Yes, Adjustable, Lamp Life 35K hr., Body Color Orange, Body Material Plastic, Lens Material Plastic, Safety...More

Temp Job Site Light,277V,150W,12,000L
  • LARSON ELECTRONICS LLC
  • Temp Job Site Light, 277V, 150W, 12,000LTemp Job Site Light,277V,150W,12,000L
  • Item # 31KZ66
  • Mfr. Model # EPL-BS-161M-100
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage...More

Cord Reel Light,LED,5W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 25Ft CordCord Reel Light,LED,5W,25Ft Cord
  • Item # 2YKP8
  • Mfr. Model # 2YKP8
  • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,LED,5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 40Ft CordCord Reel Light,LED,5W,40Ft Cord
  • Item # 2YKP9
  • Mfr. Model # 2YKP9
  • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

Rechargeable Worklight,LED,Plastic,20V
  • DEWALT
  • Rechargeable Worklight, LED, Plastic, 20VRechargeable Worklight,LED,Plastic,20V
  • Item # 30RV91
  • Mfr. Model # DCL050
  • Rechargeable Worklight, Lamp Type LED, Battery Size 20V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Rechargeable Flashlight,LED,240/120 L
  • MAKITA
  • Rechargeable Flashlight, LED, 240/120 LRechargeable Flashlight
  • Item # 34G804
  • Mfr. Model # DML801
  • Rechargeable Flashlight, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Tripod Stand,LED,32W,120V,Twin
  • LUMAPRO
  • Tripod Stand, LED, 32W, 120V, TwinTripod Stand,LED,32W,120V,Twin
  • Item # 24K354
  • Mfr. Model # 24K354
  • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Base Style Tripod, Cord...More

Work Light,Clamp Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Clamp Mount, LED, 5W, 120VWork Light,Clamp Mount,LED,5W,120V
  • Item # 4CKH6
  • Mfr. Model # 7904
  • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

Temp Job Site Light,6.6W
  • CEP
  • Temp Job Site Light, 6.6WTemp Job Site Light,6.6W
  • Item # 14V992
  • Mfr. Model # 97120
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000LTemp Job Site Light,120V,51W,3000L
  • Item # 30PK96
  • Mfr. Model # 5270
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110VRechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5VRechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Temporary Job Site Light,LED,9.6W
  • LUMAPRO
  • Temporary Job Site Light, LED, 9.6WTemporary Job Site Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 100 to...More

Cord Reel Light,LED,2.5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 2.5W, 40Ft CordCord Reel Light,LED,2.5W,40Ft Cord
  • Item # 2YKP7
  • Mfr. Model # 2YKP7
  • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,LED,1140W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 1140W, 25Ft CordCord Reel Light,LED,1140W,25Ft Cord
  • Item # 2YKR1
  • Mfr. Model # 2YKR1
  • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 16/3, Max....More

Cord Reel Light,LED,2.5W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 2.5W, 25Ft CordCord Reel Light,LED,2.5W,25Ft Cord
  • Item # 2YKP6
  • Mfr. Model # 2YKP6
  • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

String Light,70 LED,White,Pinecone
  • LUMAPRO
  • String Light, 70 LED, White, PineconeString Light,70 LED,White,Pinecone
  • Item # 21AP75
  • Mfr. Model # 21AP75
  • LED Holiday String Lights, Voltage 120, Watts 3.6, White, Length 284 In., Width 1 In., Number of LEDs 70...More

Cord Reel Light,LED,5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 40Ft CordCord Reel Light,LED,5W,40Ft Cord
  • Item # 2YKR2
  • Mfr. Model # 2YKR2
  • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 16/3, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More