Skip Content

Filter Results By

Laboratory Ovens

101 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oven,17.72inHx15.75inWx17.72inD
  • LAB SAFETY SUPPLY
  • Oven, 17.72inHx15.75inWx17.72inD Oven,17.72inHx15.75inWx17.72inD
  • Item # 32EZ26
  • Mfr. Model # 32EZ26
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Analog Oven, 0.7 cu. ft.
  • QUINCY LAB
  • Analog Oven, 0.7 cu. ft. Analog Oven, 0.7 cu. ft.
  • Item # 8CCJ1
  • Mfr. Model # 10GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Oven,11.02inHx11.02inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 11.02inHx11.02inWx13.80inD Oven,11.02inHx11.02inWx13.80inD
  • Item # 32EZ28
  • Mfr. Model # 32EZ28
  • Oven, Temp. Range 10 Degrees to 200 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,13.40inHx12.60inWx12.60inD
  • LAB SAFETY SUPPLY
  • Oven, 13.40inHx12.60inWx12.60inD Oven,13.40inHx12.60inWx12.60inD
  • Item # 32EZ24
  • Mfr. Model # 32EZ24
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,10 to 250 deg,+/- 1 deg C @ 100 de
  • LAB SAFETY SUPPLY
  • Oven, 10 to 250 deg, +/- 1 deg C @ 100 deg Oven,10 to 250 deg,+/- 1 deg C @ 100 deg
  • Item # 32EZ29
  • Mfr. Model # 32EZ29
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,16.54inHx15.55inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 16.54inHx15.55inWx13.80inD Oven,16.54inHx15.55inWx13.80inD
  • Item # 32EZ25
  • Mfr. Model # 32EZ25
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,1.9 cu. ft.,2000W,1 Shelf
  • MEMMERT
  • Oven, 1.9 cu. ft., 2000W, 1 Shelf Oven,1.9 cu. ft.,2000W,1 Shelf
  • Item # 35MM80
  • Mfr. Model # UN 55 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

Oven,1.9 cu. ft.,Forced Convection
  • MEMMERT
  • Oven, 1.9 cu. ft., Forced Convection Oven,1.9 cu. ft.,Forced Convection
  • Item # 35MM82
  • Mfr. Model # UF 55 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

Oven,3.8 cu. ft.,2800W,Natural Gravity
  • MEMMERT
  • Oven, 3.8 cu. ft., 2800W, Natural Gravity Oven,3.8 cu. ft.,2800W,Natural Gravity
  • Item # 35MM89
  • Mfr. Model # UN 110PLUS 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 18.9 In.H x...More

Oven,5.9 cu. ft.,3200W,Forced Convection
  • MEMMERT
  • Oven, 5.9 cu. ft., 3200W, Forced Convection Oven,5.9 cu. ft.,3200W,Forced Convection
  • Item # 35MM91
  • Mfr. Model # UF 160PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.9 Degrees C, Inside Usable Dimensions 28.4 In.H x...More

Basic Digital Oven,31inx30.7inx24.7in
  • SHEL LAB
  • Basic Digital Oven, 31inx30.7inx24.7in Basic Digital Oven,31inx30.7inx24.7in
  • Item # 13R399
  • Mfr. Model # SMO14-2
  • Basic Digital Oven, Temp. Range Amb. +15 Degrees C to 260 Degrees C, Temp. Accuracy +/-3.0 Degrees C @ 150...More

Basic Digital Oven,62inx30.7inx25in
  • SHEL LAB
  • Basic Digital Oven, 62inx30.7inx25in Basic Digital Oven,62inx30.7inx25in
  • Item # 13R401
  • Mfr. Model # SMO28-2
  • Basic Digital Oven, Temp. Range Amb. +15 Degrees C to 260 Degrees C, Temp. Accuracy +/-3.5 Degrees C @ 150...More

Oven, forced air, 3.5 cubic foot, 220V
Oven,16.7inx17inx10.5in
  • SHEL LAB
  • Oven, 16.7inx17inx10.5in Oven,16.7inx17inx10.5in
  • Item # 39J312
  • Mfr. Model # SMO1E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

Vacuum Oven,12inHx12inWx20inD
  • SHELLAB
  • Vacuum Oven, 12inHx12inWx20inD Vacuum Oven,12inHx12inWx20inD
  • Item # 13R403
  • Mfr. Model # SVAC2
  • Vacuum Oven, Temp. Range Amb. +10 Degrees to 220 Degrees C, Temp. Accuracy +/-3.5 Percent of set point,...More

Oven,Perforated Shelf,550 Model Size
Universal Oven,18.9inHx22inWx15.7inD
  • MEMMERT
  • Universal Oven, 18.9inHx22inWx15.7inD Universal Oven,18.9inHx22inWx15.7inD
  • Item # 20H897
  • Mfr. Model # UN 110
  • Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.8C, Inside Usable Dimensions 18.9 In.H...More

Program Unrvsl Oven,25.2W42x31.5x19.7 in
  • MEMMERT
  • Program Unrvsl Oven, 25.2W42x31.5x19.7 in Program Unrvsl Oven,25.2W42x31.5x19.7 in
  • Item # 20H911
  • Mfr. Model # UF 260 PLUS
  • Programmable Universal Oven, Temp. Range Ambient +10C to 300C, Temp. Accuracy +/- 1.8C, Inside Usable...More

Oven,Grid Shelf,550 Model Size
Program Unrvsl Oven,12.6inx15.7inx9.8in
  • MEMMERT
  • Program Unrvsl Oven, 12.6inx15.7inx9.8in Program Unrvsl Oven,12.6inx15.7inx9.8in
  • Item # 20H915
  • Mfr. Model # UN 30 PLUS
  • Programmable Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 2.7C, Inside Usable...More

Oven,Grid Shelf,600 Model Size
Analog Oven, 2.0 cu. ft.
  • QUINCY LAB
  • Analog Oven, 2.0 cu. ft. Analog Oven, 2.0 cu. ft.
  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Analog Oven, 3 cu. ft.
  • QUINCY LAB
  • Analog Oven, 3 cu. ft. Analog Oven, 3 cu. ft.
  • Item # 8CYM0
  • Mfr. Model # 40GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Germination Chamber,Lighted And Humidity
  • NOR-LAKE SCIENTIFIC
  • Germination Chamber, Lighted And Humidity Germination Chamber,Lighted And Humidity
  • Item # 6MEZ9
  • Mfr. Model # NSLC331WSW/0GMH
  • Germination Chamber, Lighted With Humidity, Capacity 33 Cu. Ft., Range +4C to 44C, Convection Type...More

Warming Cabinet,Solid Door,21 CF.
  • NOR-LAKE SCIENTIFIC
  • Warming Cabinet, Solid Door, 21 CF. Warming Cabinet,Solid Door,21 CF.
  • Item # 6MEZ1
  • Mfr. Model # NSWC211SSS/0
  • Warming Cabinet, Solid Door, Capacity 21 Cu. Ft., Range 90F to 160F, Convection Type Mechanical, Chamber...More

Vacuum Oven,18inHx18inWx24inD
  • SHELLAB
  • Vacuum Oven, 18inHx18inWx24inD Vacuum Oven,18inHx18inWx24inD
  • Item # 13R404
  • Mfr. Model # SVAC4
  • Vacuum Oven, Temp. Range Amb. +10 Degrees to 220 Degrees C, Temp. Accuracy +/-3.5 Percent of set point,...More

Analog Oven,1600W,120VAC,12.5A
  • QUINCY LAB
  • Analog Oven, 1600W, 120VAC, 12.5A Analog Oven,1600W,120VAC,12.5A
  • Item # 9E590
  • Mfr. Model # 40AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Forced Air Oven, 1600W
  • QUINCY LAB
  • Forced Air Oven, 1600W Forced Air Oven, 1600W
  • Item # 8NL51
  • Mfr. Model # 30AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Oven,9.84inHx10.24inWx9.84inD
  • LAB SAFETY SUPPLY
  • Oven, 9.84inHx10.24inWx9.84inD Oven,9.84inHx10.24inWx9.84inD
  • Item # 32EZ27
  • Mfr. Model # 32EZ27
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,3100W,Natural Air Circulation
  • MEMMERT
  • Oven, 3100W, Natural Air Circulation Oven,3100W,Natural Air Circulation
  • Item # 46CF83
  • Mfr. Model # UN 260plus 230V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

Oven,2200W,Natural Air Circulation
  • MEMMERT
  • Oven, 2200W, Natural Air Circulation Oven,2200W,Natural Air Circulation
  • Item # 46CF82
  • Mfr. Model # UN 260 115V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • MEMMERT
  • Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • Item # 35MM79
  • Mfr. Model # UN 30 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More