Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

14 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Side Armor Briefcase,Black
    • UNCLE MIKE'S
    • Side Armor Briefcase, BlackSide Armor Briefcase,Black
    • Item # 36P215
    • Mfr. Model # 53551
    • Duty Briefcase, Side-Armor, Color Black, Material 1680D x 1680D Side Armor, Length (In.) 12, Width (In.) 18,...More

    Bag,Briefcase,16.5x12.5x5.5 In,6 Pkt
    • 5.11 TACTICAL
    • Bag, Briefcase, 16.5x12.5x5.5 In, 6 PktBag,Briefcase,16.5x12.5x5.5 In,6 Pkt
    • Item # 21V933
    • Mfr. Model # 56003
    • Bag, Side Trip Briefcase, Color Black, Capacity 1134 cu. in., Diameter 1134 cu. in., Features Web Platform ,...More

    Construction Briefcase,32 Pkt
    • CLC
    • Construction Briefcase, 32 PktConstruction Briefcase,32 Pkt
    • Item # 5ZPH9
    • Mfr. Model # 51114
    • Briefcase, Width (In.) 16, Depth (In.) 6, Height (In.) 12, Number of Pockets 32, Number of Pockets (Inside)...More

    Catalog/Laptop Case,Black,Polyvinyl
    Catalog/Laptop Case,Blk,Ballistic Nylon
    Briefcase,Black,Vinyl
    Tufide(R) Wheeled Catalog Case,Vinyl,Blk
    Briefcase,PVC Plastic,Clear
    • CORTECH
    • Briefcase, PVC Plastic, ClearBriefcase,PVC Plastic,Clear
    • Item # 36FW86
    • Mfr. Model # CSEEBRI
    • Briefcase, Width 3 In., Depth 13 In., Height 17-1/2 In., Material PVC Plastic, Color Clear, Number of Pockets...More

    Tactical Briefcase,Coyote Tan,Nylon
    • BLACKHAWK
    • Tactical Briefcase, Coyote Tan, NylonTactical Briefcase,Coyote Tan,Nylon
    • Item # 11Z596
    • Mfr. Model # 61BC01
    • Tactical Briefcase, Length 13 In., Width 16 In., Depth 5 In., Height 5 In., Number of Pockets 9, Number of...More

    Tactical Briefcase,Black,Nylon
    • BLACKHAWK
    • Tactical Briefcase, Black, NylonTactical Briefcase,Black,Nylon
    • Item # 11Z595
    • Mfr. Model # 61BC01
    • Tactical Briefcase, Length 13 In., Width 16 In., Depth 5 In., Height 5 In., Number of Pockets 9, Number of...More

    LEVEL IIIA Ballistic Brief Case
    • UNITED SHIELD
    • LEVEL IIIA Ballistic Brief CaseLEVEL IIIA Ballistic Brief Case
    • Item # 29RM61
    • Mfr. Model # BRIEFCASE-IIIA
    • Brief Case, Ballistic, Color Black, Material Aramid, Length (In.) 14, Width (In.) 20, Features Provides...More

    Large Tactical Breifcase,Black
    Results per page: 16 | 32 | 48