Skip Content

Filter Results By

TVSS (Transient Voltage) Surge Protectors/Suppressors

19 Results Found that Include 491 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Surge Protector Outlet Strip, Number of Outlets: 7, 10
Surge Protection Device
  • SIEMENS
  • Surge Protection Device Surge Protection Device
  • Item # 19T323
  • Mfr. Model # FSCATV
  • Surge Protection Device, Low Voltage, Location Type Type 1Mounting Style ExternalNoise Reduction Rating NRR...More

Surge Protection Device,140kA Lightning
  • SIEMENS
  • Surge Protection Device, 140kA Lightning Surge Protection Device,140kA Lightning
  • Item # 45GF56
  • Mfr. Model # FS140
  • Surge Protection Device, Phase 1, Voltage 120/240VAC, Max. Continuing Operating Voltage 150VAC, Voltage...More

Surge Protection Device,100kA Lightning
  • SIEMENS
  • Surge Protection Device, 100kA Lightning Surge Protection Device,100kA Lightning
  • Item # 45GF55
  • Mfr. Model # FS100
  • Surge Protection Device, Phase 1, Voltage 120/240VAC, Max. Continuing Operating Voltage 150VAC, Voltage...More

Transient Suppressor
Surge Block Replacement
  • GRAINGER APPROVED
  • Surge Block Replacement Surge Block Replacement
  • Item # 38F868
  • Mfr. Model # 8477
  • Surge Block Replacement, Color White, Material of Construction PVC, Description/Special Features Replaces...More

Surge Protection Device
  • SIEMENS
  • Surge Protection Device Surge Protection Device
  • Item # 19T321
  • Mfr. Model # FSPHONE
  • Surge Protection Device, Low Voltage, Location Type Type 1Mounting Style ExternalLength 1.52 In., Width 1.4...More

Surge Protection Device,60kA Lightning
  • SIEMENS
  • Surge Protection Device, 60kA Lightning Surge Protection Device,60kA Lightning
  • Item # 45GF54
  • Mfr. Model # FS060
  • Surge Protection Device, Phase 1, Voltage 120/240VAC, Max. Continuing Operating Voltage 150VAC, Voltage...More

Surge Protector,Video/Power
  • SPECO TECHNOLOGIES
  • Surge Protector, Video/Power Surge Protector,Video/Power
  • Item # 36H489
  • Mfr. Model # SPVP
  • Surge Protector, Video & Power, Material Plastic, Color Black, Depth 2-1/2 In., Height 1 In., Width 3-1/2...More

Surge Supression Kit,NEMA0-6,CR305/306
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More