Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

140 Results Found that Include 513 Products

Results per page: 16 | 32 | 48
Antislip Tread,Black,6 In x 2 ft.
  • WOOSTER PRODUCTS
  • Oxide Coarse Grit Antislip Tape, Continuous RollOxide Coarse Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Coarse Grit, Flat Black, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Continuous RollOxide Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • 3M
  • Mineral Coated Antislip Tape, Continuous RollMineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

Tub and Shower Antislip Tape,White,PK50
  • 3M
  • Tub and Shower Antislip Tape, White, PK50Tub and Shower Antislip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Antislip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tread, Continuous RollAluminum Oxide Antislip Tread, Continuous Roll
  • Multiple product options available

    Antislip Tread, Material Aluminum Oxide, Shape Continuous Roll, Width 3", Length 60 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, StripOxide Grit Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Strip, Width 6", Length 2 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous RollSilicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • BRADY
  • Vinyl Antislip Tape, Continuous RollVinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Black, Shape Continuous Roll, Length 60 ft., Acrylic and Standards NSFI Certified for High Traction, ANSI A1264.2-2006, OSHA 1910.22;...More

  • 3M
  • Vinyl Anti-Slip TapeVinyl Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Vinyl, Length 60 ft., Thickness 0.023", Performance Temp. Up to 150°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and Backing...More

Antislip Tread,Black/Yellow,2 In x 60ft
  • INCOM MANUFACTURING
  • Antislip Tread, Black/Yellow, 2 In x 60ftAntislip Tread,Black/Yellow,2 In x 60ft
  • Item # 3LMC7
  • Mfr. Model # SG3902YB
  • Safety Floor Tread, Slip Resistant, Length 60 ft., Width 2 In., Color Black/Yellow, Backing Adhesive That...More

  • 3M
  • Synthetic Rubber Anti-Slip TapeSynthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

  • 3M
  • Mineral Anti-Slip TapeMineral Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Mineral, Length 60 ft. and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by Color, Width and...More

  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous RollVinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous RollAluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

Conformable Antislip Tape,Black,PK10
  • JESSUP MANUFACTURING
  • Conformable Antislip Tape, Black, PK10Conformable Antislip Tape,Black,PK10
  • Item # 3EYH1
  • Mfr. Model # 3700-6x24-10
  • Conformable Antislip Tape, Length 2 ft., Width 6 In., Color Black, Backing Pressure Sensitive Adhesive,...More

  • INCOM MANUFACTURING
  • Gator Grip Antislip Tape, Continuous RollGator Grip Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Gator Grip, Black, Shape Continuous Roll, Length 60 ft., Acrylic and Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface;...More

Master Stop Extreme Grip PSA Tape,PK24
  • SURE-FOOT
  • Master Stop Extreme Grip PSA Tape, PK24Master Stop Extreme Grip PSA Tape,PK24
  • Item # 31AP56
  • Mfr. Model # 84408EC
  • Master Stop Extreme Grip PSA Tape, Safety Yellow, Pressure Sensitive Adhesive, Installation Method Adhesive,...More

Antislip Tape,Black,2 In x 60 ft.
  • 3M
  • Polypropylene Antislip Tape, Continuous RollPolypropylene Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Polypropylene, Gray, Shape Continuous Roll, Length 60 ft., Thickness 1.9 mil, Tensile Strength 22 lb./in., Adhesion Strength 40 oz./in., Rubber...More

Antislip Tape,Glow-in-the-Dark,2 in. W
  • GATOR GRIP
  • Antislip Tape, Glow-in-the-Dark, 2 in. WAntislip Tape,Glow-in-the-Dark,2 in. W
  • Item # 36UV56
  • Mfr. Model # SG4202PH
  • Antislip Tape, Material Mineral Abrasive Compound, Glow-in-the-Dark, Shape Continuous Roll, Width 2 In.,...More

Results per page: 16 | 32 | 48