Skip Content

Filter Results By

Anti-Slip Tape

112 Results Found that Include 500 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tub and Shower Anti-Slip Tape,White,PK50
  • 3M
  • Tub and Shower Anti-Slip Tape, White, PK50 Tub and Shower Anti-Slip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Anti-Slip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

  • WOOSTER PRODUCTS
  • Oxide Coarse Grit Antislip Tape, Continuous Roll Oxide Coarse Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Coarse Grit, Flat Black, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous Roll Silicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Continuous Roll Oxide Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • 3M
  • Mineral Coated Antislip Tape, Continuous Roll Mineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

  • 3M
  • Synthetic Rubber Anti-Slip Tape Synthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tread, Strip Aluminum Oxide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Aluminum Oxide, Shape Strip, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and Backing...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tread, Continuous Roll Aluminum Oxide Antislip Tread, Continuous Roll
  • Multiple product options available

    Antislip Tread, Material Aluminum Oxide, Shape Continuous Roll, Width 3", Length 60 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards...More

Anti-Slip Tape,Black/Yellow,6inx60ft
  • WOOSTER PRODUCTS
  • Anti-Slip Tape, Black/Yellow, 6inx60ft Anti-Slip Tape,Black/Yellow,6inx60ft
  • Item # 2TUZ2
  • Mfr. Model # YBS0660
  • Anti-Slip Tape, Material Glass Coated, Black/Yellow, Shape Continuous Roll, Width 6 In., Length 60 ft., Vinyl...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Strip Oxide Grit Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Strip, Width 6", Length 2 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • 3M
  • Mineral Anti-Slip Tape Mineral Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Mineral, Length 60 ft. and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by Color, Width and...More

Anti-Slip Tape,Black,6 in x 2 ft.,PK50
  • 3M
  • Anti-Slip Tape, Black, 6 in x 2 ft., PK50 Anti-Slip Tape,Black,6 in x 2 ft.,PK50
  • Item # 5AN41
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 30 mil,...More

Anti-Slip Tape,Black/Yellow,3in x 60 ft.
  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous Roll Vinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

Resilient Tape,6in. W x 24in. L
  • BRADY
  • Resilient Tape, 6in. W x 24in. L Resilient Tape,6in. W x 24in. L
  • Item # 20RX86
  • Mfr. Model # 98457
  • Resilient Tape, Material Laminated Calendared Film, Black, Shape Rectangle, Width 6 In., Length 24 In.,...More

Anti-Slip Tape,Black,2 in. x 60 ft.
  • FLEX-TRED
  • Anti-Slip Tape, Black, 2 in. x 60 ft. Anti-Slip Tape,Black,2 in. x 60 ft.
  • Item # 36LF72
  • Mfr. Model # FBM.0260.R
  • Anti-Slip Tape, Material Oxide Coarse Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Tensile...More

  • BRADY
  • Grit Coated Polyester Antislip Tape, Continuous Roll Grit Coated Polyester Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Grit Coated Polyester, Shape Continuous Roll, Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic, Performance Temp. -40° to...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tread, Strip Silicone Carbide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

  • WOOSTER PRODUCTS
  • Sand Coated Polyurethane Antislip Tape, Strip Sand Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Sand Coated Polyurethane, Shape Strip, Adhesion Strength 6.5 lb./sq.in., Performance Temp. -40° to 220°F and Standards MIL-D-17951E, MIL-W-5044C;...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More