Skip Content

Filter Results By

Item
Type
Brand
Price

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Leg Irons,Oversize,Steel,17 oz,2 Keys
    Transport Chain,Steel,2.2 lb.,2 Keys
    Leg Irons,Standard,Steel,15 oz,2 Keys
    Leg Irons,Standard Blue,Steel,15oz,2 Key
    Leg Irons,Oversize Blue,Steel,17oz,2 Key
    Leg Irons,Standard Org,Steel,15oz,2 Keys
    Leg Irons,Oversize Org,Steel,17oz,2 Keys
    Leg Irons,Standard Red,Steel,15oz,2 Keys
    Leg Irons,Oversize Red,Steel,17oz,2 Keys
    Transport Restraint,Black
    • CORTECH
    • Transport Restraint, BlackTransport Restraint,Black
    • Item # 13G487
    • Mfr. Model # 1850
    • Transport Restraint, Color Black, Height 32 In., Length 1 In., Width 1 In., Material Nickel, For Use With...More

    Leg Irons,Stnd Pink,Steel,15 oz,2 Keys
    • PEERLESS
    • Leg Irons, Stnd Pink, Steel, 15 oz, 2 KeysLeg Irons,Stnd Pink,Steel,15 oz,2 Keys
    • Item # 21CH48
    • Mfr. Model # 753C
    • Leg Irons, Standard Pink, Material Steel, Finish Electrolytic Polyurethane Plated, Inside Dia. 2-2/5 In. to...More

    Leg Irons,Standard Ylw,Steel,15oz,2 Keys
    Leg Irons,Oversize Pink,Steel,17oz,2 Key
    Leg Irons,Oversize Ylw,Steel,17oz,2 Keys
    Leg Irons,Steel-aluminum Alloy,19 oz
    • PEERLESS
    • Leg Irons, Steel-aluminum Alloy, 19 ozLeg Irons,Steel-aluminum Alloy,19 oz
    • Item # 21CH26
    • Mfr. Model # 703BHS
    • Leg Irons, High Security, Material Steel-aluminum Alloy, Finish Nickel, Inside Dia. 2-2/5 In. to 3-1/2 In.,...More

    Leg Irons with Chain and Cuffs
    • CORTECH
    • Leg Irons with Chain and CuffsLeg Irons with Chain and Cuffs
    • Item # 13G488
    • Mfr. Model # 1900LI
    • Leg Irons With Chain And Cuffs, Color Silver, Height 2-1/2 In., Length 25-3/4 In., Width 17-1/3 In., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More