Skip Content

Filter Results By

Hose Barb Couplings

153 Results Found that Include 449 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose Barb Hose Barb
  • Multiple product options available

    Multiple product options available

  • Category : Barbed Tube Fittings
Coupling, Plastic, For Use With 1/2" Tubing, 4 PK
Coupler,Polypropylene,Gray,Push In
Splicer Hose Fitting,8 Dash
  • EATON AEROQUIP
  • Splicer Hose Fitting, 8 Dash Splicer Hose Fitting,8 Dash
  • Item # 2ZJA2
  • Mfr. Model # FJ3045-0808S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst...More

  • Category : EZ-Clip
Stainless Steel 4 Pin Coupler
  • LIQUIDYNAMICS INC.
  • Stainless Steel 4 Pin Coupler Stainless Steel 4 Pin Coupler
  • Item # 48GP49
  • Mfr. Model # 195205D
  • Coupler, 4 Pin, Material of Construction Stainless Steel, Wetted Materials EPDM, Stainless Steel, Used For...More

  • Category : DEF Pump Accessories
Female O-Ring Hose Fitting,8 Dash
  • EATON AEROQUIP
  • Female O-Ring Hose Fitting, 8 Dash Female O-Ring Hose Fitting,8 Dash
  • Item # 2ZJC3
  • Mfr. Model # FJ3053-0808S
  • Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 3/4-16...More

  • Category : EZ-Clip
Coupler,Polypropylene,Natural,Push In
Coupler,Polypropylene,Natural,Push In
Coupler,Polypropylene,Gray,Push In
Female Coupling,1 x 1 In,PVC
Female Coupling,1-1/2 x 1-1/2 In,PVC
  • SPEARS
  • Female Coupling, 1-1/2 x 1-1/2 In, PVC Female Coupling
  • Item # 3ELG8
  • Mfr. Model # 1435-015
  • Female Coupling, Plastic, Body Material PVC, Connection Type Barbed x FNPT, Barb Size 1-1/2 In., Pipe Size...More

  • Category : Barbed Tube Fittings
Coupler,Polypropylene,Natural,Push In
Elbow,Thread To Barb,Poly,1/4 In,PK10
  • ELDON JAMES
  • Elbow, Thread To Barb, Poly, 1/4 In, PK10 Male Elbow, 90 Degrees
  • Item # 1ZKB3
  • Mfr. Model # L4-3HDPE
  • Male Elbow, 90 Degrees , Plastic, Body Material Polyethylene, Connection Type Barbed x MNPT, Barb Size 3/16...More

  • Category : Barbed Tube Fittings
Splicer Hose Fitting,12 Dash
  • EATON AEROQUIP
  • Splicer Hose Fitting, 12 Dash Splicer Hose Fitting,12 Dash
  • Item # 2ZJA4
  • Mfr. Model # FJ3045-1212S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst...More

  • Category : EZ-Clip
Heater Hose Connector,5/8In OD,PK5
Female Swivel Hose Fitting,8 Dash
  • EATON AEROQUIP
  • Female Swivel Hose Fitting, 8 Dash Female Swivel Hose Fitting,8 Dash
  • Item # 2ZJD4
  • Mfr. Model # FJ3057-02-0608S
  • Female Swivel Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18...More

  • Category : EZ-Clip
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More