Skip Content

Filter Results By

18 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Insulated Diagonal Cutters,8 In.
    Insulated Tool SetNumber of Pieces: 11
    Wire Stripper6-3/8" Overall Length,20 to 10 AWG Capaci
    Wire Stripper6-1/4" Overall Length,7 AWG Capacity
    • KNIPEX
    • Wire Stripper6-1/4" Overall Length, 7 AWG CapacityWire Stripper
    • Item # 2DYW1
    • Mfr. Model # 11 07 160
    • Wire Stripper, Insulated Yes, Overall Length 6-1/4 In., Capacity 7 AWG, Standard Tool(Accessory Needed for...More

    Wire Stripper6-1/2" Overall Length,5 to 26 AWG Capacit
    Insulated Plier SetNumber of Pieces: 3
    • FACOM
    • Insulated Plier SetNumber of Pieces: 3Insulated Plier Set
    • Item # 32H793
    • Mfr. Model # FW-MOD.VE
    • Insulated Plier Set, Number of Pieces 3, Includes 10 In. Multi-Grip Pliers, 6-1/2 In. Wire Stripper, 6-1/2...More

    Insulated Tool PouchNumber of Pieces: 13
    • C.H. HANSON ITL
    • Insulated Tool PouchNumber of Pieces: 13Insulated Tool PouchNumber of Pieces: 13
    • Item # 31CE73
    • Mfr. Model # USC00004
    • Insulated Tool Pouch, Number of Pieces 13, Includes 9 In. Linesman Pliers, 8 In. Long Nose Pliers, 7 1/2...More

    Insulated Tool SetNumber of Pieces: 4
    • KNIPEX
    • Insulated Tool SetNumber of Pieces: 4Insulated Tool Set
    • Item # 45J347
    • Mfr. Model # 00 20 15
    • Insulated Tool Set, Number of Pieces 4, Includes 7-1/4 In. Combination Pliers, 6-1/4 In. Wire and Cable...More

    Insulated Tool SetNumber of Pieces: 13
    • IDEAL
    • Insulated Tool SetNumber of Pieces: 13Insulated Tool Set
    • Item # 10J843
    • Mfr. Model # 35-9100
    • Insulated Tool Set, Number of Pieces 13, Includes 9 In. Side Cutter Plier with Crimper, 8 In. Offset Diagonal...More

    Wire Stripper6-1/2" Overall Length
    • WESTWARD
    • Wire Stripper6-1/2" Overall LengthWire Stripper/Cutter
    • Item # 3WY55
    • Mfr. Model # 3WY55
    • Wire Stripper, Insulated No, Overall Length 6-1/2 In., Standard Tool(Accessory Needed for Tethering),...More

    Wire Stripper7-3/4" Overall Length,18 to 10 AWG Capaci
    • IDEAL
    • Wire Stripper7-3/4" Overall Length, 18 to 10 AWG Capacity, Solid and Stranded Cable TypeWire Stripper
    • Item # 46W389
    • Mfr. Model # 45-9120
    • Wire Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

    Insulated End Cutting Nippers6-5/16" Overall Length,1-1/4&q
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More