Skip Content

Filter Results By

Pneumatic Tubing

149 Results Found that Include 450 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 12 Ft, Nylon Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • Item # 1VEH7
  • Mfr. Model # 1VEH7
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 25 Ft, Nylon Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • Item # 1VEH8
  • Mfr. Model # 1VEH8
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose 3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

Coiled Air Hose,3/8 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 12 Ft, Nylon Coiled Air Hose,3/8 In ID x 12 Ft,Nylon
  • Item # 1VEJ1
  • Mfr. Model # 1VEJ1
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 10 Ft, Hose Length 12 Ft, NPT Size...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose 1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 25 Ft, Nylon Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • Item # 1VEJ2
  • Mfr. Model # 1VEJ2
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose 1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

  • SPEEDAIRE
  • 3/4" 250 psi Bulk Multipurpose Air Hose 3/4" 250 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/4", Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F, Safety Factor 4:1 and Meets RMA Class A;...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose 3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose 3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

Hose,Push On,3/8 In ID x 250 Ft,Black
Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/2 In ID x 25 Ft, Nylon Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • Item # 1VEJ5
  • Mfr. Model # 1VEJ5
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

Coiled Air Hose,1/2 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/2 In ID x 12 Ft, Nylon Coiled Air Hose,1/2 In ID x 12 Ft,Nylon
  • Item # 1VEJ4
  • Mfr. Model # 1VEJ4
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

Snubber Hose,1/2 ID x 24 In L,3/8 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 1/2 ID x 24 In L, 3/8 NPT Snubber Hose,1/2 ID x 24 In L,3/8 NPT
  • Item # 4HDW9
  • Mfr. Model # HWF1202RD3
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Hose Length 24 In, FNPT Fitting 3/8 In, MNPT Fitting...More

Multipurpose Air Hose,Bulk,1/2 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In., Black Multipurpose Air Hose,Bulk,1/2 In.,Black
  • Item # 3JT74
  • Mfr. Model # 3JT74
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.787 In., Color Black, Max....More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose 3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 3/4" 200 psi Coupled Assembly Multipurpose Air Hose 3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.100", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F,...More

Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 50 Ft, Nylon Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • Item # 1VEH9
  • Mfr. Model # 1VEH9
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 44 Ft, Hose Length 50 Ft, NPT Size...More

Hose,Snubber,3/8x30in
  • GRAINGER APPROVED
  • Hose, Snubber, 3/8x30in Hose,Snubber,3/8x30in
  • Item # 3JT53
  • Mfr. Model # 3JT53
  • Snubber Hose, Hose Inside Diameter 3/8 Inch, Hose Length 30 Inches, Hose OD 0.69 Inch, Maximum Pressure 300...More

  • HI-TECH DURAVENT
  • Clear/Black Reinforced PVC Industrial Ducting Hose Clear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

  • HI-TECH DURAVENT
  • Clear Reinforced PVC Industrial Ducting Hose Clear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

  • HI-TECH DURAVENT
  • Black Polypropylene Industrial Ducting Hose Black Polypropylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

Snubber Hose,3/8 ID x 36 In L,1/4 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 3/8 ID x 36 In L, 1/4 NPT Snubber Hose,3/8 ID x 36 In L,1/4 NPT
  • Item # 3HAZ9
  • Mfr. Model # HFZ3803YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 36, (F)NPT Fitting (In.) 1/4,...More

  • SPEEDAIRE
  • 1/4" 200 psi Bulk Multipurpose Air Hose 1/4" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.500", Color Black, Max. Pressure 200 psi, Safety Factor 4:1, Cover Material EPDM and For Use With Air,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More