Skip Content

Filter Results By

Rubber Tubing

409 Results Found that Include 550 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose 3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

  • HI-TECH DURAVENT
  • Black Thermoplastic Rubber Industrial Ducting Hose Black Thermoplastic Rubber Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose 1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose 1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

Hose,Wash Down,Safety Orange,50 ft
  • SANI-LAV
  • Hose, Wash Down, Safety Orange, 50 ft Hose,Wash Down,Safety Orange,50 ft
  • Item # 18D879
  • Mfr. Model # H50
  • Hose, Wash Down, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 50, 3/4 In. GHT Brass Fittings, Hose Outside...More

Washdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • GRAINGER APPROVED
  • Washdown Hose, Bulk, 1/2 ID, 50 Ft, Yellow Washdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • Item # 1DKL5
  • Mfr. Model # 1DKL5
  • Washdown Hose, Bulk, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.)...More

Petro Hose,3/4 IDx1.22 ODx25 Ft,Couplers
  • GRAINGER APPROVED
  • Petro Hose, 3/4 IDx1.22 ODx25 Ft, Couplers Petro Hose,3/4 IDx1.22 ODx25 Ft,Couplers
  • Item # 1ZNF2
  • Mfr. Model # 1ZNF2
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 25 Ft, 3/4 In Aluminum Cam and...More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose 3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

Hose,Push On,3/8 In x 250 Ft,Red
  • GRAINGER APPROVED
  • Hose, Push On, 3/8 In x 250 Ft, Red Hose,Push On,3/8 In x 250 Ft,Red
  • Item # 4XR39
  • Mfr. Model # 4XR39
  • Insta-Grip Push On Hose, OD 43/64 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 250 PSI,...More

  • GRAINGER APPROVED
  • 3/8" 500 psi Bulk Multipurpose Air Hose 3/8" 500 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.75", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose 3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose 3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Hose,Spray,1x12ft
  • GRAINGER APPROVED
  • Hose, Spray, 1x12ft Hose,Spray,1x12ft
  • Item # 2P291
  • Mfr. Model # 2P291
  • Agricultural Spray Hose, Maximum Pressure 150 PSI, Hose Inside Diameter 1 Inch, Hose OD 1.441 Inches, Fitting...More

Sand Blast Hose,Coupled,1/2 In ID,25 Ft
  • GRAINGER APPROVED
  • Sand Blast Hose, Coupled, 1/2 In ID, 25 Ft Sand Blast Hose,Coupled,1/2 In ID,25 Ft
  • Item # 1XKF8
  • Mfr. Model # 1XKF8
  • Sand Blasting Hose, Universal Coupler Assembly, Hose Inside Dia 1/2 In, Hose Length 25 Ft, Hose Outside Dia...More

Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In ID x 250 Ft, Red Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • Item # 1ZLN8
  • Mfr. Model # 1ZLN8
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.69 In,...More

Multipurpose Air Hose,Bulk,3/4 In.
  • GRAINGER APPROVED
  • Multipurpose Air Hose, Bulk, 3/4 In. Multipurpose Air Hose,Bulk,3/4 In.
  • Item # 5W038
  • Mfr. Model # 5W038
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 100 ft., Outside Dia. 1.188 In., Color Yellow, Max....More

  • SPEEDAIRE
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose 1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.543", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

Hose,Push On,1/2 In x 150 Ft,Red
  • GRAINGER APPROVED
  • Hose, Push On, 1/2 In x 150 Ft, Red Hose,Push On,1/2 In x 150 Ft,Red
  • Item # 4XR40
  • Mfr. Model # 4XR40
  • Insta-Grip Push On Hose, OD 53/64 Inches, Hose Inside Diameter 1/2 Inches, Maximum Working Pressure 250 PSI,...More

Hose,Push On,1/4 In ID x 250 Ft,Black
Hose,Push On,1/4 In ID x 250 Ft,Blue
Hose,Push On,3/8 In ID x 250 Ft,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More