Skip Content

Filter Results By

Plastic Tubing

739 Results Found that Include 1,761 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blank Tubing,1/2 In,100 Ft,Black
  • RAIN BIRD
  • Blank Tubing, 1/2 In, 100 Ft, Black Blank Tubing,1/2 In,100 Ft,Black
  • Item # 2EMA9
  • Mfr. Model # T63100-BULK
  • Blank Tubing, Color Black w/Green Stripe, Material of Construction UV-Resistant Polyetheylene, Inside Dia....More

Tubing,1/4 In OD,250 Ft L,Green
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, 250 Ft L, Green Tubing,1/4 In OD,250 Ft L,Green
  • Item # 2LZJ1
  • Mfr. Model # PU14BG
  • Tubing, Extruded, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

Tubing,Polypropylene,1/4 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/4 In OD, 100Ft Tubing,Polypropylene,1/4 In OD,100Ft
  • Item # 4VXX2
  • Mfr. Model # 380110
  • Tubing, Flexible, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure (PSI) 149 psi,...More

PEX Tubing,Blue,3/4in.Pex Size
  • GRAINGER APPROVED
  • PEX Tubing, Blue, 3/4in.Pex Size PEX Tubing,Blue,3/4in.Pex Size
  • Item # 30VX41
  • Mfr. Model # QB4PS10XBLUE
  • PEX Tubing,Color Blue, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia....More

Tubing,4 IDx6mm OD,100 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue Tubing,4 IDx6mm OD,100 Ft,Clear Blue
  • Item # 1PBR6
  • Mfr. Model # 1PBR6
  • Tubing, Metric, Inside Dia. 4mm, Outside Dia. 6mmWall Thickness 0.039 In., Max. Pressure (PSI) 180Material of...More

Tubing,1/4 In OD,50 Ft L,Light Blue
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, 50 Ft L, Light Blue Tubing,1/4 In OD,50 Ft L,Light Blue
  • Item # 2LZF3
  • Mfr. Model # 2LZF3
  • Tubing, Extruded, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

Tubing,Polypropylene,1/2 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/2 In OD, 100Ft Tubing,Polypropylene,1/2 In OD,100Ft
  • Item # 4VXX5
  • Mfr. Model # 381210
  • Tubing, Flexible, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 ft., Max. Pressure (PSI) 112 psi,...More

PEX Tubing,Red,3/4in. Pex Size
  • GRAINGER APPROVED
  • PEX Tubing, Red, 3/4in. Pex Size PEX Tubing,Red,3/4in. Pex Size
  • Item # 30VX40
  • Mfr. Model # QB4PS10XRED
  • PEX Tubing,Color Red, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia. 3/4...More

Tubing,1/4 In. IDx3/8 In OD,100 Ft,Black
Tubing,1/4 In OD,Nylon,Black,50 Ft
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, Nylon, Black, 50 Ft Tubing,1/4 In OD,Nylon,Black,50 Ft
  • Item # 2VDL1
  • Mfr. Model # 2VDL1
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Tubing,1/4 In OD,Nylon,Black,100 Ft
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, Nylon, Black, 100 Ft Tubing,1/4 In OD,Nylon,Black,100 Ft
  • Item # 2VDP4
  • Mfr. Model # 2VDP4
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Corrugated Tubing,PE,2 in.,100 ft
  • DROSSBACH
  • Corrugated Tubing, PE, 2 in., 100 ft Corrugated Tubing,PE,2 in.,100 ft
  • Item # 25D263
  • Mfr. Model # 200PEBSX0000XBS
  • Corrugated Split-Loom Tubing, Length 100 ft., Material Polyethylene, Nominal Size 2 In., Black, Not Self...More

PEX Tubing,Blue,1/2In,100Ft,100psi
  • GRAINGER APPROVED
  • PEX Tubing, Blue, 1/2In, 100Ft, 100psi PEX Tubing,Blue,1/2In,100Ft,100psi
  • Item # 10A666
  • Mfr. Model # Q3PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Tubing,6mm OD,Nylon,Natural,100 Ft
  • GRAINGER APPROVED
  • Tubing, 6mm OD, Nylon, Natural, 100 Ft Tubing,6mm OD,Nylon,Natural,100 Ft
  • Item # 2VDZ4
  • Mfr. Model # 2VDZ4
  • Tubing, Inside Dia. 4mm, Outside Dia. 6mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Weld Tubing,Poly,3/8 In OD,White,100 Ft
  • PARKER
  • Weld Tubing, Poly, 3/8 In OD, White, 100 Ft Weld Tubing,Poly,3/8 In OD,White,100 Ft
  • Item # 2VKX2
  • Mfr. Model # HUFR-6-062-WH-0100
  • Weld Tubing, MicroWeld(TM), Inside Dia. 0.251 In., Outside Dia. 0.375 In., Wall Thickness 0.062 In., Max....More

  • TYGON
  • Tubing, Shore A: 63 Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

Tubing,Polypropylene,1/ 4 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/ 4 In OD, 100Ft Tubing,Polypropylene,1/ 4 In OD,100Ft
  • Item # 4VXX1
  • Mfr. Model # 380210
  • Tubing, Flexible, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure (PSI) 272 psi,...More

  • GRAINGER APPROVED
  • Tubing, Shore A: 73 Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

Tubing,1/2 In OD,Nylon,Black,50 Ft
  • GRAINGER APPROVED
  • Tubing, 1/2 In OD, Nylon, Black, 50 Ft Tubing,1/2 In OD,Nylon,Black,50 Ft
  • Item # 2VDL4
  • Mfr. Model # 2VDL4
  • Tubing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon, Wall Thickness 1/16 In.,...More

Tubing,1/4 In OD,Polyurethane,100 Ft
Tubing,3/8 In OD,Nylon,Black,100 Ft
  • GRAINGER APPROVED
  • Tubing, 3/8 In OD, Nylon, Black, 100 Ft Tubing,3/8 In OD,Nylon,Black,100 Ft
  • Item # 2VDP6
  • Mfr. Model # 2VDP6
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

Tubing,3/8 In ID,1/2 In OD,50 Ft,PTFE
Tubing,5/32In IDx1/4 OD,250 Ft,ClearBlue
Tubing,5/32 In OD,Nylon,Natural,50 Ft
  • GRAINGER APPROVED
  • Tubing, 5/32 In OD, Nylon, Natural, 50 Ft Tubing,5/32 In OD,Nylon,Natural,50 Ft
  • Item # 2VDL6
  • Mfr. Model # 2VDL6
  • Tubing, Inside Dia. 0.106 In., Outside Dia. 5/32 In. or 4mm, Material of Construction Nylon, Wall Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More