Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

62 Results Found that Include 929 Products 

Results per page: 16 | 32 | 48
  • TARTAN
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape, Material Crepe Paper, Beige, Shape Continuous Roll, Length 55m, Rubber, Performance Temp. Up to 200°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • SHURTAPE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

  • TAPECASE
  • Painters Masking TapePainters Masking Tape
  • Multiple product options available

    Painters Masking Tape, Material Fine Crepe Paper, Blue, Shape Continuous Roll, Length 60 yd., Thickness 5.5 mil, Tensile Strength 23 lb./in., Adhesion Strength 26...More

  • SCOTCH-BLUE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape, Blue and Shape Continuous Roll; Varies by Width, Length and Thickness

  • SCOTCH
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • ABILITY ONE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape, Material Crepe Paper, Shape Continuous Roll, Length 60 yd. and Standards Meets MIL-T-21595DM2; Varies by Width and Color

  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

  • INTERTAPE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • SCOTCH-BLUE
  • Painters Masking TapePainters Masking Tape
  • Multiple product options available

    Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Length 55m, Thickness 3.8 mil, Tensile Strength 19 lb./in., Adhesion Strength 12...More

  • 3M PREFERRED CONVERTER
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Thickness and Color

  • GRAINGER APPROVED VENDOR
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • TAPECASE
  • Flatback Masking TapeFlatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Flatback Kraft Paper, Brown, Shape Continuous Roll, Length 60 yd., Thickness 7.2 mil, Tensile Strength 35 lb./in., Adhesion Strength 43...More

  • NASHUA
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Duct Tape,48mm x 55m,9 mil,Red
  • SHURTAPE
  • Duct Tape, 48mm x 55m, 9 mil, RedDuct Tape
  • Item # 10A412
  • Mfr. Model # PC 667
  • Duct Tape, Material Polyethylene, Red, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 9 mil,...More

  • SCOTCH
  • Flatback Masking TapeFlatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Length 55m, Thickness 9.5 mil, Tensile Strength 49 lb./in., Adhesion Strength 69...More

  • DUPONT
  • Film TapeFilm Tape
  • Multiple product options available

    Multiple product options available

Painters Tape,Natural,12mm  x 55m
  • SCOTCH
  • Painters Tape, Natural, 12mm x 55mPainters Masking Tape
  • Item # 1PMV8
  • Mfr. Model # 231
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 1/2 In., Length 55m,...More

Outdoor Masking Tape,Red,48mm  x  54.8m
  • 3M
  • Outdoor Masking Tape, Red, 48mm x 54.8mOutdoor Masking Tape,Red,48mm x 54.8m
  • Item # 15F816
  • Mfr. Model # 5903
  • Outdoor Masking Tape, Material Polyethylene, Red, Shape Continuous Roll, Width 2 In., Length 54.8m, Thickness...More

  • POLYKEN
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Material Polyethylene Coated Cloth, Shape Continuous Roll, Length 55m, Thickness 12 mil, Rubber and Performance Temp. 30° to 200°F; Varies by Color and Width

  • GRAINGER APPROVED VENDOR
  • Kraft Flatback Paper TapeKraft Flatback Paper Tape
  • Multiple product options available

    Kraft Flatback Paper Tape, Material Flatback Kraft Paper, Brown, Shape Continuous Roll, Length 60 yd., Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength...More

Film Tape,Film,Red,99 In. x 1080 In.
  • GRAINGER APPROVED VENDOR
  • Plating TapePlating Tape
  • Multiple product options available

    Thickness 3.94 mil, Tensile Strength 11.5 lb./in. and Application Hard Chrome Plating; Varies by Color, Width and Length

  • SHURTAPE
  • Flatback Masking TapeFlatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Marking Tape,Black,48mm x 60 yd.
  • SHURTAPE
  • Marking Tape, Black, 48mm x 60 yd.Marking Tape,Black,48mm x 60 yd.
  • Item # 22XN58
  • Mfr. Model # PE 100
  • Marking Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 48mm, Length 60 yd., Thickness 4.8...More

Results per page: 16 | 32 | 48