Skip Content

Filter Results By

High-Performance Tape

51 Results Found that Include 1,027 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • SCOTCH
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Duct Tape,2 In x 35 yd,17 mil,Black
  • GORILLA TAPE
  • Duct Tape, 2 In x 35 yd, 17 mil, Black Duct Tape
  • Item # 1TMA6
  • Mfr. Model # 6035061
  • Duct Tape, Material Cloth, Black, Shape Continuous Roll, Width 1.88 In., Length 35 yd., Thickness 17 mil,...More

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

FineLine Masking Tape,Green,1/4In x 60Yd
  • SCOTCH
  • FineLine Masking Tape, Green, 1/4In x 60Yd Fine Line Masking Tape
  • Item # 1VJU3
  • Mfr. Model # 218
  • Fine Line Masking Tape, Material Polyethylene, Green, Shape Continuous Roll, Width 1/4 In., Length 60 yd.,...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Glass Cloth Wrap Glass Cloth Wrap
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

Carton Tape,Clear,48mm x 914m,PK6
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 914m, PK6 Carton Sealing Tape
  • Item # 38W863
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • 3M
  • Preservation Sealing Tape Preservation Sealing Tape
  • Multiple product options available

    Preservation Sealing Tape, Material Polyethylene, Shape Continuous Roll, Length 5 yd., Tensile Strength 15 lb./in., Rubber and Performance Temp. Up to 170°F; Varies by...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • GRAINGER APPROVED
  • Glass Cloth Tape Glass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • SHURTAPE
  • HVAC Tape HVAC Tape
  • Multiple product options available

    HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

Duct Tape,48mm x 36m,16 mil,Black
  • NASHUA
  • Duct Tape, 48mm x 36m, 16 mil, Black Duct Tape,48mm x 36m,16 mil,Black
  • Item # 15R434
  • Mfr. Model # 349
  • Bottom Board Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 48mm, Length...More

  • 3M
  • Construction Seaming Tape Construction Seaming Tape
  • Multiple product options available

    Construction Seaming Tape, Material Biaxially Oriented Polypropylene Film, Red, Shape Continuous Roll, Length 55 yd., Thickness 3 mil, Tensile Strength 20 lb./in.,...More

ASJ Foil Tape,72mm x 46m,White
  • NASHUA
  • ASJ Foil Tape, 72mm x 46m, White ASJ Foil Tape,72mm x 46m,White
  • Item # 6A065
  • Mfr. Model # ASJ
  • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

  • SCOTCH
  • Flatback Masking Tape Flatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Length 55m, Thickness 9.5 mil, Tensile Strength 49 lb./in., Adhesion Strength 69...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More