Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

57 Results Found that Include 601 Products

Results per page: 16 | 32 | 48
Insulation Tape,2In.x30 ft.,1/8 In.
  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

  • NASHUA
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • NASHUA
  • All Weather Foil TapeAll Weather Foil Tape
  • Multiple product options available

    All Weather Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Length 46m, Thickness 3.5 mil, Tensile Strength 14 lb./in., Adhesion Strength 45 oz./in.,...More

Pipe Insulation Tape,3 In x 150 ft,White
  • NASHUA
  • Printed Foil TapePrinted Foil Tape
  • Multiple product options available

    Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Thickness 4.8 mil, Tensile Strength 23 lb./in., Adhesion Strength 68 oz./in., Performance Temp. -20°...More

Cork Tape,Self Adhesive,30 Ftx2 In,Black
Tape, 2 In. Wide, 30 Ft. Long
  • GRAINGER APPROVED
  • Tape, 2 In. Wide, 30 Ft. LongTape, 2 In. Wide, 30 Ft. Long
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl Tape, Length 30 ft., Width 2 In., Thickness 1/8 In., Color Black, Compound Butyl Rubber and Bitumen,...More

Foam Insulation Tape,30 Ft x 2 In,Black
Pipe Insulation Tape,3 In x 25 ft.,White
  • NASHUA
  • Foil Tape with LinerFoil Tape with Liner
  • Multiple product options available

    Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Thickness 5 mil, Tensile Strength 15 lb./in., Adhesion Strength 130 oz./in., Performance Temp....More

Pipe Insulation Tape,1 In x 108 ft,White
  • 3M PREFERRED CONVERTER
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd.Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-3/4 In.,...More

  • NASHUA
  • FSK Facing TapeFSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum, Shape Continuous Roll, Length 46m, Thickness 8 mil, Tensile Strength 35 lb./in., Adhesion Strength 70 oz./in., Synthetic Rubber,...More

  • 3M
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

  • SHURTAPE
  • HVAC TapeHVAC Tape
  • Multiple product options available

    HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

Butyl Tape,Non-curing,Color Gray,20 Ft
  • PERMATITE
  • Butyl Tape, Non-curing, Color Gray, 20 FtButyl Tape,Non-curing,Color Gray,20 Ft
  • Item # 2EJR3
  • Mfr. Model # DS5285
  • Butyl Tape, Length 20 ft., Width 3 In., Thickness 1/16 In., Color Gray, Temp. Range (F) -60 to 250,...More

  • 3M
  • FSK Facing TapeFSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape Continuous Roll, Length 50 yd., Thickness 6.7 mil, Tensile...More

  • POLYKEN
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Length 31m, Thickness 17 mil, Tensile Strength 20 lb./in., Adhesion Strength 200 oz./in., Butyl Rubber and...More

Pipe Insulation Tape,2 In x 65 ft,Silver
  • K-FLEX USA
  • Pipe Insulation Tape, 2 In x 65 ft, SilverPipe Insulation Tape,2 In x 65 ft,Silver
  • Item # 1WZN9
  • Mfr. Model # 800-TAPE-AL-2
  • Pipe Insulation Tape, Length 65 ft., Width 2 In., Color Silver, Material Aluminum, For Use On Aluminum Clad...More

Duct Tape,Round,White,5-3/4 in. dia.
  • GORILLA GLUE
  • Duct Tape, Round, White, 5-3/4 in. dia.Duct Tape,Round,White,5-3/4 in. dia.
  • Item # 30WM03
  • Mfr. Model # 6025001
  • Duct Tape, Material Cloth, White, Shape Round, Width 2, Length 30 yd., Diameter 5-3/4 In., Thickness 17 mil,...More

  • SHURTAPE
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Hi-Temp Cork Insulation Tape,Roll
Duct Tape,2 In x 9 yd,13 mil,Camouflage
  • GORILLA TAPE
  • Duct Tape, 2 In x 9 yd, 13 mil, CamouflageDuct Tape
  • Item # 36C205
  • Mfr. Model # 6010901
  • Duct Tape, Material Polyethylene Coated Cloth, Camouflage, Shape Continuous Roll, Width 2 In., Length 9...More

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • SHURTAPE
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape, Silver and Shape Continuous Roll; Varies by Material, Width, Length, Thickness, Adhesive and Performance Temp.

  • GRAINGER APPROVED
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Foil Tape,48mm x 10m,Silver
  • NASHUA
  • Foil Tape, 48mm x 10m, SilverFoil Tape
  • Item # 29XM19
  • Mfr. Model # 361-11
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 48mm, Length 10m, Diameter 3-7/8 In.,...More

  • 3M
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll and Acrylic; Varies by Width, Length and Thickness

  • 3M PREFERRED CONVERTER
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

ASJ Foil Tape,72mm x 46m,White
  • NASHUA
  • ASJ Foil Tape, 72mm x 46m, WhiteASJ Foil Tape,72mm x 46m,White
  • Item # 6A065
  • Mfr. Model # ASJ
  • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

Results per page: 16 | 32 | 48