Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

11 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    • POLYKEN
    • Double Sided TapeDouble Sided Tape
    • Multiple product options available

      Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

    Double Coated  Tape,2 In x 25 ft.,White
    • GRAINGER APPROVED
    • Double Coated Tape, 2 In x 25 ft., WhiteDouble Sided Tape
    • Item # 3UAV5
    • Mfr. Model # 3UAV5
    • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 2 In., Length 25 ft., Thickness 8.6...More

    Ballroom Carpet Tape,Cloth,Blue,PK24
    • POLYKEN
    • Ballroom Carpet Tape, Cloth, Blue, PK24Ballroom Carpet Tape,Cloth,Blue,PK24
    • Item # 35UX91
    • Mfr. Model # FASTFLOOR
    • Ballroom Carpet Tape, Material Cloth, Blue, Shape Continuous Roll, Width 48mm, Length 23m, Diameter 5-53/64...More

    Duct Tape,48mm x 33m,13.5 mil,Blue,PK24
    • SHURTAPE
    • Duct Tape, 48mm x 33m, 13.5 mil, Blue, PK24Duct Tape
    • Item # 24K328
    • Mfr. Model # DF 545
    • Duct Tape, Material Double-Coated Cloth, Natural/Blue Liner, Shape Continuous Roll, Width 48mm, Length 33m,...More

    Duct Tape,48mm x 55m,9 mil,Black
    • NASHUA
    • Duct Tape, 48mm x 55m, 9 mil, BlackDuct Tape
    • Item # 3NJZ5
    • Mfr. Model # 675003
    • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 48mm, Length 55m,...More

    Dbl Side Carpet Tape,15ft,Indoor/Outdoor
    Carpet Seam Tape,15ft,Pressure Sensitive
    Premium Heat Bond Seam Tape,22 yd,Thick
    Extra Heat Bond Seaming Tape,22 yd,Light
    Mat Hold,Charcoal,24 In W,100 ft L
    Results per page: 16 | 32 | 48