Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

53 Results Found that Include 1,043 Products

Results per page: 16 | 32 | 48
  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • SCOTCH
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Thickness

  • POLYKEN
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

  • BRADY
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape, Material B-156 Foam, White, High Tack Synthetic Rubber and Performance Temp. 50° to 180°F; Varies by Shape, Width, Length and Thickness

  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

  • GRAINGER APPROVED
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • 3M PREFERRED CONVERTER
  • Double Sided Removable TapeDouble Sided Removable Tape
  • Multiple product options available

    Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Length 4 yd., Thickness 31 mil, Adhesion Strength 240 oz./in., Acrylic, Performance...More

  • KLASSE
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Foam, Shape Continuous Roll, Modified Acrylic and Performance Temp. 60° to 100°F; Varies by Color, Width, Length and Thickness

  • GRAINGER APPROVED
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll, Length 108 ft., Thickness 1/16", Adhesion Strength 113 oz./in., Rubber and Performance Temp. 14° to 176°F; Varies by Width

  • GRAINGER APPROVED
  • Tarp TapeTarp Tape
  • Multiple product options available

    Tarp Tape, Material Polyurethane, Shape Continuous Roll, Width 2" and Length 35 ft.; Varies by Color

Mounting Tape,Dbl Faced,1/2 In x 162 Ft
  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Double Coated Removable Tape,1/2inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1/2inW, 27ydDouble Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

  • GRAINGER APPROVED
  • Bonding TapeBonding Tape
  • Multiple product options available

    Bonding Tape, Material Polyester, Clear, Shape Continuous Roll, Length 36 yd., Thickness 8.5 mil, Adhesion Strength 167 oz./in. and Acrylic; Varies by Width

Double Stick Tape Pads,Pk 25
Carton Tape,Clear,48mm x 914m,PK6
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 914m, PK6Carton Sealing Tape
  • Item # 38W863
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

Double Sided Tape,White,Roll,1inWx5yd.L
  • TAPECASE
  • Double Sided Tape, White, Roll, 1inWx5yd.LDouble Sided Tape,White,Roll,1inWx5yd.L
  • Item # 32GH15
  • Mfr. Model # VF16W
  • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 1 In., Length 5 yd., Diameter 4-3/32...More

Roof Repair Tape,2 Inx 50 Ft,60 Mil
  • ETERNABOND
  • Roof Repair Tape, 2 Inx 50 Ft, 60 MilRoof Repair Tape,2 Inx 50 Ft,60 Mil
  • Item # 3GYE8
  • Mfr. Model # DS-2-50-60R
  • Roof Repair Tape, Size 2 Inx 50 Ft, 60 Mil Thick, Coverage 8.3 Square-Ft, Functional Cure 1 Hour, For Sealing...More

Double Sided Tape,Black,1/2inWx5yd.L
  • TAPECASE
  • Double Sided Tape, Black, 1/2inWx5yd.LDouble Sided Tape,Black,1/2inWx5yd.L
  • Item # 32GH16
  • Mfr. Model # VF32B
  • Double Sided Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1/2 In., Length 5 yd., Diameter 3-7/64...More

Double Sided Tape,Roll,3/4inWx5yd.L
  • TAPECASE
  • Double Sided Tape, Roll, 3/4inWx5yd.LDouble Sided Tape,Roll,3/4inWx5yd.L
  • Item # 32GH14
  • Mfr. Model # VF16W
  • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Diameter 4-3/32...More

Double Coated Removable Tape,3/4inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 3/4inW, 27ydDouble Coated Removable Tape,3/4inW,27yd
  • Item # 32GV22
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 27...More

  • 3M
  • Double Coated Film TapeDouble Coated Film Tape
  • Multiple product options available

    Double Coated Film Tape, Material Polyethylene, Clear, Shape Roll, Synthetic Rubber and Performance Temp. 120° to 150°F; Varies by Width, Length, Diameter and Adhesion...More

Duct Tape,48mm x 33m,13.5 mil,Blue,PK 24
  • SHURTAPE
  • Duct Tape, 48mm x 33m, 13.5 mil, Blue, PK 24Duct Tape
  • Item # 24K328
  • Mfr. Model # DF 545
  • Duct Tape, Material Double-Coated Cloth, Natural/Blue Liner, Shape Continuous Roll, Width 48mm, Length 33m,...More

Double Sided Tape,White,3/4inWx5yd.L
  • TAPECASE
  • Double Sided Tape, White, 3/4inWx5yd.LDouble Sided Tape,White,3/4inWx5yd.L
  • Item # 32GH20
  • Mfr. Model # VF32W
  • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Diameter 3-7/64...More

Double Sided Tape,Black,Roll,1inWx5yd.L
  • TAPECASE
  • Double Sided Tape, Black, Roll, 1inWx5yd.LDouble Sided Tape,Black,Roll,1inWx5yd.L
  • Item # 32GH12
  • Mfr. Model # VF16B
  • Double Sided Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Diameter 4-3/32...More

Results per page: 16 | 32 | 48