Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Door Hardware

534 Results Found that Include 2,268 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MCKINNEY
  • Hinge Hinge
  • Multiple product options available

    Multiple product options available

ADA Concealed Latch Knobs,Zamac,1.5 In H
  • GLOBAL STEEL
  • ADA Concealed Latch Knobs, Zamac, 1.5 In H ADA Concealed Latch Knobs,Zamac,1.5 In H
  • Item # 2EHL3
  • Mfr. Model # 40-8513370G
  • ADA Concealed Latch Knobs, Material of Construction Zamac, Width 4.25 In., Height 1.5 In., Thickness 1.5 In.,...More

Deadbolt Latch,10 & 15 Series,1-1/2 In.
Slide Latch Use W/Polymer Partition
  • GLOBAL STEEL
  • Slide Latch Use W/Polymer Partition Slide Latch Use W/Polymer Partition
  • Item # 3PEN4
  • Mfr. Model # 3PEN4
  • Slide Latch, Material of Construction Zamac, Width 3.25 In., Height 2.5 In., Thickness 1.5 In., Bright...More

Concealed Latch Knobs,Zamac,1-1/2 In.Dia
  • GLOBAL STEEL
  • Concealed Latch Knobs, Zamac, 1-1/2 In.Dia Concealed Latch Knobs,Zamac,1-1/2 In.Dia
  • Item # 2EHL4
  • Mfr. Model # 40-8513380G
  • Concealed Latch Knobs, 1-1/2 In. dia., Material of Construction Zamac, Thickness 2 In., Zamac/Bright...More

Full Mortise Hinge,4-1/2inH,Satin Chrome
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, Satin Chrome Full Mortise Hinge,4-1/2inH,Satin Chrome
  • Item # 38ND01
  • Mfr. Model # FBB179 4.5X4.5 26D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Padlockable Spring Bolt,6.5 In,1 In Thrw
  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In Thrw Padlockable Spring Bolt,6.5 In,1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

Stop And Keeper,Zamac,1.75 In H
  • GLOBAL STEEL
  • Stop And Keeper, Zamac, 1.75 In H Stop And Keeper,Zamac,1.75 In H
  • Item # 2EHK9
  • Mfr. Model # 40-8511530G
  • Stop And Keeper, Material of Construction Zamac, Width 2-1/2 In., Height 1-3/4 In., Thickness 1-1/4 In.,...More

Door Push Plate,4In W x 16In L
  • IVES
  • Door Push Plate, 4In W x 16In L Door Push Plate,4In W x 16In L
  • Item # 32MC99
  • Mfr. Model # 8200S 32D 4X16
  • Door Push Plate, Material Stainless Steel, Stainless Steel Finish, Width 4 In., Length 16 In., Mounting...More

Slide Latch Use W/Plastic Partition
  • GLOBAL STEEL
  • Slide Latch Use W/Plastic Partition Slide Latch Use W/Plastic Partition
  • Item # 3PEN3
  • Mfr. Model # 3PEN3
  • Slide Latch, Material of Construction Zamac, Width 3.25 In., Height 2.5 In., Thickness 1.5 In., Bright...More

Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer
  • NORTON DOOR CLOSERS
  • Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer
  • Item # 45TY66
  • Mfr. Model # 161BF x 689 x TPN
  • Hydraulic, Door Closer, Standard Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed, Arm Type...More

Hanger,Bracket,Kit
  • BATTALION
  • Hanger, Bracket, Kit Hanger,Bracket,Kit
  • Item # 4PE60
  • Mfr. Model # 4PE60
  • Door Hanger Bracket Kit, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450 Pounds,...More

Bolt,Foot,6 In L
  • BATTALION
  • Bolt, Foot, 6 In L Bolt,Foot,6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Interleaf Casework Hinge, Nonremovable Pin Type, Leaf Thickness&
Strip Door Hardware,5 ft.,Steel
  • TMI
  • Strip Door Hardware, 5 ft., Steel Strip Door Hardware,5 ft.,Steel
  • Item # 3TB44
  • Mfr. Model # 999-00076
  • Standard Strip Door Hardware, Length 5 ft., Material Galvanized Steel, For Use With Strip Doors, Includes...More

Flat Stop And Keeper
  • GLOBAL STEEL
  • Flat Stop And Keeper Flat Stop And Keeper
  • Item # 3PEN9
  • Mfr. Model # 3PEN9
  • Flat Stop And Keeper, Material of Construction Stainless steel, Width 3.25 In., Height 2.75 In., Thickness...More

Handle,15 & 40 Series,Width 1 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More