Skip Content

Filter Results By

Flame-Resistant Clothing

828 Results Found that Include 7,693 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CONDOR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1 and Standards ASTM D6413-13; Varies...More

  • STEINER
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Length 30" and Closure Type Snap; Varies by Size, Color and Material

  • MILLER ELECTRIC
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Black/Navy, WeldX®, Cotton, Length 30", Closure Type Zipper, Hook-and-Loop, Cuff Style Open and Pockets Inside Pocket; Varies by Size

  • NSA
  • Arc Flash Head Protection Kit Arc Flash Head Protection Kit
  • Multiple product options available

    Arc Flash Head Protection Kit, Khaki, Size One Size, Hazard Risk Category (HRC) 2 and Standards ASTM F2178, NFPA 70E:2012, ASTM 1505-10a, OSHA 1910.269, HRC 2, Hard Hat...More

  • CONDOR
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Brown, Leather, Length 30", Closure Type Button, Cuff Style Adustable with 2 Buttons and Pockets Inside Pocket; Varies by Size

  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • WORKRITE
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt; Varies by Size, Fits Chest Size, Color, ATPV Rating, Hazard Risk Category (HRC), Sleeve Length, Fabric Weight and Standards

  • CONDOR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • BSX
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Length 32", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 2; Varies by Size, Color and Material

  • WOODLAND
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

Leather Welding Chaps
  • CONDOR
  • Leather Welding Chaps Leather Welding Chaps
  • Item # 4KXH6
  • Mfr. Model # 4KXH6
  • Welding Chaps, Size 29 In. Long, Brown, Leather, Closure Type Snaps on Each Leg, Adjustable Waistband Fits 20...More

  • BLACK STALLION
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Length 30", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 1; Varies by Size, Color and Material

Shop Apron,Blue,35-1/2 In. L,28 In. W
  • SALISBURY
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

  • CARHARTT
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Type Regular, Navy, 58% Cotton/35% Modacrylic/7% Polyester, Closure Type Zipper, Pockets 2, ATPV Rating 33.6 cal/cm², Hazard Risk...More

  • BIG BILL
  • Flame-Resistant Coverall with Reflective Tape Flame-Resistant Coverall with Reflective Tape
  • Multiple product options available

    Flame-Resistant Coverall with Reflective Tape, Cuff Style Snap Closure, Navy, Inseam 30", Fabric Weight 7 oz., Material UltraSoft®, Closure Type Zipper, Number of...More

  • DUPONT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Sky Blue and Closure Type Zipper; Varies by Size, Material, Cuff Style, Inseam, Fits Chest Size, Fits Waist Size and Sleeve Length

  • SALISBURY
  • Arc Flash Hood Arc Flash Hood
  • Multiple product options available

    Arc Flash Hood and Size Universal; Varies by Color, ATPV Rating and Hazard Risk Category (HRC)

Leggings,Universal,Gray,Leather,PR
  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

FR Duck Active Jac,Dark Navy,2XL
  • CARHARTT
  • FR Duck Active Jac, Dark Navy, 2XL FR Duck Active Jac,Dark Navy,2XL
  • Item # 35EN72
  • Mfr. Model # 101621-410-2XL-REG
  • Flame Resistant Duck Active Jac, Insulated Yes, Dark Navy, Size 2XL, Fits Chest Size 50 In. to 52 In., Length...More

  • LAKELAND
  • Flame-Resistant Hooded Coverall Flame-Resistant Hooded Coverall
  • Multiple product options available

    Flame-Resistant Hooded Coverall, Pyrolon® Plus 2, Blue, Elastic, Closure Type Zipper, Serged and Fabric Weight 2.4 oz.; Varies by Size, Ankle Style, Fits Waist Size,...More

  • CONDOR
  • Pants Pants
  • Multiple product options available

    Pants, Inseam 32" and Standards ASTM D6413-13; Varies by Fits Waist Size, Color, Material and Closure Type

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More