Skip Content

Filter Results By

Strip Lighting

155 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL06
  • Mfr. Model # WS4-47L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Striplight,4500K,12 In,5.1W
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 12 In, 5.1W LED Striplight,4500K,12 In,5.1W
  • Item # 21GP64
  • Mfr. Model # ZX513-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Striplight,31W,5000 lm,120/277V
  • ACUITY LITHONIA
  • LED Striplight, 31W, 5000 lm, 120/277V LED Striplight,31W,5000 lm,120/277V
  • Item # 36UX12
  • Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
  • LED Striplight, 31 Watts, 5000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 80, Voltage 120/277,...More

LED Striplight,4500K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 19 In, 6.9W LED Striplight,4500K,19 In,6.9W
  • Item # 21GP66
  • Mfr. Model # ZX515-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Wet Location Fixture,64W,6300 lm
  • CREE
  • LED Wet Location Fixture, 64W, 6300 lm LED Wet Location Fixture,64W,6300 lm
  • Item # 30EL09
  • Mfr. Model # WS4-63L-57K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wet Location Fixture,63W,5900 lm
  • CREE
  • LED Wet Location Fixture, 63W, 5900 lm LED Wet Location Fixture,63W,5900 lm
  • Item # 30EL08
  • Mfr. Model # WS4-59L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Striplight,3000K,12In,PK2
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 12In, PK2 LED Striplight,3000K,12In,PK2
  • Item # 21GP56
  • Mfr. Model # ES-CA02-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

Lumen Strip,2600 Lumens,24 In
  • ACUITY LITHONIA
  • Lumen Strip, 2600 Lumens, 24 In Lumen Strip,2600 Lumens,24 In
  • Item # 26X697
  • Mfr. Model # ZL2N L24 2000LM MDD MVOLT 40K WH
  • LED Striplight, 39 Watts, 2600 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 83, Voltage 120/277,...More

UnderCabinet,LED,120V,12W,30In L,8Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 12W, 30In L, 8Light UnderCabinet,LED,120V,12W,30In L,8Light
  • Item # 33L572
  • Mfr. Model # 33L572
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

LED Striplight,3000K,12 In,3.9W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 12 In, 3.9W LED Striplight,3000K,12 In,3.9W
  • Item # 21GP55
  • Mfr. Model # ES-CA01-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL05
  • Mfr. Model # WS4-47L-35K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4Ft LED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, White LED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

LED Undercabinet Lighting,22 in,Dimmable
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting, 22 in, Dimmable LED Undercabinet Lighting,22 in,Dimmable
  • Item # 32PF22
  • Mfr. Model # G22WH
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

UnderCabinet,LED,120V,6W,14In L,4Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 6W, 14In L, 4Light UnderCabinet,LED,120V,6W,14In L,4Light
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

UnderCabinet,LED,120V,9W,22In L,6Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 9W, 22In L, 6Light UnderCabinet,LED,120V,9W,22In L,6Light
  • Item # 33L571
  • Mfr. Model # 33L571
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

LED  Undercabinet Light,24 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 24 In, Wht LED Undercabinet Light,24 In,Wht
  • Item # 39F142
  • Mfr. Model # UCLD 24 WH M4
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length...More

LED Undercabinet Lighting,14 in,Dimmable
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting, 14 in, Dimmable LED Undercabinet Lighting,14 in,Dimmable
  • Item # 32PF21
  • Mfr. Model # G14WH
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

LED Striplight,4500K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 19 In, 6.9W LED Striplight,4500K,19 In,6.9W
  • Item # 21GP68
  • Mfr. Model # ZX515-HL-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Aluminum, White Light Color, Color Temp....More

LED Undercabinet Light,18 In,Nickel
  • ACUITY LITHONIA
  • LED Undercabinet Light, 18 In, Nickel LED Undercabinet Light,18 In,Nickel
  • Item # 39F144
  • Mfr. Model # UCLD 18 BN M4
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Nickel, Color Temp. 3000K, CRI 83,...More

LED Undercabinet Lighting ,32 in., w/USB
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 32 in., w/USB LED Undercabinet Lighting ,32 in., w/USB
  • Item # 39UR46
  • Mfr. Model # G32-WH-ND-U
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

LED Striplight,3000K,12 In,5.2W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 12 In, 5.2W LED Striplight,3000K,12 In,5.2W
  • Item # 21GP65
  • Mfr. Model # ZX513-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Stairwell Fixture,848 Lumens,4000K
  • ACUITY LITHONIA
  • LED Stairwell Fixture, 848 Lumens, 4000K LED Stairwell Fixture,848 Lumens,4000K
  • Item # 36MG20
  • Mfr. Model # WL2 08L EZ1 LP840
  • LED Stairwell Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Undercabinet Lighting, 30in, Silver
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • LED Undercabinet Lighting, 30in, Silver LED Undercabinet Lighting, 30in, Silver
  • Item # 45AZ91
  • Mfr. Model # UPLED30-SL
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Silver, Color Temp. 3000K, CRI...More

LED Striplight, LED, 3W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 3W, 2700K LED Striplight, LED, 3W, 2700K
  • Item # 13E803
  • Mfr. Model # 13E803
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

LED Striplight, LED, 9.9 W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 9.9 W, 2700K LED Striplight, LED, 9.9 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

LED Utility Wrap Light Fixture,5000K,28W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28W LED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH70
  • Mfr. Model # 30UH70
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED  Undercabinet Light,12 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 12 In, Wht LED Undercabinet Light,12 In,Wht
  • Item # 39F140
  • Mfr. Model # UCLD 12 WH M4
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length...More

Tactical Hands Free Light,LED,Silver,PK2
  • Tactical Hands Free Light, LED, Silver, PK2 Tactical Hands Free Light,LED,Silver,PK2
  • Item # 20LK35
  • Mfr. Model # AA-WHITE-2
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 25, Battery Size CR2016,...More

Lumen Strip,1700 Lumens,24 In
  • ACUITY LITHONIA
  • Lumen Strip, 1700 Lumens, 24 In Lumen Strip,1700 Lumens,24 In
  • Item # 26X695
  • Mfr. Model # ZL1N L24 3000LM L/LENS MVOLT 40K WH
  • LED Striplight, 21 Watts, 1700 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 83, Voltage 120/277,...More

LED Striplight,3000K,4 In,1.7W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 4 In, 1.7W LED Striplight,3000K,4 In,1.7W
  • Item # 21GP57
  • Mfr. Model # ES-CA03-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Striplight,3000K,8 In,2.6W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 8 In, 2.6W LED Striplight,3000K,8 In,2.6W
  • Item # 21GP63
  • Mfr. Model # ZX506-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More