Skip Content

Filter Results By

Product Categories

Emergency Response Rescue Equipment

132 Results Found that Include 237 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ring Buoy with Reflective Tape,30 In
Throw Bag,75 ft
  • MUSTANG SURVIVAL
  • Throw Bag, 75 ft Throw Bag,75 ft
  • Item # 11N741
  • Mfr. Model # MRD075
  • Throw Bag, Multi-Filament Polypropylene Rope, Orange, Dimensions 75 ft., Includes Mesh Top Bag, Light Stick...More

  • Category : Water Rescue Equipment
Ring Buoy Rope Bag,90 ft
Folding Rescue Knife,1/2 Serrated Blade Edge 3-7/16"&#
Backboard,72 In. L,16 In. W,1-1/2 In. H
Ring Buoy,Orange,Polyethylene
Lifting Bridle
  • FERNO
  • Lifting Bridle Lifting Bridle
  • Item # 3CRE9
  • Mfr. Model # 418-1
  • Lifting Bridle, Orange, Construction 1 3/4 In. Webbing with Stainless Steel Carabiners, Length 54-1/2 In.,...More

  • Category : Backboard and Stretcher Accessories
Backboard Straps,PK3
Fixed Blade 4-3/8" Safety Strap Cutter, 1 EA
  • GERBER
  • Fixed Blade 4-3/8" Safety Strap Cutter, 1 EA Safety Strap Cutter
  • Item # 4RDT2
  • Mfr. Model # 22-01944
  • Safety Strap Cutter, One Hand, Overall Length 4 3/8 In, Overall Width 3 1/2 In, Overall Thickness 1/2 In,...More

  • Category : Safety Utility Knives
Mini-Pulley System,4:1
Rescue Throw Bag,50 Ft Rescue Line
Folding Rescue Knife,1/2 Serrated Blade Edge 3-7/16"&#
Portable Decontamination Kit
Suit Bag,Red,23 in.L x 12 in.W x 13 in.H
Portable Patient Transport Unit,1000 lb.
Ladder Aerial Rescue
Decon Shower Sponge,3x5,Yellow
Pole 12 ft,Carab Clip,Carab,Lanyard,Bag
Stair Chair,400 lb. Cap.,Blue
  • EVAC-CHAIR
  • Stair Chair, 400 lb. Cap., Blue Stair Chair,400 lb. Cap.,Blue
  • Item # 4WLZ7
  • Mfr. Model # MK4-300H
  • Stair Chair, Height 41 In., Width 20 In., Depth 8 In., Construction Aluminum, Handles Ergonomic Telescoping...More

  • Category : Stair Chairs
Rescue Ladder,8 ft.,310 lb.,Polyester
Trauma Kit Bag,267 Components
Floatation Cushion,Orange Nylon
Stair Chair,350 lb. Cap.,Burgundy
  • FERNO
  • Stair Chair, 350 lb. Cap., Burgundy Stair Chair,350 lb. Cap.,Burgundy
  • Item # 2LBC2
  • Mfr. Model # 40
  • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Metal with Vinyl Cover, Handles Rear...More

  • Category : Stair Chairs
Scoop Stretcher w/Pins,350 lb.,YLW
  • FERNO
  • Scoop Stretcher w/Pins, 350 lb., YLW Scoop Stretcher w/Pins,350 lb.,YLW
  • Item # 3CRF1
  • Mfr. Model # PT6560
  • Scoop Stretcher w/ Pins, Yellow, Length 47 In. to 79 In., Width 17 In., Height 3 to 4 In., Weight Capacity...More

  • Category : Stretchers
Stair Chair,500 lb. Cap.,White
  • FERNO
  • Stair Chair, 500 lb. Cap., White Stair Chair,500 lb. Cap.,White
  • Item # 2LBB4
  • Mfr. Model # 59-E
  • Stair Chair, Height 37-1/2 In., Width 20-1/3 In., Depth 51 In., Construction Metal Construction, Handles Five...More

  • Category : Stair Chairs
Folding Stretcher,350 lb.,81 In.,Orange
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More