Skip Content

Filter Results By

Black Steel Pipe

18 Results Found that Include 1,310 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Black Steel Schedule 40 Welded Close Pipe Nipple Black Steel Schedule 40 Welded Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body...More

  • ANVIL
  • Black Steel Schedule 80 Seamless Nipple Black Steel Schedule 80 Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded Nipple Black Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless Close Pipe Nipple Black Steel Schedule 80 Seamless Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Body Material Black...More

  • BECK
  • Black Steel Schedule 40 Welded Nipple Black Steel Schedule 40 Welded Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Max. Steam Pressure 150 psi at 360°F, Body Material Black Steel and...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded Close Pipe Nipple Black Steel Schedule 80 Welded Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure...More

  • BECK
  • Black Steel Schedule 40 Welded Close Pipe Nipple Black Steel Schedule 40 Welded Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Thread Type NPT, Max. Steam Pressure 150 psi at 360°F, Body...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded Pipe Black Steel Schedule 80 Welded Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Max. Steam Pressure 150 psi, Body Material Black Steel and Standards ASTM...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless Pipe Black Steel Schedule 80 Seamless Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

  • GRAINGER APPROVED
  • Black Steel Schedule 160 Seamless Close Pipe Nipple Black Steel Schedule 160 Seamless Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 160, Seamless, Thread Type NPT, Max. Steam Pressure 150 psi, Body Material Black...More

  • BECK
  • Black Steel Schedule XXH Seamless Nipple Black Steel Schedule XXH Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule XXH, Seamless, Thread Type NPT, Body Material Black Steel and Standards ASTM A106 Grade B Seamless Pipe;...More

Pipe Nipple,1-1/4 In,60 In,Carbon Steel
  • GRAINGER APPROVED
  • Pipe Nipple, 1-1/4 In, 60 In, Carbon Steel Pipe Nipple,1-1/4 In,60 In,Carbon Steel
  • Item # 2WV57
  • Mfr. Model # 586-600GR
  • Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction...More

  • ANVIL
  • Black Steel Schedule 80 Welded Nipple Black Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi at 500°F, Max. Steam Pressure 1000 psi, Body Material Black Steel and Standards ASTM...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More