Skip Content

Filter Results By

Exhaust Duct

856 Results Found that Include 933 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Clamp,8 In
  • NORDFAB
  • Duct Clamp, 8 In Duct Clamp,8 In
  • Item # 40D624
  • Mfr. Model # 3260-0800-100900
  • Duct Clamp, Diameter 8 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

  • Category : Duct Fittings
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow 4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

  • Category : Duct Fittings
14x12 In Dia,26 Ga,Snap Pipe Reducer
Moisture Drain Fitting,3/4 In
6 In Dia,26 Ga,Snap Pipe End Cap
10 In Dia,26 Ga,Snap Pipe End Cap
8 In Dia,26 Ga,Self Seal Collar w/Damper
6 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 6 In Dia, 26 Ga, 90 Adj Elbow 6 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG2
  • Mfr. Model # GRAE690GA26
  • Fitting, 90 Degrees Elbow, Diameter 6", Width 9", Height 9", Inlet Diameter 6", Outlet Diameter 6", Material...More

  • Category : Duct Fittings
10x6 In Dia,26 Ga,Snap Pipe End Cap
Connector Sleeve Fitting,12 In
  • DUCTMATE
  • Connector Sleeve Fitting, 12 In Connector Sleeve Fitting,12 In
  • Item # 6PGC1
  • Mfr. Model # GRQS12GA
  • Fitting, Connector Sleeve, Duct Size 12 In, Length 3-1/2 In, Width 12 In, Height 12 In, Inlet Diameter 12 In,...More

  • Category : Duct Fittings
Quick Fit Pipe,12 in
  • NORDFAB
  • Quick Fit Pipe, 12 in Quick Fit Pipe,12 in
  • Item # 40D526
  • Mfr. Model # 3200-1200-100000
  • Quick Fit Pipe, Diameter 12 In., Length 58-3/4 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material...More

  • Category : Duct Fittings
Duct Clamp,6 In
  • NORDFAB
  • Duct Clamp, 6 In Duct Clamp,6 In
  • Item # 40D623
  • Mfr. Model # 3260-0600-100900
  • Duct Clamp, Diameter 6 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

  • Category : Duct Fittings
4 In Dia,26 Ga,Snap Pipe End Cap
4 In Dia,26 Ga,Self Seal Snap Lock,PK5
Wall Vent Kit,Flexible Duct,5 ft. L
  • BROAN
  • Wall Vent Kit, Flexible Duct, 5 ft. L Wall Vent Kit,Flexible Duct,5 ft. L
  • Item # 3WE96
  • Mfr. Model # WVK2A
  • Wall Vent Kit, Insulation Value R 4.2, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05,...More

  • Category : Flexible Ducts
12x8 In Dia,26 Ga,Reducer Fitting
1-3/4x3x1-3/4x50 Vinyl Flex Connector
8 In Dia 26 Ga,Self Seal Snap Lock,PK5
Accordion Warm Air Duct,10 ft. L
10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer 10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

  • Category : Duct Fittings
Fitting,Reducer,8x6 In Dia,26 Gauge
Reducer Fitting,8x4 In Dia,26 Ga
Angle Flange Adapter,12 In
  • NORDFAB
  • Angle Flange Adapter, 12 In Angle Flange Adapter,12 In
  • Item # 40D621
  • Mfr. Model # 3250-1200-100000
  • Fitting, Angle Flange Adapter, Diameter 12 In., Length 3-1/2 In., Inlet Diameter 12 In., Outlet Diameter 12...More

  • Category : Duct Fittings
Duct Reducer,8x6
  • NORDFAB
  • Duct Reducer, 8x6 Duct Reducer,8x6
  • Item # 40D559
  • Mfr. Model # 3222-0806-100000
  • Fitting, Reducer, Diameter 8 In. x 6 In., Length 8 In., Inlet Diameter 8 In., Outlet Diameter 6 In., Material...More

  • Category : Duct Fittings
Elbow,90 Degree,12 In
  • NORDFAB
  • Elbow, 90 Degree, 12 In Elbow,90 Degree,12 In
  • Item # 40D556
  • Mfr. Model # 3210-1290-118000
  • Fitting, 90 Degrees Elbow, Diameter 12 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material of...More

  • Category : Duct Fittings
Duct Fitting In Cut,12x4
  • NORDFAB
  • Duct Fitting In Cut, 12x4 Duct Fitting In Cut,12x4
  • Item # 40D577
  • Mfr. Model # 3223-1204-100000
  • Fitting, In-Cut, Diameter 12 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 12 In., Outlet Diameter...More

  • Category : Duct Fittings
6 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 6 In Dia, 24 Ga, 90 Adj Elbow 6 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG8
  • Mfr. Model # GRAE690GA24
  • Fitting, 90 Degrees Elbow, Diameter 6", Width 9", Height 9", Inlet Diameter 6", Outlet Diameter 6", Material...More

  • Category : Duct Fittings
10 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 24 Ga, 90 Adj Elbow 10 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH0
  • Mfr. Model # GRAE1090GA24
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

  • Category : Duct Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More