Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

89 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, ClearRechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, Housing Material...More

Rechargeable Hand Lamp,9.6V
  • NATIONAL ELECTRIC USA, LLC.
  • Rechargeable Hand Lamp, 9.6VRechargeable Hand Lamp,9.6V
  • Item # 14N906
  • Mfr. Model # 75033
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Handle Cushion Grip, Color...More

Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5VRechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Cord Reel Light,LED,2.5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 2.5W, 40Ft CordCord Reel Light,LED,2.5W,40Ft Cord
  • Item # 2YKP7
  • Mfr. Model # 2YKP7
  • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

Rechargeable Flashlight,Yellow,LED,400Lm
Cord Reel Light,LED,5W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 25Ft CordCord Reel Light,LED,5W,25Ft Cord
  • Item # 2YKP8
  • Mfr. Model # 2YKP8
  • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,LED,1140W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 1140W, 25Ft CordCord Reel Light,LED,1140W,25Ft Cord
  • Item # 2YKR1
  • Mfr. Model # 2YKR1
  • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 16/3, Max....More

Magnetic Trouble Light,Swivel Base,100W
  • LUMAPRO
  • Magnetic Trouble Light, Swivel Base, 100WMagnetic Trouble Light,Swivel Base,100W
  • Item # 5NKR3
  • Mfr. Model # 5NKR3
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord...More

Cord Reel Light,LED,2.5W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 2.5W, 25Ft CordCord Reel Light,LED,2.5W,25Ft Cord
  • Item # 2YKP6
  • Mfr. Model # 2YKP6
  • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,LED,5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 40Ft CordCord Reel Light,LED,5W,40Ft Cord
  • Item # 2YKP9
  • Mfr. Model # 2YKP9
  • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,LED,5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 40Ft CordCord Reel Light,LED,5W,40Ft Cord
  • Item # 2YKR2
  • Mfr. Model # 2YKR2
  • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 16/3, Max....More

Hand Lamp,Fluorescent,13W,Hook,Yellow
  • BAYCO
  • Hand Lamp, Fluorescent, 13W, Hook, YellowHand Lamp,Fluorescent,13W,Hook,Yellow
  • Item # 39AM82
  • Mfr. Model # SL-507
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 6 ft., NEC Cord Designation...More

Portable Scene Light,Yellow/Black
  • STREAMLIGHT
  • Portable Scene Light, Yellow/BlackPortable Scene Light,Yellow/Black
  • Item # 30KA23
  • Mfr. Model # 45670
  • Portable Scene Light, Lamp Type LED, Battery Size 12V, Number of Batteries 2, Batteries Included Yes, Battery...More

Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand LampRechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120VHand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 500, Cord Length 8 ft., NEC Cord Designation...More

Hazardous Location Hand Lamp Head,100W
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 4V362
  • Mfr. Model # 61430
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Hand Lamp,25 ft.,13W,120VAC
  • KH INDUSTRIES
  • Hand Lamp, 25 ft., 13W, 120VACHand Lamp,25 ft.,13W,120VAC
  • Item # 5WYC3
  • Mfr. Model # 1325-650
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13WRechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110VRechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

Rechargeable Hand Lamp
  • BAYCO
  • Rechargeable Hand LampRechargeable Hand Lamp
  • Item # 8YUX7
  • Mfr. Model # NSR-2492
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Rechargeable Hand Lamp,110V
  • MINIPOD
  • Rechargeable Hand Lamp, 110VRechargeable Hand Lamp,110V
  • Item # 9M091
  • Mfr. Model # 03003
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Cord Length Cordless, Color Black, Features...More

Hand Lamp,50 ft.,13W
  • NATIONAL ELECTRIC USA, LLC.
  • Hand Lamp, 50 ft., 13WHand Lamp,50 ft.,13W
  • Item # 3LGZ2
  • Mfr. Model # 10050
  • Hand Lamp, Lamp Type Compact Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More