Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

48 Results Found that Include 81 Products

Results per page: 16 | 32 | 48
Hand Carry,500 W,120VAC
  • LUMAPRO
  • Hand Carry, 500 W, 120VACPortable Work Light with Handle
  • Item # 4VM72
  • Mfr. Model # 4VM72
  • Temporary Job Site Light, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage 120VAC, Base Style Floor...More

Quartz Light,150 W,120V
  • LUMAPRO
  • Quartz Light, 150 W, 120VQuartz Light,150 W,120V
  • Item # 4VM77
  • Mfr. Model # 4VM77
  • Temporary Job Site Light, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage 120VAC, Color Yellow,...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 6X756
  • Mfr. Model # 6X756
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

  • DEWALT
  • Cordless WorklightCordless Worklight
  • Multiple product options available

    Rechargeable Worklight, Number of Batteries 1, Batteries Included No, Focus Fixed, Lens Material Polycarbonate, Light Output Modes Single and Safety Rating Not...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 WClamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 WClamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, 18/3 Gauge/Conductor,...More

Flexible Floodlight,Yellow,Xenon,325 L
  • DEWALT
  • Flexible Floodlight, Yellow, Xenon, 325 LFlexible Floodlight,Yellow,Xenon,325 L
  • Item # 4LG25
  • Mfr. Model # DW919
  • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 1A135
  • Mfr. Model # 1A135
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

  • MILWAUKEE
  • Work LightWork Light
  • Multiple product options available

    Rechargeable Worklight, Battery Type Lithium-Ion, Number of Batteries 1, Batteries Included No, Focus Fixed, Impact Resistance Not Specified, Lens Material...More

Corded/Cordless Worklight,Yellow,Fluor
  • DEWALT
  • Corded/Cordless Worklight, Yellow, FluorCorded/Cordless Worklight,Yellow,Fluor
  • Item # 3FYW6
  • Mfr. Model # DC020
  • Corded/Cordless Rechargeable Worklight, Lamp Type Fluorescent, Battery Size 18V, Battery Type...More

Cord Reel Light,SJT Cord
  • LUMAPRO
  • Cord Reel Light, SJT CordCord Reel Light,SJT Cord
  • Item # 1W943
  • Mfr. Model # 1W943
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Temp Job Site Light,120V,75W
  • W F HARRIS LIGHTING
  • Temp Job Site Light, 120V, 75WPortable Work Light
  • Item # 5NKT9
  • Mfr. Model # 300-WL-INC
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Incandescent, Number of Lamp Heads 1, Voltage...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Hazardous Location Hand Lamp Head,100W
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 4V362
  • Mfr. Model # 61430
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Cordless Combination Kit,18.0V,1.5A/hr.
  • MAKITA
  • Cordless Combination Kit, 18.0V, 1.5A/hr.18.0 Volt Cordless Combination Kit
  • Item # 14F146
  • Mfr. Model # LCT400W
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Battery Type Li-Ion, 4NNH6 Drill, 4NNJ1 Impact...More

Cordless Combination Kit,Li-Ion,18.0V
  • DEWALT
  • Cordless Combination Kit, Li-Ion, 18.0V18.0 Volt Cordless Combination Kit
  • Item # 6NUL9
  • Mfr. Model # DCK465L
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Tools Included Hammer Drill, Impact Driver, Light,...More

Hazardous Location Hand Lamp Head,100W
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 5WYA8
  • Mfr. Model # EP410-16N
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Cord Reel Light,5 A
  • LUMAPRO
  • Cord Reel Light, 5 ACord Reel Light,5 A
  • Item # 6X755
  • Mfr. Model # 6X755
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft., Gauge/Conductor...More

  • MAKITA
  • Rechargeable FlashlightRechargeable Flashlight
  • Multiple product options available

    Rechargeable Flashlight, Number of Batteries 1, Batteries Included No, Impact Resistance Not Specified, Lens Material Polycarbonate, Safety Rating Not Specified and...More

Rechargeable Flashlight,Teal,Xenon,
  • BOSCH
  • Rechargeable Flashlight, Teal, Xenon,Flashlight
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Rechargeable Flashlight, Lamp Type Xenon, Battery Size 18V, Battery Type Lithium-Ion, Batteries Included No,...More

Cord Reel Light,Incan,75W,50Ft Cord
  • LUMAPRO
  • Cord Reel Light, Incan, 75W, 50Ft CordCord Reel Light,Incan,75W,50Ft Cord
  • Item # 2YKT2
  • Mfr. Model # 2YKT2
  • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Cord Reel Light,SJT,75W,25 ft,14/3
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel Light, SJT, 75W, 25 ft, 14/3Cord Reel Light,SJT,75W,25 ft,14/3
  • Item # 1TRC7
  • Mfr. Model # HBLC25143IN
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Cord Reel Light,SJTOW,75W,50 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJTOW, 75W, 50 ft, 16/3Cord Reel Light,SJTOW,75W,50 ft,16/3
  • Item # 2XJA4
  • Mfr. Model # L 4050 163 1 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft.,...More

Results per page: 16 | 32 | 48