Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

40 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Emergency Light,3.6W,4-1/4In H,10In L
  • ACUITY LITHONIA
  • Emergency Light, 3.6W, 4-1/4In H, 10In LEmergency Light
  • Item # 13M588
  • Mfr. Model # EU2 LED
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 3.6, Lamp Watts 1.8, Output Voltage 3.6VDC, Width...More

Exit Sign Combo,8-3/16 in.Hx18 in.W,NiCd
  • FIREHORSE EXIT LIGHTING
  • Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCdExit Sign Combo,8-3/16 in.Hx18 in.W,NiCd
  • Item # 35GK18
  • Mfr. Model # FHEC30WR
  • Exit Sign Combo, Fixture Wattage 4.12, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

  • ACUITY LITHONIA
  • Exit SignExit Sign
  • Multiple product options available

    Multiple product options available

Exit Sign Combo,8-5/32inHx19-1/4inW,NiCd
  • FIREHORSE EXIT LIGHTING
  • Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCdExit Sign Combo,8-5/32inHx19-1/4inW,NiCd
  • Item # 35GK23
  • Mfr. Model # FHEC33WR
  • Exit Sign Combo, Fixture Wattage 4.8, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

Exit Sign Combo,8-5/32inHx19-1/4inW,NiCd
  • FIREHORSE EXIT LIGHTING
  • Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCdExit Sign Combo,8-5/32inHx19-1/4inW,NiCd
  • Item # 35GK22
  • Mfr. Model # FHEC33WG
  • Exit Sign Combo, Fixture Wattage 3.9, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing...More

Exit Sign Combo,10 in. Hx21-13/16 in. W
  • FIREHORSE EXIT LIGHTING
  • Exit Sign Combo, 10 in. Hx21-13/16 in. WExit Sign Combo,10 in. Hx21-13/16 in. W
  • Item # 35GK20
  • Mfr. Model # FHEC31WR
  • Exit Sign Combo, Fixture Wattage 3.2, Lamp Type LED/Incandescent, Letter Color Red, Number of Faces 1 or 2,...More

Exit Sign,LED,Red Letter,11inHx12-3/4inW
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, Red Letter, 11inHx12-3/4inWExit Sign,LED,Red Letter,11inHx12-3/4inW
  • Item # 35GK33
  • Mfr. Model # FHEX24ASREM
  • Exit Sign, Fixture Wattage 3.2, Lamp Type LED, Letter Color Red, Background Color Clear, Number of Faces 1,...More

Exit Sign,LED,8-1/4 in. H x 1-3/4 in. D
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, 8-1/4 in. H x 1-3/4 in. DExit Sign,LED,8-1/4 in. H x 1-3/4 in. D
  • Item # 35GK30
  • Mfr. Model # FHEX21WREM
  • Exit Sign, Fixture Wattage 3.2, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or...More

Exit Sign,LED,Green Letter8-3/16 in. H
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, Green Letter8-3/16 in. HExit Sign,LED,Green Letter8-3/16 in. H
  • Item # 35GK26
  • Mfr. Model # FHEX20WGEM
  • Exit Sign, Fixture Wattage 1.49, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1...More

Emergency Light,5.4W,5-3/8In H,16-1/8InW
  • COOPER LIGHTING
  • Emergency Light, 5.4W, 5-3/8In H, 16-1/8InWEmergency Light
  • Item # 3WDE4
  • Mfr. Model # CC2
  • Emergency Light, Input Voltage 120/277 or 120/230, Lamp Watts 5.4, Output Voltage 6VDC, Width 16-1/8 In.,...More

Exit Sign,LED,8-3/16 in. Hx12-5/8 in. W
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, 8-3/16 in. Hx12-5/8 in. WExit Sign,LED,8-3/16 in. Hx12-5/8 in. W
  • Item # 35GK27
  • Mfr. Model # FHEX20WREM
  • Exit Sign, Fixture Wattage 1.49, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

Exit Sign Decal,NWP Series,Red Exit
Exit Sign,LED,120/277V,Fiberglass
  • ACUITY LITHONIA
  • Exit Sign, LED, 120/277V, FiberglassExit Sign,LED,120/277V,Fiberglass
  • Item # 1PJF6
  • Mfr. Model # LZ S 1 R CC
  • Exit Sign, Lamp Type LED, Voltage 120/277, Lamps Included, Hazardous Location Rated, Housing Material...More

Haz Location Light,26W,120/277V
  • KILLARK
  • Haz Location Light, 26W, 120/277VHaz Location Light,26W,120/277V
  • Item # 6JEN1
  • Mfr. Model # NWPFN2630A
  • Hazardous Location Light, 13 Watts @ 90 Minutes, Lamp Quantity 1, Lamp Type Fluorescent, Lamp Watts 26,...More

Exit Sign,LED,Red Letter,11-7/8 in. H
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, Red Letter, 11-7/8 in. HExit Sign,LED,Red Letter,11-7/8 in. H
  • Item # 35GK34
  • Mfr. Model # FHEX25REM
  • Exit Sign, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1,...More

Exit Sign,LED,Green Letter,8-1/4 in. H
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, Green Letter, 8-1/4 in. HExit Sign,LED,Green Letter,8-1/4 in. H
  • Item # 35GK28
  • Mfr. Model # FHEX21WGEM
  • Exit Sign, Fixture Wattage 3.8, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1...More

Exit Sign,LED,Red Letter,8-1/4 in. H
  • FIREHORSE EXIT LIGHTING
  • Exit Sign, LED, Red Letter, 8-1/4 in. HExit Sign,LED,Red Letter,8-1/4 in. H
  • Item # 35GK29
  • Mfr. Model # FHEX21WRAC
  • Exit Sign, Fixture Wattage 3.2, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or...More

Emergency Exit Sign,LED,120/277V
  • ACUITY LITHONIA
  • Emergency Exit Sign, LED, 120/277VEmergency Exit Sign,LED,120/277V
  • Item # 1PJF9
  • Mfr. Model # LZ S 1 G EL N CC
  • Emergency Exit Sign, Lamp Type LED, Voltage 120/277, Lamps Included, Hazardous Location Rated, Housing...More

Emergency Exit Sign,LED,120/277V
  • ACUITY LITHONIA
  • Emergency Exit Sign, LED, 120/277VEmergency Exit Sign,LED,120/277V
  • Item # 1PJF3
  • Mfr. Model # LZ S 1 R EL N CC
  • Emergency Exit Sign, Lamp Quantity 0, Lamp Type LED, Voltage 120/277, Yes Lamp Included, Hazardous Location...More

Emergency Lighting Fixture,120/277V
  • ACUITY LITHONIA
  • Emergency Lighting Fixture, 120/277VEmergency Lighting Fixture,120/277V
  • Item # 1PJF8
  • Mfr. Model # Z625 H0806 CC
  • Emergency Lighting Unit, 25 Watts @ 90 Minutes, Lamp Quantity 2, Lamp Type Halogen, Lamp Watts 8, Fixture...More

Emergency Linear Luminary,9V,White,PP3
  • LINEARSTROBE
  • Emergency Linear Luminary, 9V, White, PP3Emergency Linear Luminary,9V,White,PP3
  • Item # 35LX39
  • Mfr. Model # MODEL L-100
  • Emergency Linear Luminary, Lamp Type LED, Number of Faces 1, Housing Color White, Housing Material...More

Emergency Linear Luminary,12/24V,24 ft.
  • LINEARSTROBE
  • Emergency Linear Luminary, 12/24V, 24 ft.Emergency Linear Luminary,12/24V,24 ft.
  • Item # 35LX40
  • Mfr. Model # MODEL L-200SI (24')
  • Emergency Linear Luminary, Lamp Type LED, Number of Faces 1, Housing Color White, Housing Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More