Skip Content

Filter Results By

Copper Tubing

61 Results Found that Include 211 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, Type L Copper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type M Copper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And Refrigeration Copper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • MUELLER
  • Copper Tube, For Drain Waste Vent Copper Tube, For Drain Waste Vent
  • Multiple product options available

    DWV Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

Cap Tube,.026 I.D. X .072 O.D. X 16 Ft
  • MUELLER INDUSTRIES
  • Copper Tube, Type K Copper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Refrigeration, Dehydrated Copper Coil, For Refrigeration, Dehydrated
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

Cap Tube,.042 I.D. X .093 O.D. X 12 Ft
Cap Tube,.049 I.D. X .099 O.D. X 11 Ft
Cap Tube.036 I.D. X .087 O.D. X 12 Ft
Refrigerant Line Set,1/4x1/2,50Ft
  • STREAMLINE
  • Refrigerant Line Set, 1/4x1/2,50Ft Refrigerant Line Set,1/4x1/2,50Ft
  • Item # 38N862
  • Mfr. Model # 40820500B3B6
  • Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size...More

Cap Tube,.050 I.D. X .114 O.D. X 11 Ft
Cap Tube,.070 I.D. X .125 O.D. X 12 Ft
Refrigerant Line Set,1/4x3/8,50Ft
  • STREAMLINE
  • Refrigerant Line Set, 1/4x3/8,50Ft Refrigerant Line Set,1/4x3/8,50Ft
  • Item # 38N860
  • Mfr. Model # 40620500B3B6
  • Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size...More

Refrigerant Line Set,Copper Roll,L 50 Ft
  • STREAMLINE
  • Refrigerant Line Set, Copper Roll, L 50 Ft Refrigerant Line Set,Copper Roll,L 50 Ft
  • Item # 3F347
  • Mfr. Model # 61420501
  • Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 50 Ft,...More

Refrigerant Line Set,Copper Roll,L 35 Ft
Refrigerant Line Set,Copper Roll,L 30 Ft
  • STREAMLINE
  • Refrigerant Line Set, Copper Roll, L 30 Ft Refrigerant Line Set,Copper Roll,L 30 Ft
  • Item # 4E871
  • Mfr. Model # 61220301
  • Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 3/4 O.D. In, Length 30 Ft,...More

Tube ,Type L,4 in. Pipe Size,10 ft. L
  • STREAMLINE
  • Tube , Type L, 4 in. Pipe Size, 10 ft. L Tube ,Type L,4 in. Pipe Size,10 ft. L
  • Item # 29JA67
  • Mfr. Model # LH40010
  • Tube, Type L, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 4, Outside...More

Refrigerant Line Set,3/8x5/8,35Ft
  • STREAMLINE
  • Refrigerant Line Set, 3/8x5/8,35Ft Refrigerant Line Set,3/8x5/8,35Ft
  • Item # 38N866
  • Mfr. Model # 61020350B3B6
  • Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 3/8 O.D. Flared Ends, Suction Line Size...More

Refrigerant Line Set,1/4x3/8,35Ft
  • STREAMLINE
  • Refrigerant Line Set, 1/4x3/8,35Ft Refrigerant Line Set,1/4x3/8,35Ft
  • Item # 38N861
  • Mfr. Model # 40620350B3B6
  • Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Fire Sprinkler Systems, Type K Copper Coil, For Fire Sprinkler Systems, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Wall Thickness 0.065", Soft, Application Fire Sprinkler Systems, Coating Type None, Material Copper, Temp....More

Cap Tube,.059 I.D. X .112 O.D. X 10 Ft
Refrigerant Line Set,Copper Roll,L 15 Ft
  • STREAMLINE
  • Refrigerant Line Set, Copper Roll, L 15 Ft Refrigerant Line Set,Copper Roll,L 15 Ft
  • Item # 6XZ53
  • Mfr. Model # 61020150B6
  • Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 5/8 O.D. In, Length 15 Ft,...More

Refrigerant Line Set,3/8x5/8,50Ft
  • STREAMLINE
  • Refrigerant Line Set, 3/8x5/8,50Ft Refrigerant Line Set,3/8x5/8,50Ft
  • Item # 38N865
  • Mfr. Model # 61020500B3B6
  • Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 3/8 O.D. Flared Ends, Suction Line Size...More

Refrigerant Lineset,1/4 x 5/8 In x 35 Ft
  • STREAMLINE
  • Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft Refrigerant Lineset,1/4 x 5/8 In x 35 Ft
  • Item # 1CNP5
  • Mfr. Model # 41020350B3B6
  • Refrigerant Line Set, Copper Roll, Liquid Line Size1/4 O.D. Flared Ends, Suction Line Size 5/8 O.D. Flared...More

Refrigerant Line Set,Copper Roll,L 50 Ft
  • STREAMLINE
  • Refrigerant Line Set, Copper Roll, L 50 Ft Refrigerant Line Set,Copper Roll,L 50 Ft
  • Item # 3F343
  • Mfr. Model # 51020500
  • Refrigerant Line Set, Copper Roll, Liquid Line Size 5/16 O.D. In, Suction Line Size 5/8 O.D. In, Length 50...More

Cap Tube,.064 I.D. X .125 O.D. X 10 Ft
Cap Tube,.054 I.D. X .106 O.D. X 11 Ft
Cap Tube,.080 I.D. X .145 O.D. X 10 Ft
Refrigerant Line Set,Copper Roll,L 30 Ft
  • STREAMLINE
  • Refrigerant Line Set, Copper Roll, L 30 Ft Refrigerant Line Set,Copper Roll,L 30 Ft
  • Item # 6XZ61
  • Mfr. Model # 61420300
  • Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 30 Ft,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More