Skip Content

Filter Results By

60 Results Found that Include 385 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape MeasureSteel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape MeasureSteel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 40 ft. SAE Tape Measure
  • FAT MAX
  • Steel 40 ft. SAE Tape MeasureSteel 40 ft. SAE Tape Measure
  • Item # 2KFH9
  • Mfr. Model # 33-740
  • Tape Measure, SAE, Blade Length 40 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape MeasureSteel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 12 ft. SAE Tape Measure
  • LUFKIN
  • Steel 12 ft. SAE Tape MeasureSteel 12 ft. SAE Tape Measure
  • Item # 44ZJ75
  • Mfr. Model # PQR1312
  • Tape Measure, SAE, Blade Length 12 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed,...More

Steel 25 ft. SAE Tape Measure
  • LUFKIN
  • Steel 25 ft. SAE Tape MeasureSteel 25 ft. SAE Tape Measure
  • Item # 44ZJ77
  • Mfr. Model # PQR1425
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 25 ft. SAE/Metric Tape Measure
  • ABILITY ONE
  • Steel 25 ft. SAE/Metric Tape MeasureSteel 25 ft. SAE/Metric Tape Measure
  • Item # 35MT19
  • Mfr. Model # 903308
  • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 50 ft. SAE Engineers Long Tape Measure
  • LUFKIN
  • Steel 50 ft. SAE Engineers Long Tape MeasureSteel 50 ft. SAE Engineers Long Tape Measure
  • Item # 3VYH8
  • Mfr. Model # HW223D
  • Engineers Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type...More

Steel 75 ft. SAE/Metric Logger Tape Refill Blade
  • SPENCER
  • Steel 75 ft. SAE/Metric Logger Tape Refill BladeSteel 75 ft. SAE/Metric Logger Tape Refill Blade
  • Item # 9PNR2
  • Mfr. Model # 66519GRG
  • Logger Tape Refill Blade, SAE/Metric, Blade Length 75 ft., Blade Width 1/2 In., 3/4 In., Blade Material...More

Steel 2m Metric Tape Measure
  • LUFKIN
  • Steel 2m Metric Tape MeasureSteel 2m Metric Tape Measure
  • Item # 9EWD1
  • Mfr. Model # W606PM
  • Tape Measure, Metric, Blade Length 2m, Blade Width 6mm, Blade Material Steel, Case Type Closed, Graduations...More

Indoor/OutdoorUltrasonic Distance Meter ±0.5% Of R
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More