Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

77 Results Found that Include 299 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe, —, Inside Dia. —, Outside Dia. —, Length 10 ft., Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards NSF-14 Certified, Conforms...More

Pipe,Unthreaded,1x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1x10 ft.Pipe,Unthreaded,1x10 ft.
  • Item # 6MZ12
  • Mfr. Model # H0800100CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 2x10 ft.Pipe,Unthreaded,2x10 ft.
  • Item # 6MZ15
  • Mfr. Model # H0800200CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,3/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3/4x10 ft.Pipe,Unthreaded,3/4x10 ft.
  • Item # 6MZ11
  • Mfr. Model # H0800075CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1/2x10 ft.Pipe,Unthreaded,1/2x10 ft.
  • Item # 6MZ10
  • Mfr. Model # H0800050CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless PipeBlack Steel Schedule 80 Seamless Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

Pipe,Unthreaded,1-1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/2x10 ft.Pipe,Unthreaded,1-1/2x10 ft.
  • Item # 6MZ14
  • Mfr. Model # H0800150CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,3x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3x10 ft.Pipe,Unthreaded,3x10 ft.
  • Item # 1VEV8
  • Mfr. Model # H0800300CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

  • GRAINGER APPROVED
  • Schedule 80, 316 Stainless Steel PipeSchedule 80, 316 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 80, Material 316 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

  • HARVEL
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

Pipe,Unthreaded,4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 4x10 ft.Pipe,Unthreaded,4x10 ft.
  • Item # 1VEW1
  • Mfr. Model # H0800400CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,1-1/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/4x10 ft.Pipe,Unthreaded,1-1/4x10 ft.
  • Item # 6MZ13
  • Mfr. Model # H0800125CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

  • GRAINGER APPROVED
  • Schedule 80, 304 Stainless Steel PipeSchedule 80, 304 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 80, Material 304 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded PipeBlack Steel Schedule 80 Welded Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Max. Steam Pressure 150 psi, Body Material Black Steel and Standards ASTM...More

Black Pipe Nipple,Threaded,2x18 In
  • GRAINGER APPROVED
  • Black Pipe Nipple, Threaded, 2x18 InBlack Steel Schedule 80 Seamless Nipple
  • Item # 1RJR9
  • Mfr. Model # 1RJR9
  • NipplePipe Size 2 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

Pipe,Polyreopylene,Schedule 80,3/4 In
Pipe,Unthreaded,6x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 6x10 ft.Pipe,Unthreaded,6x10 ft.
  • Item # 22FR50
  • Mfr. Model # H0800600CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 6 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Polyreopylene,Schedule 80,1 In
Pipe,Polyreopylene,Schedule 80,1/2 In
Pipe,Unthreaded,2-1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 2-1/2x10 ft.Pipe,Unthreaded,2-1/2x10 ft.
  • Item # 1VGD9
  • Mfr. Model # H0800250CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 2-1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,8x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 8x10 ft.Pipe,Unthreaded,8x10 ft.
  • Item # 22FR51
  • Mfr. Model # H0800800CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 8 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Polyreopylene,Schedule 80,2 In
Pipe,Polyreopylene,Schedule 80,1 1/2 In
Pipe,Red Brass,1 1/4 x 36 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 1/4 x 36 InPipe,Red Brass,1 1/4 x 36 In
  • Item # 4GRP2
  • Mfr. Model # 4GRP2
  • Pipe, Schedule 80, Pipe Size 1 1/4 In, 36 In Length, Connection Threaded On Both End, Material of...More

Pipe,Red Brass,3/4 x 48 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 3/4 x 48 InPipe,Red Brass,3/4 x 48 In
  • Item # 4GRP9
  • Mfr. Model # 4GRP9
  • Pipe, Schedule 80, Pipe Size 3/4 In, 48 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,Red Brass,1 1/2 x 36 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 1/2 x 36 InPipe,Red Brass,1 1/2 x 36 In
  • Item # 4GRP3
  • Mfr. Model # 4GRP3
  • Pipe, Schedule 80, Pipe Size 1 1/2 In, 36 In Length, Connection Threaded On Both End, Material of...More

Pipe,Red Brass,1 x 48 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 x 48 InPipe,Red Brass,1 x 48 In
  • Item # 4GRR1
  • Mfr. Model # 4GRR1
  • Pipe, Schedule 80, Pipe Size 1 In, 48 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,Red Brass,3/8 x 60 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 3/8 x 60 InPipe,Red Brass,3/8 x 60 In
  • Item # 4GRR7
  • Mfr. Model # 4GRR7
  • Pipe, Schedule 80, Pipe Size 3/8 In, 60 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,Red Brass,2 x 36 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 2 x 36 InPipe,Red Brass,2 x 36 In
  • Item # 4GRP4
  • Mfr. Model # 4GRP4
  • Pipe, Schedule 80, Pipe Size 2 In, 36 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,Red Brass,1 1/4 x 48 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 1/4 x 48 InPipe,Red Brass,1 1/4 x 48 In
  • Item # 4GRR2
  • Mfr. Model # 4GRR2
  • Pipe, Schedule 80, Pipe Size 1 1/4 In, 48 In Length, Connection Threaded On Both End, Material of...More

Pipe,Red Brass,3/8 x 24 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 3/8 x 24 InPipe,Red Brass,3/8 x 24 In
  • Item # 4DRU6
  • Mfr. Model # 4DRU6
  • Pipe, Schedule 80, Pipe Size 3/8 In, 24 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,Red Brass,1/2 x 60 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1/2 x 60 InPipe,Red Brass,1/2 x 60 In
  • Item # 4GRR8
  • Mfr. Model # 4GRR8
  • Pipe, Schedule 80, Pipe Size 1/2 In, 60 In Length, Connection Threaded On Both End, Material of Construction...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More