Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

117 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Quartz Light,150 W,120V
  • LUMAPRO
  • Quartz Light, 150 W, 120VQuartz Light,150 W,120V
  • Item # 4VM77
  • Mfr. Model # 4VM77
  • Temporary Job Site Light, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage 120VAC, Color Yellow,...More

Temp Job Site Light,120V,1000W
  • BAYCO PRODUCTS INC
  • Temp Job Site Light, 120V, 1000WTemp Job Site Light,120V,1000W
  • Item # 8MAX0
  • Mfr. Model # SL-1005
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 WClamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, 18/3 Gauge/Conductor,...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 WClamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

  • BAYCO PRODUCTS INC
  • Work LightWork Light
  • Multiple product options available

    Multiple product options available

Temp Job Site Light,120V,85W,5000L
  • WOBBLE LIGHT
  • Temp Job Site Light, 120V, 85W, 5000LTemp Job Site Light,120V,85W,5000L
  • Item # 8MU19
  • Mfr. Model # 111203
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type CFL, Number of Lamp Heads 1, Voltage 120VAC,...More

Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000LTemp Job Site Light,120V,51W,3000L
  • Item # 30PK96
  • Mfr. Model # 5270
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

Temp Job Site Light,120V,400W,40,000L
  • WOBBLE LIGHT
  • Temp Job Site Light, 120V, 400W, 40,000LTemp Job Site Light,120V,400W,40,000L
  • Item # 2LTE9
  • Mfr. Model # WL400MH-G
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

Temp Job Site Light,6.6W
  • CEP
  • Temp Job Site Light, 6.6WTemp Job Site Light,6.6W
  • Item # 14V992
  • Mfr. Model # 97120
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Remote Area Lighting System,779 lm,Green
  • DESIGNER'S EDGE
  • Remote Area Lighting System, 779 lm, GreenRemote Area Lighting System,779 lm,Green
  • Item # 24PK25
  • Mfr. Model # L1320
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Green, Cord Length 3 ft.,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

Portable Light,LED,9.6W
  • LUMAPRO
  • Portable Light, LED, 9.6WPortable Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 4 hr., Color Yellow, Max. Height 12-1/2 In.,...More

Portable Work Light,20W
  • MAXXIMA
  • Portable Work Light, 20WPortable Work Light,20W
  • Item # 34TG72
  • Mfr. Model # MPWL-20
  • Portable Work Light, Lamp Type LED, Voltage 12/24VDC, 110 to 240VAC, Color Black, Cord Length 46 In.,...More

Tripod stand,LED,16W,120V,Single
  • LUMAPRO
  • Tripod stand, LED, 16W, 120V, SingleTripod stand,LED,16W,120V,Single
  • Item # 24K353
  • Mfr. Model # 24K353
  • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC, Base Style Tripod, Cord...More

Tripod Stand,LED,32W,120V,Twin
  • LUMAPRO
  • Tripod Stand, LED, 32W, 120V, TwinTripod Stand,LED,32W,120V,Twin
  • Item # 24K354
  • Mfr. Model # 24K354
  • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Base Style Tripod, Cord...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Max Wattage 500, 1 Lighthead, Volts 120, Lamp Type Quartz Halogen, Lamp Shape T3, Number...More

Temp Job Site Cart Light,120V, 1000W
  • FOSTORIA
  • Temp Job Site Cart Light, 120V, 1000WTemp Job Site Cart Light,120V, 1000W
  • Item # 3HMK4
  • Mfr. Model # PUL-1000Q-CD
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 2, Voltage...More

Temporary Job Site Light,LED,46W,2948 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 46W, 2948 lmTemporary Job Site Light,LED,46W,2948 lm
  • Item # 38EG67
  • Mfr. Model # L1682
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC,...More

Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, BlackRemote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More