Skip Content

Filter Results By

PTFE Tape

28 Results Found that Include 409 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Thread Sealant Tape,1/2in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 1/2in W, 500in L Pipe Thread Sealant Tape,1/2in W,500in L
  • Item # 39AT46
  • Mfr. Model # 15124
  • Pipe Thread Sealant Tape, Material PTFE, Width 1/2 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Pipe Thread Sealant Tape,1/2in W,260in L
  • OATEY
  • Pipe Thread Sealant Tape, 1/2in W, 260in L Pipe Thread Sealant Tape,1/2in W,260in L
  • Item # 39AT48
  • Mfr. Model # 31403
  • Pipe Thread Sealant Tape, Material PTFE, Density 1.35 to 1.5g/cc, Width 1/2 In., Length 260 In., Thickness 4...More

Thread Sealant Tape,1 In. W, 520 in.L
  • POLY-TEMP
  • Thread Sealant Tape, 1 In. W, 520 in.L Thread Sealant Tape
  • Item # 34D502
  • Mfr. Model # 46260
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1 In., Length 520 In., Thickness 4.0+-.05...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

Thread Seal Tape,1 In. W,520 In. L
  • POLY-TEMP
  • Thread Seal Tape, 1 In. W, 520 In. L Thread Seal Tape,1 In. W,520 In. L
  • Item # 33KK61
  • Mfr. Model # 16060
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1 In., Length 520 In., Thickness 3.5+-0.5...More

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • GRAINGER APPROVED
  • High Temperature Tape High Temperature Tape
  • Multiple product options available

    High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Shape Continuous Roll, Thickness 7 mil, Tensile Strength 200 lb./in., Adhesion...More

Pipe Thread Sealant Tape,3/4in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 3/4in W, 500in L Pipe Thread Sealant Tape,3/4in W,500in L
  • Item # 39AT47
  • Mfr. Model # 15136
  • Pipe Thread Sealant Tape, Material PTFE, Width 3/4 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Thread Seal Tape Assortment
  • ANTI-SEIZE
  • Thread Seal Tape Assortment Thread Seal Tape Assortment
  • Item # 2TE54
  • Mfr. Model # 16005
  • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

RTV Silicone Sealant,8 oz Can,Almond
  • ANTI-SEIZE
  • RTV Silicone Sealant, 8 oz Can, Almond RTV(TM) Silicone Sealant
  • Item # 5NTP7
  • Mfr. Model # 27082
  • RTV Silicone Sealant, Multipurpose Aerosol, 8 oz., Almond, Temp. Range -85 To 500 Degrees F, Specific Gravity...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Material Extruded PTFE, Shape Continuous Roll, Length 36 yd., Tensile Strength 22 lb./in., Adhesion Strength 27 oz./in., Silicone, Performance Temp. -65°...More

Tape,PTFE
  • TAPECASE
  • PTFE Antistatic Tape PTFE Antistatic Tape
  • Multiple product options available

    PTFE Antistatic Tape, Material PTFE Coated Fiberglass Fabric, Black, Shape Continuous Roll, Width 4", Length 18 yd., Clean Release Silicone and Performance Temp. -100°...More

Translucent Bonded PTFE Film on Liner Electrical Tape, 1&#x
  • TAPECASE
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Material PTFE Extruded Film, Black, Shape Continuous Roll, Width 4", Length 5 yd., Clean Release Silicone and Performance Temp. -100° to 500°F; Varies by...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More