Skip Content

Filter Results By

Product Categories

Test Plugs, Plumbing

214 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,1-3/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1-3/4 In Expansion Plug,T-Handle,1-3/4 In
  • Item # 6VFN4
  • Mfr. Model # 52004
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1-3/4, Min. Dia. (In.) 1.70, Max. Dia. (In.) 1.89,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 In Pipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNF4
  • Mfr. Model # 270210
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF8
  • Mfr. Model # 270296
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNG6
  • Mfr. Model # 271535
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 In Pipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Vented Turn-Tite,2In
Well Plug,Mechanical,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 In Well Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,3-1/2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3-1/2 In Pipe Plug,Mechanical,3-1/2 In
  • Item # 3NVX3
  • Mfr. Model # 270138
  • Pipe Plug, Mechanical, Nominal Size 3-1/2 In., Min. Dia. 3.78 In., Max. Diameter 4.25 In., Max. Back Pressure...More

  • Category : Pipe and Test Plugs
3 to 4 In. Multi-Size Test-Ball Plug
  • CHERNE
  • 3 to 4 In. Multi-Size Test-Ball Plug 3 to 4 In. Multi-Size Test-Ball Plug
  • Item # 5NRV8
  • Mfr. Model # 276348
  • Plug, Pneumatic, Nominal Size 3 to 4 In., Min. Dia. 2.8 In., Max. Diameter 4.10 In., Max. Back Pressure 40...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2 In Expansion Plug,T-Handle,2 In
  • Item # 6VFN5
  • Mfr. Model # 52005
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2, Min. Dia. (In.) 1.93, Max. Dia. (In.) 2.16, Max....More

  • Category : Pipe and Test Plugs
Test Ball Plug,Pneumatic,Size 2 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 2 In Test Ball Plug,Pneumatic,Size 2 In
  • Item # 1VNE9
  • Mfr. Model # 270024
  • Test Ball Plug, Pneumatic, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.25 In, Max Back Air Pressure 13 PSI,...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,2-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/4 In Expansion Plug,T-Handle,2-1/4 In
  • Item # 6VFN6
  • Mfr. Model # 52006
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/4, Min. Dia. (In.) 2.22, Max. Dia. (In.) 2.43,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 6 In Pipe Plug,Mechanical,Size 6 In
  • Item # 1VNG9
  • Mfr. Model # 271578
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

  • Category : Pipe and Test Plugs
1 1/4 - 2 In Multi-Size Test-Ball Plug
Pipe Plug,Mechanical,3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3 In Pipe Plug,Mechanical,3 In
  • Item # 3NVX9
  • Mfr. Model # 273338
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Turn-Tite,3-1/4In
Expansion Plug,T-Handle,2-1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/2 In Expansion Plug,T-Handle,2-1/2 In
  • Item # 6VFN7
  • Mfr. Model # 52007
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/2, Min. Dia. (In.) 2.44, Max. Dia. (In.) 2.70,...More

  • Category : Pipe and Test Plugs
2 - 3 In Multi-Size Test-Ball Plug
  • CHERNE
  • 2 - 3 In Multi-Size Test-Ball Plug 2 - 3 In Multi-Size Test-Ball Plug
  • Item # 5NRV7
  • Mfr. Model # 276238
  • Plug, Pneumatic, Nominal Size 2 to 3 In., Min. Dia. 1.9 In., Max. Diameter 3.10 In., Max. Back Pressure 40...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,3 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 3 In Expansion Plug,T-Handle,3 In
  • Item # 6VFN9
  • Mfr. Model # 52009
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 3, Min. Dia. (In.) 2.92, Max. Dia. (In.) 3.24, Max....More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,3 In,Natural Rubber
Pipe Plug,Mechanical,1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 In Pipe Plug,Mechanical,1.5 In
  • Item # 2HCF2
  • Mfr. Model # 269891
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.43 In, Max Dia 1.53 In, Max Back Air Pressure 88 PSI,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 2 In Pipe Plug,Mechanical,2 In
  • Item # 2HCF6
  • Mfr. Model # 269905
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.73 In, Max Dia 2.06 In, Max Back Air Pressure 112 PSI,...More

  • Category : Pipe and Test Plugs
Test Ball Plug,Pneumatic,8 In,Rubber
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, 8 In, Rubber Test Ball Plug,Pneumatic,8 In,Rubber
  • Item # 3NVY9
  • Mfr. Model # 41386
  • Test Ball Plug, Pneumatic, Nominal Size 8 In, Min Dia 7 In, Max Dia 8.25 In, Max Back Air Pressure 17 PSI,...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,1-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1-1/4 In Expansion Plug,T-Handle,1-1/4 In
  • Item # 6VFN2
  • Mfr. Model # 52002
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1-1/4, Min. Dia. (In.) 1.21, Max. Dia. (In.) 1.35,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNF6
  • Mfr. Model # 270237
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Mech Exp Plug,Snap-Tite,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 1-1/2In Mech Exp Plug,Snap-Tite,1-1/2In
  • Item # 14M016
  • Mfr. Model # 51015
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 1-1/2 In., Min. Dia. 1.38, Max. Diameter 1.545, Max. Back...More

  • Category : Pipe and Test Plugs
Test Ball Plug,Pneumatic,Size 4 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 4 In Test Ball Plug,Pneumatic,Size 4 In
  • Item # 1VNH2
  • Mfr. Model # 262048
  • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.25 In, Max Dia 4.25 In, Max Back Air Pressure 22 PSI,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,12 In,Aluminum
Expansion Plug,Thumb Nut,1/4 In
  • SHAW PLUGS
  • Expansion Plug, Thumb Nut, 1/4 In Expansion Plug,Thumb Nut,1/4 In
  • Item # 6VFV3
  • Mfr. Model # 68000
  • Mechanical Expansion Plug, Thumb Nut, Nominal Size (In.) 1/4, Min. Dia. (In.) 0.2375, Max. Dia. (In.) 0.270,...More

  • Category : Pipe and Test Plugs
Expansion Plug,Snap-Tite,3/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/8 In Expansion Plug,Snap-Tite,3/8 In
  • Item # 6VFR1
  • Mfr. Model # 51001
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 3/8, Min. Dia. (In.) 0.375, Max. Dia. (In.) 0.405,...More

  • Category : Pipe and Test Plugs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More