Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

28 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Thread Seal Tape,1 In. W,520 In. L
    • POLY-TEMP
    • Thread Seal Tape, 1 In. W, 520 In. LThread Seal Tape,1 In. W,520 In. L
    • Item # 33KK61
    • Mfr. Model # 16060
    • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1 In., Length 520 In., Thickness 3.5+-0.5...More

    Pipe Repair Kit,Tape,4 Inx12 Ft Roll,Ylw
    • LOCTITE
    • Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, YlwPipe Repair Kit,Tape,4 Inx12 Ft Roll,Ylw
    • Item # 2PAD3
    • Mfr. Model # 96322
    • Pipe Repair Kit, Size 4 In. x 12 ft., Pipe Dia. 3 In. to 6 In., Color Yellow, Dielectric Strength Not...More

    Threadlocker Tape,260 In Roll,Blue
    Pipe Repair Tape Kit
    • LOCTITE
    • Pipe Repair Tape KitPipe Repair Tape Kit
    • Item # 4KM86
    • Mfr. Model # 96321
    • Pipe Repair Kit, Size 2 In. x 6 ft., Pipe Dia. Up to 1 In., Color Yellow, Dielectric Strength Not Specified,...More

    Joint Sealant,Ribbon,1/4"X50',White
    • ANTI-SEIZE
    • Joint Sealant, Ribbon, 1/4"X50', WhiteJoint Sealant,Ribbon,1/4"X50',White
    • Item # 4UK01
    • Mfr. Model # 28007
    • Pipe Sealant Tape, Color White, Gas Pressure Range 232 psi, Performance Temp. Range -450 Degrees to 600...More

    Thread Seal Tape Assortment
    • ANTI-SEIZE
    • Thread Seal Tape AssortmentThread Seal Tape Assortment
    • Item # 2TE54
    • Mfr. Model # 16005
    • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

    RTV Silicone Sealant,8 oz Can,Almond
    • ANTI-SEIZE
    • RTV Silicone Sealant, 8 oz Can, AlmondRTV(TM) Silicone Sealant
    • Item # 5NTP7
    • Mfr. Model # 27082
    • RTV Silicone Sealant, Multipurpose Aerosol, 8 oz., Almond, Temp. Range -85 To 500 Degrees F, Specific Gravity...More

    Solar Shell Patch,9 x 12
    • UNITHERM
    • Solar Shell Patch, 9 x 12Solar Shell Patch,9 x 12
    • Item # 34DA18
    • Mfr. Model # SSP9X12
    • Solar Shell Patch, Insulating, Size (in.) 9 x 12, Pipe Dia. (in.) 2-29/32 to 3-13/16, Material of...More

    Solar Shell Patch,6 x 9
    • UNITHERM
    • Solar Shell Patch, 6 x 9Solar Shell Patch,6 x 9
    • Item # 34DA17
    • Mfr. Model # SSP6X9
    • Solar Shell Patch, Insulating, Size (in.) 6 x 9, Pipe Dia. (in.) 2 to 2-29/32, Material of Construction...More

    Solar Shell Patch,3 x 6
    • UNITHERM
    • Solar Shell Patch, 3 x 6Solar Shell Patch,3 x 6
    • Item # 34DA16
    • Mfr. Model # SSP3X6
    • Solar Shell Patch, Insulating, Size (in.) 3 x 6, Pipe Dia. (in.) 1 to 2, Material of Construction Fiberglass...More

    Patch,2in x 8in,3 Patches
    • FIBERFIX
    • Patch, 2in x 8in, 3 PatchesPatch,2in x 8in,3 Patches
    • Item # 36VT57
    • Mfr. Model # 857101004419
    • Rigid Patch, Length 8 in., Width 2 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Patch,5in x 5in,2 Patches
    • FIBERFIX
    • Patch, 5in x 5in, 2 PatchesPatch,5in x 5in,2 Patches
    • Item # 36VT58
    • Mfr. Model # 857101004426
    • Rigid Patch, Length 5 in., Width 5 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Heat Wrap,2inx72in
    • FIBERFIX
    • Heat Wrap, 2inx72inHeat Wrap,2inx72in
    • Item # 36VT55
    • Mfr. Model # 857101004235
    • Heat Wrap, Length 70 in., Width 2 in., Color Sienna Brown, Material Fiberglass, Temp. Range -30 Degrees to...More

    Repair Wrap,2inx50in Multi 2 Rolls
    • FIBERFIX
    • Repair Wrap, 2inx50in Multi 2 RollsRepair Wrap,2inx50in Multi 2 Rolls
    • Item # 36VT53
    • Mfr. Model # 857101004297
    • Rigid Repair Wrap, Length 50 in., Width 2 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Patch,3in x 3in,4 Patches
    • FIBERFIX
    • Patch, 3in x 3in, 4 PatchesPatch,3in x 3in,4 Patches
    • Item # 36VT56
    • Mfr. Model # 857101004402
    • Rigid Patch, Length 3 in., Width 3 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Repair Wrap,4inx60in
    • FIBERFIX
    • Repair Wrap, 4inx60inRepair Wrap,4inx60in
    • Item # 36VT54
    • Mfr. Model # 857101004020
    • Rigid Repair Wrap, Length 60 in., Width 4 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Repair Wrap,1inx40in Multi 3 Rolls
    • FIBERFIX
    • Repair Wrap, 1inx40in Multi 3 RollsRepair Wrap,1inx40in Multi 3 Rolls
    • Item # 36VT52
    • Mfr. Model # 857101004280
    • Rigid Repair Wrap, Length 40 in., Width 1 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More