Skip Content

Filter Results By

Plumber's Tape

16 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thread Seal Tape,1 In. W,520 In. L
  • POLY-TEMP
  • Thread Seal Tape, 1 In. W, 520 In. L Thread Seal Tape,1 In. W,520 In. L
  • Item # 33KK61
  • Mfr. Model # 16060
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1 In., Length 520 In., Thickness 3.5+-0.5...More

Pipe Thread Sealant Tape,1/2in W,260in L
  • OATEY
  • Pipe Thread Sealant Tape, 1/2in W, 260in L Pipe Thread Sealant Tape,1/2in W,260in L
  • Item # 39AT48
  • Mfr. Model # 31403
  • Pipe Thread Sealant Tape, Material PTFE, Density 1.35 to 1.5g/cc, Width 1/2 In., Length 260 In., Thickness 4...More

Thread Sealant Tape,1 In. W, 520 in.L
  • POLY-TEMP
  • Thread Sealant Tape, 1 In. W, 520 in.L Thread Sealant Tape
  • Item # 34D502
  • Mfr. Model # 46260
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1 In., Length 520 In., Thickness 4.0+-.05...More

Pipe Thread Sealant Tape,1/2in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 1/2in W, 500in L Pipe Thread Sealant Tape,1/2in W,500in L
  • Item # 39AT46
  • Mfr. Model # 15124
  • Pipe Thread Sealant Tape, Material PTFE, Width 1/2 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Joint Sealant,Ribbon,1/4"X50',White
  • ANTI-SEIZE
  • Joint Sealant, Ribbon, 1/4"X50', White Joint Sealant,Ribbon,1/4"X50',White
  • Item # 4UK01
  • Mfr. Model # 28007
  • Pipe Sealant Tape, Color White, Gas Pressure Range 232 psi, Performance Temp. Range -450 Degrees to 600...More

Pipe Thread Sealant Tape,3/4in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 3/4in W, 500in L Pipe Thread Sealant Tape,3/4in W,500in L
  • Item # 39AT47
  • Mfr. Model # 15136
  • Pipe Thread Sealant Tape, Material PTFE, Width 3/4 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Thread Seal Tape Assortment
  • ANTI-SEIZE
  • Thread Seal Tape Assortment Thread Seal Tape Assortment
  • Item # 2TE54
  • Mfr. Model # 16005
  • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

RTV Silicone Sealant,8 oz Can,Almond
  • ANTI-SEIZE
  • RTV Silicone Sealant, 8 oz Can, Almond RTV(TM) Silicone Sealant
  • Item # 5NTP7
  • Mfr. Model # 27082
  • RTV Silicone Sealant, Multipurpose Aerosol, 8 oz., Almond, Temp. Range -85 To 500 Degrees F, Specific Gravity...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More