Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

27 Results Found that Include 94 Products

Results per page: 16 | 32 | 48
    Adhesive Mag Strip, 15 Ft. L, 1/2 In W
    Magnetic Strip,4in. L x 1in. W,PK10
    Round Base Magnet, L,1.21 In W
    • GRAINGER APPROVED
    • Round Base Magnet, L, 1.21 In WRound Base Magnet, L,1.21 In W
    • Item # 3DXX6
    • Mfr. Model # 3DXX6
    • Round Base Magnet, Max. Pull 4 lb., Width 1.21 In., Thickness 0.171 In., Synthetic Rubber/Strontium Ferrite,...More

    Business Card Sheet,11 In L,8-1/2 In W
    • MASTER MAGNETICS
    • Business Card Sheet, 11 In L, 8-1/2 In WBusiness Card Sheet,11 In L,8-1/2 In W
    • Item # 23PA61
    • Mfr. Model # 8033
    • Business Card Magnet Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb., Length 11 In., Width 8-1/2...More

    Magnetic Print Holder,38 lb.,2-3/8in
    • MAG-MATE
    • Magnetic Print Holder, 38 lb., 2-3/8inMagnetic Print Holder,38 lb.,2-3/8in
    • Item # 36TV20
    • Mfr. Model # PH2100.5
    • Magnetic Print Holder, Nonmagnetic Side Weak Magnet, Max. Pull 38 lb., Length 2-3/8in, Width 1-5/8 In.,...More

    Flexible Magnetic Rolls,10 ft.,0.06in T
    Magnetic Strip,6 lb.,50 ft.
    • MAG-MATE
    • Magnetic Strip, 6 lb., 50 ft.Magnetic Strip,6 lb.,50 ft.
    • Item # 36TV11
    • Mfr. Model # MRA060X0100X050
    • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1 In.,...More

    • BRADY
    • RibbonRibbon
    • Multiple product options available

      Multiple product options available

    Tape,Clear,50 ft. L,4 In. W
    • BRADY
    • Tape, Clear, 50 ft. L, 4 In. WLabel Tape Cartridge
    • Item # 3LGV4
    • Mfr. Model # 76690
    • Label Tape Cartridge, Clear, Label Type Indoor, Tape Material Static Cling, Height 50 ft., Width 4 In.,...More

    Flexible Magnetic Rolls,100 ft.,0.06in T
    Magnetic Strip,6 lb.,100 ft.
    • MAG-MATE
    • Magnetic Strip, 6 lb., 100 ft.Magnetic Strip,6 lb.,100 ft.
    • Item # 36TV12
    • Mfr. Model # MRA060X0100X100
    • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 100 ft., Width 1 In.,...More

    Magnetic Strip,8 lb.,100 ft.
    • MAG-MATE
    • Magnetic Strip, 8 lb., 100 ft.Magnetic Strip,8 lb.,100 ft.
    • Item # 36TV14
    • Mfr. Model # MRN060X0100X100
    • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb., Length 100 ft., Width 1 In.,...More

    NFR Label,Vinyl Film,3/32 ft. L
    • BRADY
    • NFR Label, Vinyl Film, 3/32 ft. LNFR Label,Vinyl Film,3/32 ft. L
    • Item # 3LGV7
    • Mfr. Model # 115769
    • NFR Label, Red/Yellow/Blue/White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Height 3/32 ft., Width...More

    Magnetic Print Holder,23 lb.,2-3/8in
    • MAG-MATE
    • Magnetic Print Holder, 23 lb., 2-3/8inMagnetic Print Holder,23 lb.,2-3/8in
    • Item # 36TV19
    • Mfr. Model # PH2100
    • Magnetic Print Holder, Nonmagnetic Side Weak Magnet, Max. Pull 23 lb., Length 2-3/8in, Width 1-1/8 In.,...More

    Magnetic Strip,8 lb.,50 ft.
    • MAG-MATE
    • Magnetic Strip, 8 lb., 50 ft.Magnetic Strip,8 lb.,50 ft.
    • Item # 36TV13
    • Mfr. Model # MRA120X0100X050
    • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb., Length 50 ft., Width 1 In.,...More

    Results per page: 16 | 32 | 48